Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Resolution
Range
Jaw Depth
SPC Output
IP Rating
Brand
Price
Shop By

Digital Calipers

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Fractional Digital Caliper,HSS,0 to 6 in
    • BAILEIGH INDUSTRIAL
    • Fractional Digital Caliper, HSS, 0 to 6 inFractional Digital Caliper,HSS,0 to 6 in
    • Item # 36HZ56
    • Mfr. Model # B-MEASUREDC
    • Fractional Digital Caliper, Material Hardened Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6...More

    Caliper,0 to 12 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 12 in. Range, PlasticCaliper,0 to 12 in. Range,Plastic
    • Item # 36CG95
    • Mfr. Model # 00599393
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 12 In./0 to 300mm, Jaw...More

    Caliper,0 to 6 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 6 in. Range, PlasticCaliper,0 to 6 in. Range,Plastic
    • Item # 36CG93
    • Mfr. Model # 00599390
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150 mm, Jaw...More

    Digital Caliper,0 to 300mm,67 IP
    • MITUTOYO
    • Digital Caliper, 0 to 300mm, 67 IPDigital Caliper,0 to 300mm,67 IP
    • Item # 33RK78
    • Mfr. Model # 500-152-30
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 300mm, Jaw Depth 50mm, SPC Output...More

    Digital Caliper,0.01mm,0 to 8 in.,67 IP
    • MITUTOYO
    • Digital Caliper, 0.01mm, 0 to 8 in., 67 IPDigital Caliper,0.01mm,0 to 8 in.,67 IP
    • Item # 33RK80
    • Mfr. Model # 551-301-10
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

    Digital Caliper,0.01mm,67 IP
    • MITUTOYO
    • Digital Caliper, 0.01mm, 67 IPDigital Caliper,0.01mm,67 IP
    • Item # 33RK79
    • Mfr. Model # 550-311-10
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

    Caliper,0 to 8 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 8 in. Range, PlasticCaliper,0 to 8 in. Range,Plastic
    • Item # 36CG94
    • Mfr. Model # 00599392
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw...More

    Results per page: 16 | 32 | 48