Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Range
Jaw Depth
IP Rating
Brand
Price
  • View MoreView Less
Shop By

Digital Calipers

3 Results Found that Include 3 Products 

Results per page: 16 | 32 | 48
    Digital Caliper,0 to 60 In
    • MITUTOYO
    • Digital Caliper, 0 to 60 In
    • Item # 4CGN4
    • Mfr. Model # 552-315-10
    • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 60 In./0 to 1500mm, Jaw...More

    Electronic Digital Caliper,0 to 24 In
    • BROWN & SHARPE
    • Electronic Digital Caliper, 0 to 24 In
    • Item # 38P076
    • Mfr. Model # 00590062
    • Electronic Digital Caliper, Material Stainless Steel Body, Plastic LCD Housing, Resolution 0.0005 In./0.01mm,...More

    Electronic Digital Caliper,0 to 24 In
    • STARRETT
    • Electronic Digital Caliper, 0 to 24 In
    • Item # 5UAH9
    • Mfr. Model # 5002BZ-24/600
    • Electronic Digital Caliper, Material Carbon Fiber, Resolution 0.0005 In./0.01mm, Range 0 to 24 In./0 to...More

    Results per page: 16 | 32 | 48