Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Resolution
Range
Jaw Depth
SPC Output
IP Rating
Brand
Price
Shop By
Ratings

Digital Calipers

10 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electronic Digital Caliper,0 to 8 In
    • MITUTOYO
    • Electronic Digital Caliper, 0 to 8 InElectronic Digital Caliper
    • Item # 4CGL9
    • Mfr. Model # 700-123-10
    • Electronic Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.1mm, Range 0 to 8 In./0 to...More

    Caliper,0 to 12 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 12 in. Range, PlasticCaliper,0 to 12 in. Range,Plastic
    • Item # 36CG95
    • Mfr. Model # 00599393
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 12 In./0 to 300mm, Jaw...More

    Digital Caliper,0 to 8in,Stainless Steel
    • BROWN & SHARPE
    • Digital Caliper, 0 to 8in, Stainless SteelDigital Caliper
    • Item # 49U610
    • Mfr. Model # 00590094
    • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 In. to 8 In., Jaw Depth 1.90...More

    Solar Digital Caliper,0 to 6 In
    • MITUTOYO
    • Solar Digital Caliper, 0 to 6 InSolar Digital Caliper
    • Item # 4CGL2
    • Mfr. Model # 500-784
    • Solar Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More