Skip Content

Filter Results By

Item
  • View MoreView Less
Material
  • View MoreView Less
Resolution
  • View MoreView Less
Range
  • View MoreView Less
Jaw Depth
  • View MoreView Less
SPC Output
IP Rating
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Digital Calipers

21 Results Found that Include 139 Products

Results per page: 16 | 32 | 48
    Digital Caliper,0 to 6 In
    • JOHNSON
    • Digital Caliper, 0 to 6 InDigital Caliper,0 to 6 In
    • Item # 21XK35
    • Mfr. Model # 1889-0600
    • Digital Caliper, Material Hardened Stainless Steel, Resolution 0.001 In./1/64 ths/0.05mm, Range 0 to 6 In./0...More

    Fractional Digital Caliper,HSS,0 to 6 in
    • BAILEIGH INDUSTRIAL
    • Fractional Digital Caliper, HSS, 0 to 6 inFractional Digital Caliper,HSS,0 to 6 in
    • Item # 36HZ56
    • Mfr. Model # B-MEASUREDC
    • Fractional Digital Caliper, Material Hardened Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6...More

    Caliper,0 to 12 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 12 in. Range, PlasticCaliper,0 to 12 in. Range,Plastic
    • Item # 36CG95
    • Mfr. Model # 00599393
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 12 In./0 to 300mm, Jaw...More

    Caliper,0 to 6 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 6 in. Range, PlasticCaliper,0 to 6 in. Range,Plastic
    • Item # 36CG93
    • Mfr. Model # 00599390
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150 mm, Jaw...More

    Digital Caliper,0 to 300mm,67 IP
    • MITUTOYO
    • Digital Caliper, 0 to 300mm, 67 IPDigital Caliper,0 to 300mm,67 IP
    • Item # 33RK78
    • Mfr. Model # 500-152-30
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 300mm, Jaw Depth 50mm, SPC Output...More

    Digital Caliper,0.01mm,0 to 8 in.,67 IP
    • MITUTOYO
    • Digital Caliper, 0.01mm, 0 to 8 in., 67 IPDigital Caliper,0.01mm,0 to 8 in.,67 IP
    • Item # 33RK80
    • Mfr. Model # 551-301-10
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

    Digital Caliper,0.01mm,67 IP
    • MITUTOYO
    • Digital Caliper, 0.01mm, 67 IPDigital Caliper,0.01mm,67 IP
    • Item # 33RK79
    • Mfr. Model # 550-311-10
    • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

    Caliper,0 to 8 in. Range,Plastic
    • BROWN & SHARPE
    • Caliper, 0 to 8 in. Range, PlasticCaliper,0 to 8 in. Range,Plastic
    • Item # 36CG94
    • Mfr. Model # 00599392
    • Caliper, Material Stainless Steel, Plastic, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw...More

    Results per page: 16 | 32 | 48

      Electronic digital calipers from Grainger offer easy reading and gearless operation. Each digital caliper features zero set, on and off, inch and mm control buttons and displays decimal inches, fractions and metric graduations. Choose from hardened steel, stainless steel, and carbon fiber construction to help provide durability and longevity. Polycarbonate and plastic can deliver cost efficiencies. Choose the measuring range to fit your application. Help make your work easier and measurements more accurate with electronic digital calipers from Grainger.