Skip Content

Filter Results By

Item
Shape
Duct Size
Material
Color
Finish
Air Diffusion Pattern
Height
Width
Depth
Brand
Price
Shop By
Ratings

Diffusers

20 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Diffuser,Round Ceiling,White,360 Deg
    Diffuser,Lay-In T-Bar w/Def Cont 6-12 In
    • GRAINGER APPROVED
    • Diffuser, Lay-In T-Bar w/Def Cont 6-12 InDiffuser,Lay-In T-Bar w/Def Cont 6-12 In
    • Item # 4JRL2
    • Mfr. Model # 4JRL2
    • Perforated Supply Diffuser w/Deflector, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish...More

    Diffuser,Sq,Ceiling,3Cone w/Insul 6-12In
    • GRAINGER APPROVED
    • Diffuser, Sq, Ceiling, 3Cone w/Insul 6-12InDiffuser,Sq,Ceiling,3Cone w/Insul 6-12In
    • Item # 4JRL3
    • Mfr. Model # 4JRL3
    • Ceiling 3-Cone Diffuser w/Insulation, Shape Square, Duct Size 6 to 12, Color White, Air Diffusion Pattern 360...More

    Diffuser,Egg Crate,Duct Size 22 x 22 In.
    Diffuser,White,18 In. W,18 In. H
    • AMERIFLOW
    • Diffuser, White, 18 In. W, 18 In. HDiffuser,White,18 In. W,18 In. H
    • Item # 3CC46
    • Mfr. Model # 3018W18
    • Baseboard Ceiling Diffuser, Shape Rectangular, Material Steel, Color White, Finish Painted, Insulation None,...More

    Diffuser,360 Deg,Round Ceiling,White
    Diffuser,Round Ceiling,360 Deg,White
    Diffuser,White Enamel,23-3/4 In. H
    • AMERIFLOW
    • Diffuser, White Enamel, 23-3/4 In. HDiffuser,White Enamel,23-3/4 In. H
    • Item # 4JA16
    • Mfr. Model # G6414W24X24
    • Ceiling Diffuser, Shape Square, Duct Size 14 In., Material Stamped Steel with Welded Support Frame, Color...More

    Results per page: 16 | 32 | 48

      Come to Grainger for HVAC diffusers that disperse the airflow from ductwork. Use a round diffuser with overlapping stepdown rings with a butterfly damper. A square diffuser provides high volume air diffusion; multi-louver models control air volume. Perforated diffusers feature a clean, unbroken plane look and reduce noise in low volume air applications. Choose the type and size that fits your ductwork. Shop a wide selection of HVAC diffusers at Grainger today.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More