Skip Content

Filter Results By

Item
Material
Size
Pitch
Thread Type
Hex Size (In.)
Outside Dia. (In.)
Thickness (In.)
Brand
Price
Shop By
Ratings

Dies

719 Results Found that Include 719 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Die,High Carbon Steel,RH,12mm-1.25
Hex Die,High Carbon Steel,RH,3/8-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-16 Hex Die,High Carbon Steel,RH,3/8-16
  • Item # 19T167
  • Mfr. Model # 6534
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 16, Thread Type NC, Hex Size 1 In.,...More

Hexagon Die,Carbon Steel,RH,1/8-27,NPT
  • VERMONT AMERICAN
  • Hexagon Die, Carbon Steel, RH, 1/8-27, NPT Hexagon Die,Carbon Steel,RH,1/8-27,NPT
  • Item # 2NWT5
  • Mfr. Model # 20798
  • Hex Die, Carbon Steel, Right, Size 1/8 In., Pitch 27, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

Hex Die,High Carbon Steel,RH,8-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 8-32 Hex Die,High Carbon Steel,RH,8-32
  • Item # 19T159
  • Mfr. Model # 6424
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 8, Pitch 32, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Bolt Die,Steel,1/2-13
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 1/2-13 Hex Rethreading Bolt Die,Steel,1/2-13
  • Item # 20X673
  • Mfr. Model # C65610
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 1/2 Size, 13, UNC, Hex Size 1 1/16 In.,...More

Hexagon Die,Carbon Steel,RH,1/4-18,NPT
  • VERMONT AMERICAN
  • Hexagon Die, Carbon Steel, RH, 1/4-18, NPT Hexagon Die,Carbon Steel,RH,1/4-18,NPT
  • Item # 2NWT6
  • Mfr. Model # 20799
  • Hex Die, Carbon Steel, Right, Size 1/4 In., Pitch 18, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

Hex Die,High Carbon Steel,RH,1/2-13
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-13 Hex Die,High Carbon Steel,RH,1/2-13
  • Item # 19T171
  • Mfr. Model # 6544
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 13, Thread Type NC, Hex Size 1 In.,...More

Hex Rethreading Bolt Die,Steel,5/8-11
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 5/8-11 Hex Rethreading Bolt Die,Steel,5/8-11
  • Item # 20X677
  • Mfr. Model # C65614
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 5/8 Size, 11, UNC, Hex Size 1 1/4 In., Thickness...More

Hex Die,High Carbon Steel,RH,5/8-11
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-11 Hex Die,High Carbon Steel,RH,5/8-11
  • Item # 19T175
  • Mfr. Model # 6852
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 11, Thread Type NC, Hex Size 1 In.,...More

Hexagon Die,Carbon Steel,RH,1/2-13,NC
Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M14x1.25,1-1/2 In OD Rd Solid Die,HSS,M14x1.25,1-1/2 In OD
  • Item # 2LXC8
  • Mfr. Model # 2LXC8
  • Round Solid Die, High Speed Steel, Right, Size 14mm, Pitch 1.25mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

HSS Rd Adj Die,1 1/2In,M16, 2 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Rd Adj Die, 1 1/2In, M16, 2 Pitch HSS Rd Adj Die,1 1/2In,M16, 2 Pitch
  • Item # 10N601
  • Mfr. Model # 10N601
  • Round Adjustable Die, High Speed Steel, Left Hand Thread, Size M16, Pitch 2, Metric, Outside Dia. (In.) 1 1/2...More

Rd Solid Die,HSS,9/16-12,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 9/16-12,1-1/2 In OD Rd Solid Die,HSS,9/16-12,1-1/2 In OD
  • Item # 2LWZ3
  • Mfr. Model # 2LWZ3
  • Round Solid Die, High Speed Steel, Right, Size 9/16, Pitch 12, NC, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

HSS Thread Die,2 In,M22, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M22, 1.5 Pitch HSS Thread Die,2 In,M22, 1.5 Pitch
  • Item # 10T909
  • Mfr. Model # 10T909
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 22 , Pitch 1.5, Thread...More

HSS Thread Die,1 1/2 In,M14, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch HSS Thread Die,1 1/2 In,M14, 1.5 Pitch
  • Item # 10T898
  • Mfr. Model # 10T898
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 14 , Pitch 1.5, Thread...More

HSS Thread Die,1 1/2 In,M16, 2 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M16, 2 Pitch HSS Thread Die,1 1/2 In,M16, 2 Pitch
  • Item # 10T902
  • Mfr. Model # 10T902
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 16 , Pitch 2, Thread Type...More

Rd Solid Die,HSS,M10x1.0,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M10x1.0,1-1/2 In OD Rd Solid Die,HSS,M10x1.0,1-1/2 In OD
  • Item # 2LXC3
  • Mfr. Model # 2LXC3
  • Round Solid Die, High Speed Steel, Right, Size 10mm, Pitch 1.0mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

HSS Thread Die,2 In,M20, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M20, 1.5 Pitch HSS Thread Die,2 In,M20, 1.5 Pitch
  • Item # 10T907
  • Mfr. Model # 10T907
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 20 , Pitch 1.5, Thread...More

Hex Rethreading Die,Std 1In,8 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1In, 8 Pitch Hex Rethreading Die,Std 1In,8 Pitch
  • Item # 10M978
  • Mfr. Model # 10M978
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1 In., Pitch 8, NC, Hex Size (In.) 1-13/16,...More

Hex Rethreading Die,Std 1/4In,28 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/4In, 28 Pitch Hex Rethreading Die,Std 1/4In,28 Pitch
  • Item # 10T940
  • Mfr. Model # 10T940
  • Hex Rethrading Die, Material Carbon Steel, Thread Direction Right Hand, Size 1/4 In, Pitch 28, Thread Type...More

HSS Thread Die,1 1/2 In,M16, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch HSS Thread Die,1 1/2 In,M16, 1.5 Pitch
  • Item # 10T901
  • Mfr. Model # 10T901
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 16 , Pitch 1.5, Thread...More

Hex Rethreading Die,Std 1/4In,20 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/4In, 20 Pitch Hex Rethreading Die,Std 1/4In,20 Pitch
  • Item # 10T939
  • Mfr. Model # 10T939
  • Hex Rethrading Die, Material Carbon Steel, Thread Direction Right Hand, Size 1/4 In, Pitch 20, Thread Type...More

Hex Rethreading Die,Std 1/2In,13 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/2In, 13 Pitch Hex Rethreading Die,Std 1/2In,13 Pitch
  • Item # 10M967
  • Mfr. Model # 10M967
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1/2 In., Pitch 13, NC, Hex Size (In.) 1-1/16,...More

Hex Die,High Carbon Steel,RH,5/8-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-18 Hex Die,High Carbon Steel,RH,5/8-18
  • Item # 19T176
  • Mfr. Model # 6854
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 18, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/4-10
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-10 Hex Die,High Carbon Steel,RH,3/4-10
  • Item # 19T177
  • Mfr. Model # 6858
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 10, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/4-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-16 Hex Die,High Carbon Steel,RH,3/4-16
  • Item # 19T178
  • Mfr. Model # 6860
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 16, Thread Type NF, Hex Size 1 In.,...More

Hex Rethreading Pipe Die,Steel,1-11-1/2
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 1-11-1/2 Hex Rethreading Pipe Die,Steel,1-11-1/2
  • Item # 20X699
  • Mfr. Model # C65576
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 1 Size, 11-1/2, NPT, Hex Size 2 3/8 In.,...More

Hex Rethreading Pipe Die,Steel,3/8-18
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 3/8-18 Hex Rethreading Pipe Die,Steel,3/8-18
  • Item # 20X696
  • Mfr. Model # C65573
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 3/8 Size, 18, NPT, Hex Size 1 7/16 In.,...More

Hex Rethreading Bolt Die,Steel,M10-1.50
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, M10-1.50 Hex Rethreading Bolt Die,Steel,M10-1.50
  • Item # 20X625
  • Mfr. Model # C65583
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, M10 Size, 1.50, Hex Size 8-Jul In., Thickness...More

Hex Rethreading Bolt Die,Steel,3/8,16
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 3/8,16 Hex Rethreading Bolt Die,Steel,3/8,16
  • Item # 20X669
  • Mfr. Model # C65606
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 3/8 Size, 16, UNC, Hex Size 25/32 In., Thickness...More

Hex Rethreading Bolt Die,Steel,M16-2.00
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, M16-2.00 Hex Rethreading Bolt Die,Steel,M16-2.00
  • Item # 20X628
  • Mfr. Model # C65586
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, M16 Size, 2.00, Hex Size 1 1/4 In., Thickness 5/8...More

Hex Die,High Carbon Steel,RH,1/2-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-20 Hex Die,High Carbon Steel,RH,1/2-20
  • Item # 19T172
  • Mfr. Model # 6545
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 20, Thread Type NF, Hex Size 1 In.,...More

Results per page:  16 | 32 | 48

Grainger's cutting dies offer you the choice of high speed steel or carbon steel for maximum durability. Choose solid round dies for machine threading or hex dies for cutting right-hand external threads. Carbon steel hexagon dies can offer the added convenience of including a permanently etched size and starting side on each die for easy reference. Search by size, pitch, thread type, hex size and style to help find the specific cutting dies you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More