Skip Content

Filter Results By

Duty
Grinder Type
Free Speed
  • View MoreView Less
HP
  • View MoreView Less
Average CFM @ 15 Second Run Time
  • View MoreView Less
CFM @ Full Load
  • View MoreView Less
Exhaust
Collet
Handle Material
Variable Speed
Overall Length
  • View MoreView Less
Right Angle Length
Price
  • View MoreView Less
Shop By
Ratings

Die Grinders

12 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Air Grndr Kit,Rt Ang,20krpm,0.39hp,15cfm
    • SPEEDAIRE
    • Air Grndr Kit, Rt Ang, 20krpm, 0.39hp, 15cfm
    • Item # 12V740
    • Mfr. Model # 12V740
    • Air Die Grinder Kit, Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, 0.39 HP, Front Exhaust, 3.5...More

    Air Die Grndr,Revrsbl,18krpm,0.7hp,13cfm
    • SPEEDAIRE
    • Air Die Grndr, Revrsbl, 18krpm, 0.7hp, 13cfm
    • Item # 5YAR8
    • Mfr. Model # 5YAR8
    • Air Die Grinder, Industrial, Grinder Type Reversable, Free Speed 18,000 rpm, 0.7 HP, Rear Exhaust, 3.4...More

    • SPEEDAIRE
    • Mini Air Die Grinder
    • Multiple product options available

    Air Die Grinder,22,000 rpm
    • SPEEDAIRE
    • Air Die Grinder, 22,000 rpm
    • Item # 21AA88
    • Mfr. Model # 21AA88
    • Air Die Grinder, General, Grinder Type Straight, Free Speed 22,000 rpm, 0.5 HP, Rear Exhaust, 4 Average CFM @...More

    Air Die Grinder,22,000 rpm
    • SPEEDAIRE
    • Air Die Grinder, 22,000 rpm
    • Item # 21AA86
    • Mfr. Model # 21AA86
    • Air Die Grinder, General, Grinder Type Straight, Free Speed 22,000 rpm, 0.5 HP, Rear Exhaust, 4 Average CFM @...More

    Air Die Grinder,20,000 rpm
    • SPEEDAIRE
    • Air Die Grinder, 20,000 rpm
    • Item # 21AA82
    • Mfr. Model # 21AA82
    • Air Die Grinder, General, Grinder Type Straight, Free Speed 20,000 rpm, 0.35 HP, Rear Exhaust, 4 Average CFM...More

    Die Grinder,22,000 RPM,4 CFM
    • SPEEDAIRE
    • Die Grinder, 22,000 RPM, 4 CFM
    • Item # 21AA87
    • Mfr. Model # 21AA87
    • Air Die Grinder, General, Grinder Type Straight, Free Speed 22,000 rpm, 0.5 HP, Rear Exhaust, 4 Average CFM @...More

    Air Die Grinder,22,000 rpm
    • SPEEDAIRE
    • Air Die Grinder, 22,000 rpm
    • Item # 21AA85
    • Mfr. Model # 21AA85
    • Air Die Grinder, General, Grinder Type Straight, Free Speed 22,000 rpm, 0.5 HP, Rear Exhaust, 4 Average CFM @...More

    Air Die Grndr,Xtnd,25krpm,0.3 HP,12cfm
    • SPEEDAIRE
    • Air Die Grndr, Xtnd, 25krpm, 0.3 HP, 12cfm
    • Item # 12V737
    • Mfr. Model # 12V737
    • Air Die Grinder, Industrial, Grinder Type Extended, Free Speed 25,000 rpm, 0.3 HP, Rear Exhaust, 3.0 Average...More

    Die Grinder,18,000 RPM,3.4 CFM
    • SPEEDAIRE
    • Die Grinder, 18,000 RPM, 3.4 CFM
    • Item # 21AA84
    • Mfr. Model # 21AA84
    • Air Die Grinder, Industrial, Grinder Type Reversible, Free Speed 18,000 rpm, 0.7 HP, Rear Exhaust, 3.4...More

    Results per page: 16 | 32 | 48