Skip Content

Filter Results By

Applied Filters Clear All

Item
Reading
AGD No.
Dial Size
  • View MoreView Less
Range
  • View MoreView Less
Graduations
Dial Reading
  • View MoreView Less
Range per Revolution
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Dial Indicators

6 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Mitutoyo Dial Indicator,0 to 1 In,0-100
    • MITUTOYO
    • Mitutoyo Dial Indicator, 0 to 1 In, 0-100
    • Item # 5C709
    • Mfr. Model # 64PKA079
    • Dial Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading 0-100, Range per...More

    Magnetic Base,Indicator Set,0.0001 In
    • WESTWARD
    • Magnetic Base, Indicator Set, 0.0001 In
    • Item # 2YND9
    • Mfr. Model # 2YND9
    • Magnetic Base and Indicator Set, Continuous Reading, Range 0 to 0.500 In., Graduations 0.0001 In., Dial...More

    • MAHR-FEDERAL INC.
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    • MITUTOYO
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    • STARRETT
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    Spindle Square,0 to 1 In,0-100
    • STARRETT
    • Spindle Square, 0 to 1 In, 0-100
    • Item # 5UAT4
    • Mfr. Model # 649-1
    • Spindle Square w/Indicators, Continuous Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 1 In.,...More

    Results per page: 16 | 32 | 48