Skip Content

Filter Results By

Applied Filters Clear All

Item
Reading
AGD No.
Dial Size
  • View MoreView Less
Range
  • View MoreView Less
Graduations
Dial Reading
  • View MoreView Less
Range per Revolution
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Dial Indicators

10 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
    Indicator/Base Set,4KU81/4KU72
    • WESTWARD
    • Indicator/Base Set, 4KU81/4KU72
    • Item # 4KU71
    • Mfr. Model # 4KU71
    • Indicator and Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    Chrome Flex Mag Set
    • WESTWARD
    • Chrome Flex Mag Set
    • Item # 2YNK2
    • Mfr. Model # 2YNK2
    • Flex Magnetic Base w/Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    Magnetic Base,Indicator Set,0.001 In
    • WESTWARD
    • Magnetic Base, Indicator Set, 0.001 In
    • Item # 2YNE1
    • Mfr. Model # 2YNE1
    • Magnetic Base and Indicator Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    • STARRETT
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    • MITUTOYO
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    • MAHR-FEDERAL INC.
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    Dial Indicator,0 to 0.500 In,0-100
    • MITUTOYO
    • Dial Indicator, 0 to 0.500 In, 0-100
    • Item # 33RK31
    • Mfr. Model # 2414S
    • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 2.244 In., Range 0 to 0.500 In., Graduations...More

    • BROWN & SHARPE
    • Dial Indicator
    • Multiple product options available

      Multiple product options available

    Dial Indicator,0 to 0.025 In,0-10
    • MITUTOYO
    • Dial Indicator, 0 to 0.025 In, 0-10
    • Item # 33RK29
    • Mfr. Model # 1410SB-10
    • Dial Indicator, Continuous Reading, AGD 1 AGD No., Dial Size 1.574 In., Range 0 to 0.025 In., Graduations...More

    Dial Indicator,0 to 0.393 In,0-100
    • MITUTOYO
    • Dial Indicator, 0 to 0.393 In, 0-100
    • Item # 33RK30
    • Mfr. Model # 2046SB-80
    • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 1.574 In., Range 0 to 0.393 In., Graduations...More

    Results per page: 16 | 32 | 48