Skip Content

Filter Results By

Item
Reading
AGD No.
Dial Size
Range
Graduations
Dial Reading
Range per Revolution
Brand
Price
Shop By
Ratings

Dial Indicators

17 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Indicator/Base Set,4KU81/4KU72
    • WESTWARD
    • Indicator/Base Set, 4KU81/4KU72Indicator/Base Set,4KU81/4KU72
    • Item # 4KU71
    • Mfr. Model # 4KU71
    • Indicator and Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    Indicator Magnetic Base Set,0 to 1 In
    • MITUTOYO
    • Indicator Magnetic Base Set, 0 to 1 InIndicator Magnetic Base Set,0 to 1 In
    • Item # 4LB18
    • Mfr. Model # 64PKA075
    • Indicator Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    Chrome Flex Mag Set
    • WESTWARD
    • Chrome Flex Mag SetChrome Flex Mag Set
    • Item # 2YNK2
    • Mfr. Model # 2YNK2
    • Flex Magnetic Base w/Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

    Indicator,0 to 0.125 In,0-25-0
    • STARRETT
    • Indicator, 0 to 0.125 In, 0-25-0Indicator,0 to 0.125 In,0-25-0
    • Item # 2ZUL5
    • Mfr. Model # 657EZ
    • Indicator with Magnetic Base, Balanced Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 0.125 In.,...More

    Indicator,0 to 0.125 In,0-25-0
    • STARRETT
    • Indicator, 0 to 0.125 In, 0-25-0Indicator,0 to 0.125 In,0-25-0
    • Item # 2ZUN1
    • Mfr. Model # 659BZ
    • Indicator with Magnetic Holder, Balanced Reading, AGD 2 AGD No., Dial Size 2.250 In., Range 0 to 0.125 In.,...More

    Crankshaft Distortion Gage,2.375 to 18In
    • STARRETT
    • Crankshaft Distortion Gage, 2.375 to 18InCrankshaft Distortion Gage,2.375 to 18In
    • Item # 6NAZ5
    • Mfr. Model # 696Z
    • Crankshaft Distortion Gage, Balanced Reading, Dial Size 1.450 In., Range 2.375 to 18 In., Graduations 0.0010...More

    Dial Indicator,0 to 0.393 In,0-100
    • MITUTOYO
    • Dial Indicator, 0 to 0.393 In, 0-100Dial Indicator,0 to 0.393 In,0-100
    • Item # 33RK30
    • Mfr. Model # 2046SB-80
    • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 1.574 In., Range 0 to 0.393 In., Graduations...More

    Dial Indicator,0 to 0.500 In,0-100
    • MITUTOYO
    • Dial Indicator, 0 to 0.500 In, 0-100Dial Indicator,0 to 0.500 In,0-100
    • Item # 33RK31
    • Mfr. Model # 2414S
    • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 2.244 In., Range 0 to 0.500 In., Graduations...More

    Dial Indicator,0 to 0.025 In,0-10
    • MITUTOYO
    • Dial Indicator, 0 to 0.025 In, 0-10Dial Indicator,0 to 0.025 In,0-10
    • Item # 33RK29
    • Mfr. Model # 1410SB-10
    • Dial Indicator, Continuous Reading, AGD 1 AGD No., Dial Size 1.574 In., Range 0 to 0.025 In., Graduations...More

    Results per page: 16 | 32 | 48

      A dial indicator or test indicator from Grainger helps test equipment integrity in a variety of workshop environments. Dial indicators are highly specialized precision tools that have many safety and efficiency applications, including helping measure machinery calibrations and equipment tolerances. A dial test indicator can measure narrow and deep contours on machine tools that a standard gauge can’t reach. Shop Grainger when you need to measure relative change with a dial test indicator or large distances with a dial indicator.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More