Skip Content

Filter Results By

Range (In.)
Graduations (In.)
Range per Revolution (In.)
Jaw Depth (In.)
Construction Material
Price
Shop By
Ratings

Dial Calipers

28 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Dial Caliper,0-6 In
    • MITUTOYO
    • Dial Caliper, 0-6 In
    • Item # 4LA83
    • Mfr. Model # 505-675
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,0-12 In
    • MITUTOYO
    • Dial Caliper, 0-12 In
    • Item # 4LA86
    • Mfr. Model # 505-677
    • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Jaw Depth 2.52 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,0-8 In,Dial B
    • MITUTOYO
    • Dial Caliper, 0-8 In, Dial B
    • Item # 4LA84
    • Mfr. Model # 505-676
    • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Jaw Depth 1.97 In, Dial Color White, Dial Hand Completes...More

    Caliper,Dial,0-150 Mm
    • MITUTOYO
    • Caliper, Dial, 0-150 Mm
    • Item # 4LA81
    • Mfr. Model # 505-671
    • Dial Caliper, Range 0-150 Millimeters, Graduations 0.02 Millimeters, Jaw Depth 1.57 In, Dial Color White,...More

    Dial Caliper,6 In,Black,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, Black, 0.100/Rev
    • Item # 4CGJ6
    • Mfr. Model # 505-675-56
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Black Dial,...More

    Dial Caliper,0-6 In,Cert
    • MITUTOYO
    • Dial Caliper, 0-6 In, Cert
    • Item # 4LA82
    • Mfr. Model # 505-675CERT
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,6 In,0.100/Rev,Blue Face
    • MITUTOYO
    • Dial Caliper, 6 In, 0.100/Rev, Blue Face
    • Item # 1ZRR7
    • Mfr. Model # 505-675-51
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Blue Dial,...More

    Dial Caliper,6 In,Red,0.100 In/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, Red, 0.100 In/Rev
    • Item # 4CGJ4
    • Mfr. Model # 505-675-54
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Red Dial,...More

    Dial Caliper,6 In,White,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, White, 0.100/Rev
    • Item # 4CGJ8
    • Mfr. Model # 505-689
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, White Dial,...More

    Dial Caliper,12 In,0.200/Rev,White Face
    • MITUTOYO
    • Dial Caliper, 12 In, 0.200/Rev, White Face
    • Item # 1ZRR9
    • Mfr. Model # 505-720
    • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Revolution Range 0.200 In, Jaw Depth 2.52 In, White Dial,...More

    Dial Caliper,6In,0.200/Rev,Carbide
    • MITUTOYO
    • Dial Caliper, 6In, 0.200/Rev, Carbide
    • Item # 4CGK1
    • Mfr. Model # 505-718
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.200 In, Jaw Depth 1.57 In, White Dial,...More

    Dial Caliper,0-6 In,Dial A
    • MITUTOYO
    • Dial Caliper, 0-6 In, Dial A
    • Item # 4LA89
    • Mfr. Model # 505-717
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,4 In,White,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 4 In, White, 0.100/Rev
    • Item # 4CGJ1
    • Mfr. Model # 505-674
    • Dial Caliper, Range 0-4 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, White Dial,...More

    Dial Caliper w/Cert,4 In,0.100/Rev
    • MITUTOYO
    • Dial Caliper w/Cert, 4 In, 0.100/Rev
    • Item # 5RCG3
    • Mfr. Model # 505-674CERT
    • Dial Caliper, 0 to 4 In, Construction Material Stainless Steel, Natural Finish, Features TiN Coated Wear...More

    Dial Caliper,6 In,Orange,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, Orange, 0.100/Rev
    • Item # 4CGJ5
    • Mfr. Model # 505-675-55
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Orange Dial,...More

    Dial Caliper,8 In,0.100/Rev,White Face
    • MITUTOYO
    • Dial Caliper, 8 In, 0.100/Rev, White Face
    • Item # 1ZRR8
    • Mfr. Model # 505-690
    • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.97 In, White Dial,...More

    Dial Caliper,6 In,Purple,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, Purple, 0.100/Rev
    • Item # 4CGJ2
    • Mfr. Model # 505-675-52
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Purple Dial,...More

    Dial Caliper,0-8 In,Dial A
    • MITUTOYO
    • Dial Caliper, 0-8 In, Dial A
    • Item # 4LA90
    • Mfr. Model # 505-719
    • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Jaw Depth 1.97 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,6 In,Green,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6 In, Green, 0.100/Rev
    • Item # 4CGJ3
    • Mfr. Model # 505-675-53
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Green Dial,...More

    Dial Caliper,0-6 In,Carbide Jaws
    • MITUTOYO
    • Dial Caliper, 0-6 In, Carbide Jaws
    • Item # 4LA87
    • Mfr. Model # 505-712
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,0-12 In,Cert
    • MITUTOYO
    • Dial Caliper, 0-12 In, Cert
    • Item # 4LA85
    • Mfr. Model # 505-677CERT
    • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Jaw Depth 2.52 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper,0-4 In,1.57 In Jaw
    • MITUTOYO
    • Dial Caliper, 0-4 In, 1.57 In Jaw
    • Item # 4LA88
    • Mfr. Model # 505-716
    • Dial Caliper, Range 0-4 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper w/Cert,8 In,0.100/Rev
    • MITUTOYO
    • Dial Caliper w/Cert, 8 In, 0.100/Rev
    • Item # 5RCG4
    • Mfr. Model # 505-676CERT
    • Dial Caliper, 0 to 8 In, Construction Material Stainless Steel, Natural Finish, Features TiN Coated Wear...More

    Dial Caliper,6In,0.100/Rev,Carbide
    • MITUTOYO
    • Dial Caliper, 6In, 0.100/Rev, Carbide
    • Item # 4CGJ9
    • Mfr. Model # 505-708
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, White Dial,...More

    Dial Caliper,6In,Ratchet,0.100/Rev
    • MITUTOYO
    • Dial Caliper, 6In, Ratchet, 0.100/Rev
    • Item # 4CGJ7
    • Mfr. Model # 505-675-66
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Black Dial,...More

    Dial Caliper 2mm/Rev
    • MITUTOYO
    • Dial Caliper 2mm/Rev
    • Item # 16X243
    • Mfr. Model # 505-673
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Smooth Operation, Includes...More

    Dial Caliper 0 to 300,2mm/Rev,Cert
    • MITUTOYO
    • Dial Caliper 0 to 300,2mm/Rev, Cert
    • Item # 36J685
    • Mfr. Model # 505-673CERT
    • Dial Caliper,0 to 300mm, 2mm/Rev ,Construction Material Stainless Steel, Natural Finish, Features...More

    Dial Caliper 2mm/Rev
    • MITUTOYO
    • Dial Caliper 2mm/Rev
    • Item # 16X242
    • Mfr. Model # 505-672
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features TiN Coated Sliding Surfaces,...More

    Results per page: 16 | 32 | 48