Skip Content

Filter Results By

Applied Filters Clear All

Range (In.)
Graduations (In.)
Range per Revolution (In.)
Jaw Depth (In.)
Construction Material
Brand
Price
  • View MoreView Less
Shop By
Ratings

Dial Calipers

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Caliper,Dial,0-12 In
    • WESTWARD
    • Caliper, Dial, 0-12 InCaliper,Dial,0-12 In
    • Item # 4KU73
    • Mfr. Model # 4KU73
    • Dial Caliper, Range 0-12, Graduations 0.001 In, Jaw Depth 2 7/16 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper w/Case,Fractional,6 In
    • STARRETT
    • Dial Caliper w/Case, Fractional, 6 InDial Caliper w/Case,Fractional,6 In
    • Item # 2ZUE6
    • Mfr. Model # 1202F-6
    • Dial Caliper, Range 0-6 In, Graduations 1/64 In, Revolution Range 1.000 In, Jaw Depth 1.5 In, White Dial,...More

    Dial Caliper w/Case,6 In/150mm,White
    • STARRETT
    • Dial Caliper w/Case, 6 In/150mm, WhiteDial Caliper w/Case,6 In/150mm,White
    • Item # 2ZUE7
    • Mfr. Model # 120A-6
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Graduations 0.02 mm, Revolution Range 0.100 In, Jaw Depth...More

    Dial Caliper w/Case,6 In,Black
    • STARRETT
    • Dial Caliper w/Case, 6 In, BlackDial Caliper w/Case,6 In,Black
    • Item # 2ZUF2
    • Mfr. Model # B120A-6
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, Black Dial,...More

    Dial Caliper,6 In,0.001 In Grad,White
    Dial Caliper w/Case,6 In,White
    • STARRETT
    • Dial Caliper w/Case, 6 In, WhiteDial Caliper w/Case,6 In,White
    • Item # 2ZUE3
    • Mfr. Model # 3202-6
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, White Dial,...More

    Dial Caliper,6 In,0.001 In Grad,Black
    Dial Caliper,8 In,0.100/Rev,White Face
    • MITUTOYO
    • Dial Caliper, 8 In, 0.100/Rev, White FaceDial Caliper,8 In,0.100/Rev,White Face
    • Item # 1ZRR8
    • Mfr. Model # 505-690
    • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.97 In, White Dial,...More

    Dial Caliper,6In,0.100/Rev,Carbide
    • MITUTOYO
    • Dial Caliper, 6In, 0.100/Rev, CarbideDial Caliper,6In,0.100/Rev,Carbide
    • Item # 4CGJ9
    • Mfr. Model # 505-708
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, White Dial,...More

    Dial Caliper w/Cert,8 In,0.100/Rev
    Dial Caliper,0-6 In,Carbide Jaws
    • MITUTOYO
    • Dial Caliper, 0-6 In, Carbide JawsDial Caliper,0-6 In,Carbide Jaws
    • Item # 4LA87
    • Mfr. Model # 505-712
    • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

    Dial Caliper w/Case,150mm,Yellow
    • STARRETT
    • Dial Caliper w/Case, 150mm, YellowDial Caliper w/Case,150mm,Yellow
    • Item # 2ZUE9
    • Mfr. Model # 120AM-150
    • Dial Caliper, Range 0-150 mm, Graduations 0.02 mm, Range Per Revolution 2 mm, Jaw Depth 1.5 In, Yellow Dial,...More

    Dial Caliper,6 In,0.001 In Grad,White
    Dial Caliper,Range 150 mm,Jaw 40 mm
    Dial Caliper 2mm/Rev
    • MITUTOYO
    • Dial Caliper 2mm/RevDial Caliper 2mm/Rev
    • Item # 16X242
    • Mfr. Model # 505-672
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features TiN Coated Sliding Surfaces,...More

    Results per page: 16 | 32 | 48