Skip Content

Filter Results By

Item
Range (In.)
Graduations (In.)
Range per Revolution (In.)
Jaw Depth (In.)
Price
Shop By

Dial Calipers

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Dial Caliper,6 In,0.001 In Grad,White
    • BROWN & SHARPE
    • Dial Caliper, 6 In, 0.001 In Grad, White
    • Item # 5RCH8
    • Mfr. Model # 599-579-4
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

    Dial Caliper,6 In,0.001 In Grad,Black
    • BROWN & SHARPE
    • Dial Caliper, 6 In, 0.001 In Grad, Black
    • Item # 5RCH9
    • Mfr. Model # 599-579-5
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

    Dial Caliper,Stainless Steel,White
    • BROWN & SHARPE
    • Dial Caliper, Stainless Steel, White
    • Item # 49U607
    • Mfr. Model # 00589045
    • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

    Dial Caliper,Range 12 In,Jaw 2.5 In
    • BROWN & SHARPE
    • Dial Caliper, Range 12 In, Jaw 2.5 In
    • Item # 38N912
    • Mfr. Model # 599-579-12-5-1
    • Dial Caliper, Range 12 In., Graduations .001 In In., Range per Revolution .10 In In., Jaw Depth 2.5 In., Dial...More

    Dial Caliper,Stainless Steel,White
    • BROWN & SHARPE
    • Dial Caliper, Stainless Steel, White
    • Item # 49U609
    • Mfr. Model # 00589046
    • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

    Dial Caliper,Range 8 In,Jaw 1.9 In
    • BROWN & SHARPE
    • Dial Caliper, Range 8 In, Jaw 1.9 In
    • Item # 38N915
    • Mfr. Model # 599-579-8-1
    • Dial Caliper, Range 8 In., Graduations .001 In In., Range per Revolution .10 In In., Jaw Depth 1.9 In., Dial...More

    Dial Caliper,Stainless Steel,Black
    • BROWN & SHARPE
    • Dial Caliper, Stainless Steel, Black
    • Item # 49U608
    • Mfr. Model # 00589021
    • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

    Dial Caliper,Stainless Steel,White
    • BROWN & SHARPE
    • Dial Caliper, Stainless Steel, White
    • Item # 49U606
    • Mfr. Model # 00589020
    • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

    Dial Caliper,6 In,0.001 In Grad,White
    • BROWN & SHARPE
    • Dial Caliper, 6 In, 0.001 In Grad, White
    • Item # 5RCJ1
    • Mfr. Model # 75.115811
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

    Dial Caliper Accessory Kit,19 Pc
    • BROWN & SHARPE
    • Dial Caliper Accessory Kit, 19 Pc
    • Item # 38N914
    • Mfr. Model # 599-579-200
    • Dial Caliper Accessory Kit, Stainless Steel, Fits All Brown & Sharpe And Competitive 6 In Dial, Digital And...More

    Dial Caliper,12 In,0.001 In Grad,White
    • BROWN & SHARPE
    • Dial Caliper, 12 In, 0.001 In Grad, White
    • Item # 5RCJ0
    • Mfr. Model # 599-579-12-1
    • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

    Dial Caliper,Range 8 In,Jaw 1.9 In
    • BROWN & SHARPE
    • Dial Caliper, Range 8 In, Jaw 1.9 In
    • Item # 38N916
    • Mfr. Model # 599-579-8-5-1
    • Dial Caliper, Range 8 In., Graduations .001 In In., Range per Revolution .10 In In., Jaw Depth 1.9 In., Dial...More

    Dial Caliper,Range 150 mm,Jaw 40 mm
    • BROWN & SHARPE
    • Dial Caliper, Range 150 mm, Jaw 40 mm
    • Item # 38N913
    • Mfr. Model # 599-579-14
    • Dial Caliper, Range 150 mm, Graduations .02mm mm, Range per Revolution 2mm mm, Jaw Depth 40 mm, Dial Yellow,...More

    Results per page: 16 | 32 | 48