Skip Content

Filter Results By

Item
Range (In.)
  • View MoreView Less
Graduations (In.)
Range per Revolution (In.)
Jaw Depth (In.)
  • View MoreView Less
Construction Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Dial Calipers

67 Results Found that Include 67 Products 

Results per page: 16 | 32 | 48
Dial Caliper,0-6 In,1 5/8 In Jaw
  • WESTWARD
  • Dial Caliper, 0-6 In, 1 5/8 In Jaw
  • Item # 4KU74
  • Mfr. Model # 4KU74
  • Dial Caliper, Range 0-6, Graduations 0.001 In, Jaw Depth 1 5/8 In, Dial Color White, Dial Hand Completes One...More

Dial Caliper,0-6 In
  • MITUTOYO
  • Dial Caliper, 0-6 In
  • Item # 4LA83
  • Mfr. Model # 505-675
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

Caliper,Dial,0-12 In
  • WESTWARD
  • Caliper, Dial, 0-12 In
  • Item # 4KU73
  • Mfr. Model # 4KU73
  • Dial Caliper, Range 0-12, Graduations 0.001 In, Jaw Depth 2 7/16 In, Dial Color White, Dial Hand Completes...More

Dial Caliper w/Case,6 In/150mm,White
  • STARRETT
  • Dial Caliper w/Case, 6 In/150mm, White
  • Item # 2ZUE7
  • Mfr. Model # 120A-6
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Graduations 0.02 mm, Revolution Range 0.100 In, Jaw Depth...More

Dial Caliper,0-12 In
  • MITUTOYO
  • Dial Caliper, 0-12 In
  • Item # 4LA86
  • Mfr. Model # 505-677
  • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Jaw Depth 2.52 In, Dial Color White, Dial Hand Completes...More

Dial Caliper,SS,6 In,0.001 Grad
  • GENERAL
  • Dial Caliper, SS, 6 In, 0.001 Grad
  • Item # 3YWT2
  • Mfr. Model # 107
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.001 In, Jaw Depth 1.5 In, White Dial,...More

Dial Caliper,0-4 In,1.0 In Jaw
  • WESTWARD
  • Dial Caliper, 0-4 In, 1.0 In Jaw
  • Item # 6XU77
  • Mfr. Model # 6XU77
  • Dial Caliper, Range 0-4 In, Graduations 0.001 In, Jaw Depth OD 1.0/ID 0.5 In, Face Color White, Range Per...More

Dial Caliper,Plastic,6 In,0.01 Grad
  • GENERAL
  • Dial Caliper, Plastic, 6 In, 0.01 Grad
  • Item # 3YWR5
  • Mfr. Model # 142
  • Dial Caliper, Range 0-6 In, Graduations 0.01 In, Revolution Range 0.01 In, Jaw Depth 1.5 In, White Dial,...More

Dial Caliper w/Case,6 In,White
  • STARRETT
  • Dial Caliper w/Case, 6 In, White
  • Item # 2ZUE3
  • Mfr. Model # 1202-6
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, White Dial,...More

Dial Caliper,Plastic,0-150mm
  • GENERAL
  • Dial Caliper, Plastic, 0-150mm
  • Item # 3YWH2
  • Mfr. Model # 144MM
  • Dial Caliper, Range 0-150 mm, Graduations 0.1 mm, Range Per Revolution 10 mm, Jaw Depth 1.5 In, Jaw Depth...More

Caliper,Dial,0-8 In
  • WESTWARD
  • Caliper, Dial, 0-8 In
  • Item # 4KU75
  • Mfr. Model # 4KU75
  • Dial Caliper, Range 0-8, Graduations 0.001 In, Jaw Depth 1.96 In, Dial Color White, Dial Hand Completes One...More

Dial Caliper,0-8 In,Dial B
  • MITUTOYO
  • Dial Caliper, 0-8 In, Dial B
  • Item # 4LA84
  • Mfr. Model # 505-676
  • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Jaw Depth 1.97 In, Dial Color White, Dial Hand Completes...More

Caliper,Dial,0-150 Mm
  • MITUTOYO
  • Caliper, Dial, 0-150 Mm
  • Item # 4LA81
  • Mfr. Model # 505-671
  • Dial Caliper, Range 0-150 Millimeters, Graduations 0.02 Millimeters, Jaw Depth 1.57 In, Dial Color White,...More

Dial Caliper,6 In,0.001 In Grad,White
  • BROWN & SHARPE
  • Dial Caliper, 6 In, 0.001 In Grad, White
  • Item # 5RCH8
  • Mfr. Model # 599-579-4
  • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

Dial Caliper w/Case,12 In,White
  • STARRETT
  • Dial Caliper w/Case, 12 In, White
  • Item # 2ZUE1
  • Mfr. Model # 1202-12
  • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 2.5 In, White Dial,...More

Dial Caliper,6 In,Black,0.100/Rev
  • MITUTOYO
  • Dial Caliper, 6 In, Black, 0.100/Rev
  • Item # 4CGJ6
  • Mfr. Model # 505-675-56
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Black Dial,...More

Dial Caliper,Stainless Steel,White
  • BROWN & SHARPE
  • Dial Caliper, Stainless Steel, White
  • Item # 49U607
  • Mfr. Model # 00589045
  • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

Caliper,Dial,0-24 In
  • WESTWARD
  • Caliper, Dial, 0-24 In
  • Item # 6XU79
  • Mfr. Model # 6XU79
  • Dial Caliper, Range 0-24 In, Graduations 0.001 In, Jaw Depth 3.375 In, Face Color White, Range Per Revolution...More

Dial Caliper w/Case,8 In,White
  • STARRETT
  • Dial Caliper w/Case, 8 In, White
  • Item # 2ZUE4
  • Mfr. Model # 1202-8
  • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, White Dial,...More

Dial Caliper,9 In,White Dial
  • STARRETT
  • Dial Caliper, 9 In, White Dial
  • Item # 2ZUE8
  • Mfr. Model # 120A-9
  • Dial Caliper, Range 0-9 In, Graduations 0.001 In, Graduations 0.02 mm, Revolution Range 0.100 In, Jaw Depth...More

Dial Caliper,0-6 In,Cert
  • MITUTOYO
  • Dial Caliper, 0-6 In, Cert
  • Item # 4LA82
  • Mfr. Model # 505-675CERT
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Jaw Depth 1.57 In, Dial Color White, Dial Hand Completes...More

Dial Caliper,6 In,0.001 In Grad,Black
  • BROWN & SHARPE
  • Dial Caliper, 6 In, 0.001 In Grad, Black
  • Item # 5RCH9
  • Mfr. Model # 599-579-5
  • Dial Caliper, Construction Material Stainless Steel, Natural Finish, Features Inside, Outside, Depth, and...More

Dial Caliper w/Case,6 In,Black
  • STARRETT
  • Dial Caliper w/Case, 6 In, Black
  • Item # 2ZUF2
  • Mfr. Model # B120A-6
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.5 In, Black Dial,...More

Dial Caliper,6 In,0.100/Rev,Blue Face
  • MITUTOYO
  • Dial Caliper, 6 In, 0.100/Rev, Blue Face
  • Item # 1ZRR7
  • Mfr. Model # 505-675-51
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Blue Dial,...More

Dial Caliper w/Case,Fractional,6 In
  • STARRETT
  • Dial Caliper w/Case, Fractional, 6 In
  • Item # 2ZUE6
  • Mfr. Model # 1202F-6
  • Dial Caliper, Range 0-6 In, Graduations 1/64 In, Revolution Range 1.000 In, Jaw Depth 1.5 In, White Dial,...More

Dial Caliper,6 In,Red,0.100 In/Rev
  • MITUTOYO
  • Dial Caliper, 6 In, Red, 0.100 In/Rev
  • Item # 4CGJ4
  • Mfr. Model # 505-675-54
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, Red Dial,...More

Dial Caliper,12 In,0.200/Rev,White Face
  • MITUTOYO
  • Dial Caliper, 12 In, 0.200/Rev, White Face
  • Item # 1ZRR9
  • Mfr. Model # 505-720
  • Dial Caliper, Range 0-12 In, Graduations 0.001 In, Revolution Range 0.200 In, Jaw Depth 2.52 In, White Dial,...More

Dial Caliper,6 In,White,0.100/Rev
  • MITUTOYO
  • Dial Caliper, 6 In, White, 0.100/Rev
  • Item # 4CGJ8
  • Mfr. Model # 505-689
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.57 In, White Dial,...More

Dial Caliper,6In,0.200/Rev,Carbide
  • MITUTOYO
  • Dial Caliper, 6In, 0.200/Rev, Carbide
  • Item # 4CGK1
  • Mfr. Model # 505-718
  • Dial Caliper, Range 0-6 In, Graduations 0.001 In, Revolution Range 0.200 In, Jaw Depth 1.57 In, White Dial,...More

Dial Caliper,Stainless Steel,White
  • BROWN & SHARPE
  • Dial Caliper, Stainless Steel, White
  • Item # 49U609
  • Mfr. Model # 00589046
  • Dial Caliper, Construction Material Stainless Steel, Stainless Steel Finish, Features Inside, Outside, Depth...More

Dial Caliper w/Cert,4 In,0.100/Rev
  • MITUTOYO
  • Dial Caliper w/Cert, 4 In, 0.100/Rev
  • Item # 5RCG3
  • Mfr. Model # 505-674CERT
  • Dial Caliper, 0 to 4 In, Construction Material Stainless Steel, Natural Finish, Features TiN Coated Wear...More

Dial Caliper,Range 12 In,Jaw 2.5 In
  • BROWN & SHARPE
  • Dial Caliper, Range 12 In, Jaw 2.5 In
  • Item # 38N912
  • Mfr. Model # 599-579-12-5-1
  • Dial Caliper, Range 12 In., Graduations .001 In In., Range per Revolution .10 In In., Jaw Depth 2.5 In., Dial...More

Results per page: 16 | 32 | 48

Easy-to-use dial calipers from Grainger help you to measure both inside areas and outside areas of objects using the caliper's upper and lower jaws, respectively. Stainless steel construction helps to provide durability and resist rust and corrosion. Plastic calipers feature lapped jaws, inverted covered rack and dial movement, free-wheeling roller and no-glare dial lens. Choose the size range that fits your application. Shop for dial calipers at Grainger today!