Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Overall Length
Jaw Length
Jaw Width
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

32 Results Found that Include 32 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Diagonal Cutter, 8-1/16 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 4A841 | Mfr. Model # D248-8

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

    Compare
    Compare

    Diagonal Cutter, 8-1/16 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 4A840 | Mfr. Model # D2000-48

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

    Compare
    Compare

    Diagonal Cut Plier, 8 In, HD, Angled

    KLEIN TOOLS

    Grainger Item # 3LY21 | Mfr. Model # J2000-48

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

    Compare
    Compare

    Diagonal Cutter, 8-1/16 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 4A839 | Mfr. Model # D228-8

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Compare
    Compare

    Diagonal Cutter, 8-1/16 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 4A838 | Mfr. Model # D2000-28

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Compare
    Compare

    Diagonal Cutter, 7-1/8 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 10A990 | Mfr. Model # D228-7

    Catalog Page # 1134 (PDF)

    Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Compare
    Compare

    Diagonal Cut Plier, 8 In, Angled

    KLEIN TOOLS

    Grainger Item # 3LY20 | Mfr. Model # J248-8

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt LightWght, 5

    KLEIN TOOLS

    Grainger Item # 2DEX7 | Mfr. Model # D275-5

    Catalog Page # 1134 (PDF)

    Flush Cutter, Lightweight, Overall Length (In.) 5, Side Cutter No, Flush Cutting Edge, Cutting...More

    Compare
    Compare

    Journeyman 2000 Diag-Cutting Plrs, Hi-Lev

    KLEIN TOOLS

    Grainger Item # 2DFB4 | Mfr. Model # J2000-28

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Diagonal Cutting Nose Type, Overall Length (In.) 8-1/8, Jaw Length...More

    Compare
    Compare

    Diagonal Cut Plier, 8 In, Journeyman

    KLEIN TOOLS

    Grainger Item # 3LY19 | Mfr. Model # J228-8

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Compare
    Compare

    Diag-Cutting Plrs, Tapered Nose, 6-1/16

    KLEIN TOOLS

    Grainger Item # 2DEW2 | Mfr. Model # D202-6

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Standard, Tapered Nose, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt Point-Nose, X-Nrrw

    KLEIN TOOLS

    Grainger Item # 2DEX6 | Mfr. Model # D259-4C

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Midget, Pointed Nose, Extra Narrow Jaws, Pointed Nose Type, Overall Length (In.)...More

    Compare
    Compare

    Heavy-Duty, Pliers, Diagonal-Cutting

    KLEIN TOOLS

    Grainger Item # 2DGZ6 | Mfr. Model # D220-7

    Catalog Page # 1134 (PDF)

    Heavy Duty Diagonal Cutting Pliers, Tapered Nose, Tapered Nose Type, Overall Length (In.) 7-11/16, Jaw Length...More

    Compare
    Compare

    Diagonal Cutting Plier, 9 3/16 In L

    KLEIN TOOLS

    Grainger Item # 2VCZ7 | Mfr. Model # D248-9ST

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 9-3/16, Jaw Bend (Deg.) 12.5, Jaw Length (In.)...More

    Compare
    Compare

    Insulated Diagonal Cutter, Hi-Lev, 8 In

    KLEIN TOOLS

    Grainger Item # 1N092 | Mfr. Model # D228-8-INS

    Catalog Page # 1149 (PDF)

    Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt, Tapered, 5, coil

    KLEIN TOOLS

    Grainger Item # 2DEX1 | Mfr. Model # D244-5C

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Pointed Nose, Narrow Jaws, Pointed Nose Type, Overall Length (In.) 5-1/16, Jaw...More

    Compare
    Compare

    Heavy-Duty Diagonal-Cutting Pliers

    KLEIN TOOLS

    Grainger Item # 2DHA3 | Mfr. Model # D252-6

    Catalog Page # 1134 (PDF)

    Heavy Duty Diagonal Cutting Pliers, All Purpose, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

    Compare
    Compare

    Insulated Diagonal Cutter, Angled, 8 In

    KLEIN TOOLS

    Grainger Item # 1N093 | Mfr. Model # D248-8-INS

    Catalog Page # 1149 (PDF)

    Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Compare
    Compare

    Diagonal Cutter, 6-1/8 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 10A991 | Mfr. Model # D202-6C

    Catalog Page # 1134 (PDF)

    Diagonal Pliers, Nose Type Tapered, Overall Length (In.) 6-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

    Compare
    Compare

    PLIERS DIAGONAL CUT MIDGET NOSE 4.25 IN

    KLEIN TOOLS

    Grainger Item # 3WCN9 | Mfr. Model # D230-4C

    Catalog Page # NA

    Diagonal Cutter Pliers, Midget Electronics, Number of Pieces 1, Diagonal Cutting Nose Type, Overall Length...More

    Compare
    Compare

    Insulated Diagonal Cutter, HD, Angled, 8 In

    KLEIN TOOLS

    Grainger Item # 1N075 | Mfr. Model # D2000-48-INS

    Catalog Page # 1149 (PDF)

    Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt, Std. Nose, 4-3/16

    KLEIN TOOLS

    Grainger Item # 2DEX4 | Mfr. Model # D257-4

    Catalog Page # NA

    Diagonal Cutting Pliers, Midget Standard, Tapered Nose Type, Overall Length (In.) 4-1/4, Jaw Length (In.)...More

    Compare
    Compare

    Ins Diagonal Cutter, HD, 8 In

    KLEIN TOOLS

    Grainger Item # 1N074 | Mfr. Model # D2000-28-INS

    Catalog Page # 1149 (PDF)

    Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Compare
    Compare

    Diagonal-Cutting Pliers, Standard, Taper

    KLEIN TOOLS

    Grainger Item # 2DEX2 | Mfr. Model # D245-5

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Standard, Tapered Nose, Tapered Nose Type, Overall Length (In.) 5-1/16, Jaw Length...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt Pointed, 4-3/16

    KLEIN TOOLS

    Grainger Item # 2DEW7 | Mfr. Model # D209-4C

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Midget, Pointed Nose, Pointed Nose Type, Overall Length (In.) 4-1/4, Jaw Length...More

    Compare
    Compare

    Diag-Cutting Plrs, Mdgt, Std. , 4-3/16, coil

    KLEIN TOOLS

    Grainger Item # 2DEX5 | Mfr. Model # D257-4C

    Catalog Page # NA

    Diagonal Cutting Pliers, Midget Standard, Tapered Nose Type, Overall Length (In.) 4-1/4, Jaw Length (In.)...More

    Compare
    Compare

    PL-Cutting Plrs, 7-11/16

    KLEIN TOOLS

    Grainger Item # 2DEW8 | Mfr. Model # D227-7C

    Catalog Page # NA

    Cutting Pliers, Plastic, Tapered Nose Type, Overall Length (In.) 7-11/16, Jaw Length (In.) 1, Jaw Width (In.)...More

    Compare
    Compare

    Diagonal Cutter, 6-1/8 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 6LFW6 | Mfr. Model # 72192

    Catalog Page # 459 (PDF)

    Telephone Work Pliers, D-6, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

    Compare
    Compare

    Standard Diagonal-Cutting Pliers

    KLEIN TOOLS

    Grainger Item # 2DGZ4 | Mfr. Model # D210-6C

    Catalog Page # 1134 (PDF)

    Standard Diagonal Cutting Pliers, Semi Flush, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length (In.)...More

    Compare
    Compare

    Insulated Diagonal Cutter, 7-11/16 In

    KLEIN TOOLS

    Grainger Item # 1N091 | Mfr. Model # D220-7-INS

    Catalog Page # 1149 (PDF)

    Insulated Diagonal Cut Pliers, Heavy Duty, Tapered Nose Type, Overall Length (In.) 7-11/16, Handle Type High...More

    Compare
    Compare

    Diag-Cutting Plrs, Skinning Hole, 6-1/16

    KLEIN TOOLS

    Grainger Item # 2DEW9 | Mfr. Model # D240-6

    Catalog Page # 1134 (PDF)

    Diagonal Cutting Pliers, Standard, Stripping Hole, Tapered Nose Type, Overall Length (In.) 6-1/8, Jaw Length...More

    Compare
    Compare

    Diagonal Cutter, 5-3/16 In. L, 13/16 In. L

    KLEIN TOOLS

    Grainger Item # 6LFW9 | Mfr. Model # D528V

    Catalog Page # 459 (PDF)

    Diagonal Bell-System Pliers, W and V Notches, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.)...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image