Skip Content

Filter Results By

Item
  • View MoreView Less
Overall Length
  • View MoreView Less
Cutting Capacity/Material
  • View MoreView Less
Tether Capable
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Diagonal Cutters

283 Results Found that Include 283 Products

Results per page: 16 | 32 | 48
Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,8 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 4YU77
  • Mfr. Model # 2078308
  • Diagonal Cutting Pliers, Overall Length (In.) 8, Jaw Length (In.) 15/16, Jaw Width (In.) 1-1/8, Standard...More

Diagonal Cutters,7 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 5LJ43
  • Mfr. Model # 337
  • Diagonal Cutting Pliers, Lap Joint, Overall Length (In.) 7, Jaw Length (In.) 25/32, Jaw Width (In.) 1-3/16,...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,6 In.
  • WESTWARD
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 1UKL1
  • Mfr. Model # 1UKL1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 6, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Diagonal Cutters,7-5/16 In.
  • PROTO
  • Diagonal Cutters, 7-5/16 In.Diagonal Cutters,7-5/16 In.
  • Item # 3R197
  • Mfr. Model # J209G
  • Diagonal Cutting Pliers, Heavy Duty, Overall Length (In.) 7-5/16, Jaw Length (In.) 2-5/32, Jaw Width (In.)...More

Solid Joint Pliers,5 in.,Flush
  • WESTWARD
  • Solid Joint Pliers, 5 in., FlushSolid Joint Pliers,5 in.,Flush
  • Item # 30PA85
  • Mfr. Model # 30PA85
  • Solid Joint Pliers,Overall Length 5 In.,Jaw Length 5/8 In.,Jaw Width 49/64 In.,Max. Jaw Opening 2-5/16...More

Diagonal Cutters,8 In.
  • CHANNELLOCK
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3LY73
  • Mfr. Model # 338
  • Diagonal Cutters,Cutting Capacity/Material Piano Wire (0.063 In. min diameter - 0.091 In. max diameter), hard...More

Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Diagonal Cutters,6 In.
  • STANLEY
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 10D206
  • Mfr. Model # 84-027
  • Diagonal Pliers, Solid Joint, Diagonal Nose Type, Overall Length (In.) 6, Jaw Length (In.) 15/16, Jaw Width...More

Diagonal Cutters,4-1/2 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 4-1/2 In.Diagonal Cutters,4-1/2 In.
  • Item # 10J906
  • Mfr. Model # FD4
  • Diagonal Cutter Pliers, Solid Joint, Number of Pieces 1, Nose Type Mini, Flush, Overall Length (In.) 4-1/2,...More

Diagonal Cutters,10 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 10J919
  • Mfr. Model # DIA10
  • Diagonal Cutter Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 10, Jaw Length (In.) 1-7/16...More

Diagonal Cutters,7 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 4YU76
  • Mfr. Model # 2078307
  • Diagonal Cutting Pliers, Overall Length (In.) 7, Jaw Length (In.) 13/16, Jaw Width (In.) 1-1/8, Standard...More

Diagonal Cutters,7 In.
  • WESTWARD
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 1UKL3
  • Mfr. Model # 1UKL3
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Diagonal Cutters,6-1/16 In.
  • PROTO
  • Diagonal Cutters, 6-1/16 In.Diagonal Cutters,6-1/16 In.
  • Item # 3R193
  • Mfr. Model # J206G
  • Diagonal Cutting Pliers, Overall Length (In.) 6-1/16, Jaw Length (In.) 13/16, Jaw Width (In.) 3/4, Standard...More

Diagonal Cutters,8 In.
  • XCELITE
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 24AC83
  • Mfr. Model # MS54V
  • Pliers, Cutting, Number of Pieces 1, Diagonal Nose Type, Overall Length (In.) 4, Jaw Bend (Deg.) 15, Jaw...More

Diagonal Cutters,7 In.
  • STANLEY
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 10D207
  • Mfr. Model # 84-028
  • Diagonal Pliers, Solid Joint, Diagonal Nose Type, Overall Length (In.) 7, Jaw Length (In.) 13/16, Jaw Width...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A839
  • Mfr. Model # D228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

ESD Diagonal Cutters,4 In.
  • XCELITE
  • ESD Diagonal Cutters, 4 In.ESD Diagonal Cutters,4 In.
  • Item # 4CP28
  • Mfr. Model # GA54JV
  • ESD Cutting Pliers, Angled Head, Overall Length (In.) 4, Flush Cutting Edge, Handle Type Cushion/Spring,...More

Diagonal Cutters,7 In.
  • WESTWARD
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 1UKL4
  • Mfr. Model # 1UKL4
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 3LY21
  • Mfr. Model # J2000-48
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/8, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Diagonal Cutters,7-1/2 In.
  • STANLEY
  • Diagonal Cutters, 7-1/2 In.Diagonal Cutters,7-1/2 In.
  • Item # 5ME39
  • Mfr. Model # 89-859
  • Diagonal Cutting Pliers, Overall Length (In.) 7-1/2, Jaw Length (In.) 1-5/16, Jaw Width (In.) 7/8, Handle...More

Diagonal Cutters,7-3/4 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7-3/4 In.Diagonal Cutters,7-3/4 In.
  • Item # 5LJ48
  • Mfr. Model # 447
  • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 7-3/4, Jaw Length (In.) 1-1/32, Jaw Width (In.)...More

Diagonal Cutters,6 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 4YU75
  • Mfr. Model # 2078306
  • Diagonal Cutting Pliers, Overall Length (In.) 6, Jaw Length (In.) 15/16, Jaw Width (In.) 13/16, Standard...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 2DFB4
  • Mfr. Model # J2000-28
  • Diagonal Cutting Pliers, High Leverage, Diagonal Cutting Nose Type, Overall Length (In.) 8-1/8, Jaw Length...More

Flush Cut Pliers,5 In. L
  • JONARD TOOLS
  • Flush Cut Pliers, 5 In. LFlush Cut Pliers,5 In. L
  • Item # 22KY05
  • Mfr. Model # JIC-2755
  • Flush Cut Pliers, Overall Length 5 In., Jaw Length 1/2 In., Jaw Width 1/8 In., Cutting Capacity/Material 18...More

Diagonal Cutters,7 In.
  • MILWAUKEE
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 13L334
  • Mfr. Model # 48-22-4107
  • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/32 In. Med Hard, 1/64 In. Hard,...More

Diagonal Cutters,5-1/4 In.
  • WESTWARD
  • Diagonal Cutters, 5-1/4 In.Diagonal Cutters,5-1/4 In.
  • Item # 1UKK9
  • Mfr. Model # 1UKK9
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 5-1/4, Jaw Length (In.) 5/8, Jaw Width (In.)...More

Insulated Diagonal Cutters,8 In.
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
  • Item # 1N093
  • Mfr. Model # D248-8-INS
  • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

Diagonal Cutters,4-7/16 In.
  • PROTO
  • Diagonal Cutters, 4-7/16 In.Diagonal Cutters,4-7/16 In.
  • Item # 3R188
  • Mfr. Model # J204G
  • Diagonal Cutting Pliers, Overall Length (In.) 4-7/16, Jaw Length (In.) 9/16, Jaw Width (In.) 9/16, Standard...More

Results per page: 16 | 32 | 48