Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Diagnostic and Exam Room Equipment

17 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    • LITTMANN
    • Stethoscope
    • Multiple product options available

    Opthalmoscope/Otoscope Kit,Hard Case
    • KAWE
    • Opthalmoscope/Otoscope Kit, Hard Case
    • Item # 38F767
    • Mfr. Model # 20-805-060
    • Opthalmoscope/Otoscope Kit, Color Silver/Black, Disposable No, Illumination Standard, Magnification 3x,...More

    IV Pole,4-Hooks,48in to 85in
    • MEDSOURCE
    • IV Pole, 4-Hooks, 48in to 85in
    • Item # 23YH32
    • Mfr. Model # MS-IVPOLE
    • IV Pole, Style Cart Mounted, Stainless Steel , Color Silver, Height Range 48 In. to 85 In., Width 1 In.,...More

    Dual Tank Holder,Pole Mounted,Black
    Patient Sling,600 lb. Cap.
    • GRAINGER APPROVED VENDOR
    • Patient Sling, 600 lb. Cap.
    • Item # 4EJZ1
    • Mfr. Model # MDSSA4
    • Patient Sling, Weight Capacity 600 lb., Material Padded Fabric, For Use With Stand Assist Lifts

    Offset Fixed Trapeze W/O Base,250 lb.
    Opthalmoscope,Silver/Black,Clic Closure
    • KAWE
    • Opthalmoscope, Silver/Black, Clic Closure
    • Item # 38F765
    • Mfr. Model # 20-710-000
    • Opthalmoscope, Color Silver/Black, Disposable No, Battery Requirements (2) C Batteries or Mfr. No....More

    IV Guard Catheter Dressing,Case 500
    • MEDSOURCE
    • IV Guard Catheter Dressing, Case 500
    • Item # 23YH43
    • Mfr. Model # MS-11101
    • Catheter Dressing, White, Material Foam, Length 6-1/2 In., Width 4-1/2 In., Height 8 In., Standards FDA,...More

    IV Administration Set,60 Drop,PK 50
    • MEDSOURCE
    • IV Administration Set, 60 Drop, PK 50
    • Item # 23YH53
    • Mfr. Model # MS-83160
    • IV Administration Set, 60 Drop, Plastic, Length 9 In., Width 5 In., Standards FDA, Needleless, For Use With...More

    Tourniquet,Latex Free,1in,PK 1000
    • MEDSOURCE
    • Tourniquet, Latex Free, 1in, PK 1000
    • Item # 23YH48
    • Mfr. Model # MS-17301
    • Tourniquet, Blue, Material Latex Free, Length 17-1/2 In., Height 1 In., Standards FDA, For Use With Safety...More

    IV Administration Set,15 Drop,PK 50
    • MEDSOURCE
    • IV Administration Set, 15 Drop, PK 50
    • Item # 23YH52
    • Mfr. Model # MS-83115
    • IV Administration Set, 15 Drop, Plastic, Length 9 In., Width 5 In., Standards FDA, Needleless, For Use With...More

    IV Pole,Cart Mounted,1 Hook
    • METRO
    • IV Pole, Cart Mounted, 1 Hook
    • Item # 6NXK1
    • Mfr. Model # FL315
    • IV Pole, Style Cart Mounted, Aluminum, Color Silver, Height Range 43-13/32 In., Width 1-1/2 In., Number of...More

    IV Administration Set,10 Drop,PK 50
    • MEDSOURCE
    • IV Administration Set, 10 Drop, PK 50
    • Item # 23YH51
    • Mfr. Model # MS-83110
    • IV Administration Set, 10 Drop, Plastic, Length 9 In., Width 5 In., Standards FDA, Needleless, For Use With...More

    Nebulizer,Kit,PVC,Clear/White,PK 50
    Replacement Pulse Oximeter Sensor,PK 10
    Replacement Pulse Oximeter Sensor,PK 10
    Ear Clip Sensor
    Results per page: 16 | 32 | 48