Skip Content

Filter Results By

Applied Filters Clear All

DEWALT

18 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4-1/2" Abrasive Cut-Off Wheel, 0.045" Thickness, 7
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Rechargable Worklight,Yellow,LED,130 L
  • Rechargable Worklight, Yellow, LED, 130 L Rechargable Worklight,Yellow,LED,130 L
  • Item # 6CXN1
  • Mfr. Model # DCL510
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 130, Battery Size 12V, Batteries Included No,...More

Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Cordless/Corded Wet/Dry Vacuum, 2 gal. Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr. 12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

Impact Ready Screwdriving Set,40 pcs.
Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V 18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr. Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt...More

  • DEWALT
  • Chop Saw Chop Saw
  • Multiple product options available

    Multiple product options available

0.30 HP, 115VAC, 1 gal. Portable Electric Oil-Free Air
  • DEWALT
  • 0.30 HP, 115VAC, 1 gal. Portable Electric Oil-Free Air Compressor, 135 psi Portable Electric Oil-Free Air Compressor
  • Item # 1VAN7
  • Mfr. Model # D55140
  • Portable Electric Oil-Free Air Compressor, Hot Dog Tank Type, HP 0.30, 115VAC Voltage, Full Load Amps 2.6,...More

Impact Wrench,120VAC,7.5 Amps,1/2"
  • DEWALT
  • Impact Wrench, 120VAC, 7.5 Amps, 1/2" Impact Wrench,120VAC,7.5 Amps,1/2"
  • Item # 4JB72
  • Mfr. Model # DW292
  • Impact Wrench, Drive Size 1/2 In., Max. Torque 345 ft.-lb., Blows per Minute 0 to 2700, No Load RPM 0 to...More

Cordless Caulk Gun Kit,18.0VDC,10 oz cap
  • DEWALT
  • Cordless Caulk Gun Kit, 18.0VDC, 10 oz cap Cordless Caulk Gun Kit,18.0VDC,10 oz cap
  • Item # 1AUZ2
  • Mfr. Model # DC545K
  • Cordless Caulk Gun Kit, Battery Included, Voltage 18.0, Capacity 10 oz., Cartridge Type 10 oz., Application...More

Cordless Reciprocating Saw Kit,7.4 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.4 lb. 20.0 Volt Cordless Reciprocating Saw
  • Item # 11A179
  • Mfr. Model # DCS380P1
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

Hammer Drill Core Bit,SDS Max,4In,22In L
Cordless Shear,18.0VDC,0-2300 spm
  • DEWALT
  • Cordless Shear, 18.0VDC, 0-2300 spm Cordless Shear
  • Item # 4YDZ7
  • Mfr. Model # DC490B
  • Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Steel Capacity 18 ga., Speed Range 0 to 2300 spm, Min....More

1.1 HP, 115VAC, 4 gal. Portable Electric Oil-Lubricated Air
  • DEWALT
  • 1.1 HP, 115VAC, 4 gal. Portable Electric Oil-Lubricated Air Compressor, 125 psi Portable Electric Oil-Lubricated Air Compressor
  • Item # 1VAN9
  • Mfr. Model # D55154
  • Portable Electric Oil-Lubricated Air Compressor, Twin Stack Tank Type, HP 1.1, 115VAC Voltage, Full Load Amps...More

Bi-Metal Recip Blade,Wood,12 In,PK100
  • DEWALT
  • Bi-Metal Recip Blade, Wood, 12 In, PK100 Bi-Metal Reciprocating Saw Blade
  • Item # 38A870
  • Mfr. Model # DW4804B
  • Reciprocating Saw Blade, Primary Saw Application Wood, Length 12 In., Teeth per Inch 6, Material Bi-Metal,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More