Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

DEWALT

56 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Abrsv Cut Whl,4-1/2 Dx0.045In T,7/8In AH
  • DEWALT
  • Abrsv Cut Whl, 4-1/2 Dx0.045In T, 7/8In AHReinforced Abrasive Cut-Off Wheel, Type 1
  • Item # 6HD44
  • Mfr. Model # DW8062
  • Abrasive Cut-Off Wheel, 1, Diameter 4-1/2 In., Thickness 0.045 In., Max. RPM 13300, Arbor Hole 7/8 In.,...More

Depressed Ctr Whl,T27,4.5x1/4x5/8-11,AO
  • DEWALT
  • Depressed Ctr Whl, T27,4.5x1/4x5/8-11, AODepressed Center Wheel
  • Item # 4WM67
  • Mfr. Model # DW4523
  • Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 4-1/2 In., Thickness 1/4 In., Arbor Size...More

Safety Glasses,Smoke,Scratch-Resistant
  • Safety Glasses, Smoke, Scratch-ResistantDefend Wraparound Frame Safety Glasses
  • Item # 3NUF6
  • Mfr. Model # DPG52-2
  • Safety Glasses, Series Contractor Pro(R), Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant,...More

Drill Bit Set
Drill Bit Set,29 PC
  • DEWALT Cordless DrillsDEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

Cordless Impact Driver,Bare Tool,18V
  • DEWALT
  • Cordless Impact Driver, Bare Tool, 18V18.0 Volt Cordless Impact Driver
  • Item # 4YEA4
  • Mfr. Model # DC825B
  • Cordless Impact Driver, Bare Tool (No Battery), Drive Configuration Straight, Voltage 18.0, Drive Size 1/4...More

Battery Pack,14.4V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 14.4V, NiCd, 1.7A/hr.Battery Pack,14.4V,NiCd,1.7A/hr.
  • Item # 4GA69
  • Mfr. Model # DC9091
  • Battery Pack, Voltage 14.4, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 14.4V Tools...More

Replacement Bulb,F/DW908,DW919,PK 2
Tool Tote,11x9x18 In,23 Pocket
  • DEWALT
  • Tool Tote, 11x9x18 In, 23 PocketTool Tote,11x9x18 In,23 Pocket
  • Item # 3XUV2
  • Mfr. Model # DG5582
  • Tool Tote, Electricians, Polyester, Number of Pockets 23, Width 11 In., Depth 9 In., Height 18 In., Color...More

Grinding Wheel,Diamond Cup,4.5 In
  • DEWALT
  • Grinding Wheel, Diamond Cup, 4.5 InGrinding Wheel
  • Item # 40K388
  • Mfr. Model # DW4774
  • Grinding Wheel, Diamond Cup, Diameter 4.5 In., Arbor Size 5/8 In.-11, Number of Segments 2, Abrasive Depth .2...More

Cordless Reciprocating Saw Kit,18.0V
  • DEWALT
  • Cordless Reciprocating Saw Kit, 18.0V18.0 Volt Cordless Reciprocating Saw
  • Item # 4CY88
  • Mfr. Model # DC385K
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

Battery Pack,12V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 12V, NiCd, 1.7A/hr.12.0 Volt Battery Pack
  • Item # 4GA68
  • Mfr. Model # DC9071
  • Battery Pack, Voltage 12.0, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 12V Tools and...More

Cordless Combination Kit,1.5A/hr.,20.0V
  • DEWALT
  • Cordless Combination Kit, 1.5A/hr., 20.0V20.0 Volt Cordless Combination Kit
  • Item # 11A169
  • Mfr. Model # DCK280C2
  • Cordless Combination Kit, Voltage 20.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Battery Charger,NiCd,NiMH,Li-Ion
  • DEWALT
  • Battery Charger, NiCd, NiMH, Li-IonNiCd, NiMh, Li-Ion Battery Charger
  • Item # 2VDH9
  • Mfr. Model # DC9319
  • Battery Charger, Battery Type Li-Ion or NiCd or NiMH, Charger Input Voltage 12VDC, Number of Ports 1,...More

Cordless Reciprocating Saw Kit,7.4 lb.
  • DEWALT
  • Cordless Reciprocating Saw Kit, 7.4 lb.20.0 Volt Cordless Reciprocating Saw
  • Item # 11A179
  • Mfr. Model # DCS380P1
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 20.0, Cutting Action Orbital, Length of Stroke...More

Cordless Impact Wrench,5.3 lb.,18.0V
  • DEWALT
  • Cordless Impact Wrench, 5.3 lb., 18.0V18.0 Volt Cordless Impact Wrench
  • Item # 4YEA8
  • Mfr. Model # DW059B
  • Cordless Impact Wrench, Drive Configuration Straight, Bare Tool (No Battery), Voltage 18.0, Drive Size 1/2...More

Impact Wrench,120VAC,7.5 Amps,1/2"
  • DEWALT
  • Impact Wrench, 120VAC, 7.5 Amps, 1/2"Impact Wrench,120VAC,7.5 Amps,1/2"
  • Item # 4JB72
  • Mfr. Model # DW292
  • Impact Wrench, Drive Size 1/2 In., Max. Torque 345 ft.-lb., Blows per Minute 0 to 2700, No Load RPM 0 to...More

Cordless Circular Saw,Bare Tool,18V
  • DEWALT
  • Cordless Circular Saw, Bare Tool, 18VCordless Circular Saw,Bare Tool,18V
  • Item # 4YDZ5
  • Mfr. Model # DC390B
  • Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In.,...More

Battery Pack,9.6V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 9.6V, NiCd, 1.7A/hr.Battery Pack,9.6V,NiCd,1.7A/hr.
  • Item # 3MJ64
  • Mfr. Model # DW9061
  • Battery Pack, Voltage 9.6, Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All Dewalt 9.6V Tools and...More

Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

Pilot Point Drill Bit Set,Cobalt,29 Pc
  • DEWALT
  • Pilot Point Drill Bit Set, Cobalt, 29 PcPilot Point Drill Bit Set,Cobalt,29 Pc
  • Item # 1MCK7
  • Mfr. Model # DW1269
  • Pilot Point Drill Bit Set, Jobbers Length, Industrial Grade, Cobalt, Gold Ferrous Oxide Finish, Split Point...More

Cordless Hammer Drill Kit,Li-Ion,20.0V
  • DEWALT
  • Cordless Hammer Drill Kit, Li-Ion, 20.0V20.0 Volt Cordless Hammer Drill
  • Item # 11A178
  • Mfr. Model # DCD985M2
  • Cordless Hammer Drill Kit, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

Deep Cut Portable Band Saw Kit,10.0A
  • DEWALT
  • Deep Cut Portable Band Saw Kit, 10.0ADeep Cut Portable Band Saw Kit,10.0A
  • Item # 3GRF8
  • Mfr. Model # DWM120K
  • Deep Cut Portable Band Saw Kit, Speeds Variable, Surface Ft. per Min. High 350, Surface Ft. per Min. Low 100,...More

Grease Gun,Cordless,14 oz.
  • DEWALT
  • Grease Gun, Cordless, 14 oz.Grease Gun,Cordless,14 oz.
  • Item # 25DU72
  • Mfr. Model # DCGG571M1
  • Cordless Grease Gun, Battery Included, 20.0, Li-Ion, Cartridge, Suction, Bulk, Cartridge Capacity 14-1/2 oz.,...More

Cordless Impact Wrench Kit,145 ft.-lb.
  • DEWALT
  • Cordless Impact Wrench Kit, 145 ft.-lb.18.0 Volt Cordless Impact Wrench
  • Item # 2AEV3
  • Mfr. Model # DC820KA
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 18.0, Drive Size 1/2 In.,...More

Grease Gun,Cordless,14 oz.
  • DEWALT
  • Grease Gun, Cordless, 14 oz.Grease Gun,Cordless,14 oz.
  • Item # 25DU73
  • Mfr. Model # DCGG571B
  • Cordless Grease Gun, Bare Tool (No Battery), 20.0, Li-Ion, Cartridge, Suction, Bulk, Cartridge Capacity...More

  • DEWALT
  • Chop SawChop Saw
  • Multiple product options available

    Multiple product options available

Cordless Combination Kit,1.5A/hr.,Li-Ion
  • DEWALT
  • Cordless Combination Kit, 1.5A/hr., Li-Ion12.0 Volt Cordless Combination Kit
  • Item # 6CXN9
  • Mfr. Model # DCK211S2
  • Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Tools Included Drill, Impact Driver, Battery Type...More

Results per page: 16 | 32 | 48