Skip Content

Filter Results By

Item
Material
Color
Weight Capacity
Brand
Price
Shop By
Ratings

Desktop Shelves and Stands

36 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • FELLOWES
  • Monitor RiserMonitor Riser
  • Multiple product options available

    Monitor Riser; Varies by Material, Color and Weight Capacity

  • KENSINGTON
  • Monitor StandMonitor Stand
  • Multiple product options available

    Monitor Stand and Plastic; Varies by Color and Weight Capacity

Monitor Stand,Black/Silver,35 lb.
Mesh Printer Stand,Metal,Black/Silver
Monitor Riser,Black
  • VICTOR
  • Monitor Riser, BlackMonitor Riser,Black
  • Item # 38Y742
  • Mfr. Model # 1175-5
  • Monitor Riser, Wood, Black, Weight Capacity 50 lb., Length 13 In., Width 13 In., Height 6-1/2 In., Depth 13...More

Phone Stand,Recycled,Black,Plastic
Laptop Riser w/USB,Black
  • FELLOWES
  • Laptop Riser w/USB, BlackLaptop Riser w/USB,Black
  • Item # 22W783
  • Mfr. Model # 8020201
  • Laptop Riser w/USB, Plastic, Black, Weight Capacity 13 lb., Width 13-1/8 In., Height 7-1/2 In., Depth 10-5/8...More

Corner Monitor Riser,Plastic,Black/Slvr
Off Desk Shelf,Metal Mesh,Black
Monitor Stand,Black,6-1/4 In.
Corner Monitor Stand,Pewter,Steel
Surface Shelf w/Drawer,Plastic/Metal,Blk
Adjustable Monitor Stand,Up to 16-3/4inL
  • FELLOWES
  • Laptop RiserLaptop Riser
  • Multiple product options available

    Laptop Riser; Varies by Material, Color and Weight Capacity

Desk Riser,Black,Up to 15-1/2 in. L
  • VICTOR
  • Desk Riser, Black, Up to 15-1/2 in. LDesk Riser,Black,Up to 15-1/2 in. L
  • Item # 38EF09
  • Mfr. Model # DC300
  • Adjustable Desk Riser, Wood/Laminate Coating, Black, Weight Capacity 35 lb., Width 28 In., Height Up to...More

Mesh Laptop Stand,Metal,Black/Silver
Phone Planner Stand,Metal Mesh,Black
Monitor Riser,Black,Up to 7-1/2 in. L
Monitor/Laptop Riser,Black
  • FELLOWES
  • Monitor/Laptop Riser, BlackMonitor/Laptop Riser,Black
  • Item # 22W836
  • Mfr. Model # 8036601
  • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

Printer Stand,Black
  • VICTOR
  • Printer Stand, BlackPrinter Stand,Black
  • Item # 38Y741
  • Mfr. Model # 1130-5
  • Printer Stand, Wood, Black, Weight Capacity 50 lb., Length 15-5/16 In., Width 21-3/4 In., Height 7-7/8 In.,...More

Off-Surface Shelf,Black,10 In
Phone Stand,Plastic,Black
  • OFFICEMATE
  • Phone Stand, Plastic, BlackPhone Stand,Plastic,Black
  • Item # 1WEB1
  • Mfr. Model # 22802
  • Phone Stand, Plastic, Black, Weight Capacity 15 lb., Length 10-1/2 In., Width 12-1/4 In., Height 5-1/4 In.,...More

Desk Riser,Black/Cherry,Metal/Wood
Notebook Stand,Charcoal Gray,Plastic
Laptop Stand,Bamboo
  • BUDDY PRODUCTS
  • Laptop Stand, BambooLaptop Stand,Bamboo
  • Item # 22ND20
  • Mfr. Model # BB-003
  • Laptop Stand, Bamboo, Natural, Weight Capacity 10 lb., Width 12-1/2 In., Height 1-3/4 In., Depth 10-1/4 In.,...More

  • ROLODEX
  • Phone StandPhone Stand
  • Multiple product options available

    Phone Stand, Wood, Width 12-1/8", Height 4-3/4", Depth 10" and Includes Non-Dkid Protective Pads; Varies by Color

Laptop Base Station,Blk,Plastic
Laptop Riser,Black/Silver,Steel
Results per page: 16 | 32 | 48

Shop Grainger for a monitor stand or laptop stand to create more space on your desk. Place your computer monitor on a monitor riser and stow the keyboard underneath it at the end of the day. A mesh laptop stand includes a cord organizer to help prevent wiring from tangling. Use a phone stand to create a special spot for phone books, right under the phone for added convenience. Desktop shelves and stands help you stay organized. Find a monitor stand or laptop stand to fit your needs at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More