Skip Content

Filter Results By

Item
Series
Color
Overall Width
Overall Depth
Overall Height
Brand
Price
Shop By
Ratings

Desk Accessories

41 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MBI
  • Center Drawer Center Drawer
  • Multiple product options available

    Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

Under Desk CPU Holder,17x11x12 In,Black
Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • BESTAR
  • Keyboard Shelf, 26.4x2.8x14-1/2 In, Black Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • Item # 15X453
  • Mfr. Model # 110830-98
  • Keyboard Shelf, Pro-Concept Series, Color Milk Chocolate Bamboo/Black, Overall Width 26.4 In., Overall Height...More

Chart Holder,20x13-1/2,Gray
  • WALL-RITE
  • Chart Holder, 20x13-1/2, Gray Chart Holder,20x13-1/2,Gray
  • Item # 3KLN5
  • Mfr. Model # WW-200-T47
  • Chart Holder, WW-200 Series, Color Gray, Overall Width 8 In., Overall Height 5-3/4 In., Overall Depth 5/8...More

  • MBI
  • Lap Drawer Lap Drawer
  • Multiple product options available

    Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

  • SAFCO
  • CPU Holder CPU Holder
  • Multiple product options available

    CPU Holder, Ergo-Comfort, Color Black, Material Steel, Standards Meets or Exceeds ANSI/BIFMA and Includes Mounting Hardware; Varies by Overall Depth

  • MBI
  • Sliding Keyboard Drawer Sliding Keyboard Drawer
  • Multiple product options available

    Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

Balance Board,Plastic,Gray,14-1/2 in. D
Drawer Organizer,16x1-1/2x11-5/8In,PK6
  • 3M
  • Drawer Organizer, 16x1-1/2x11-5/8In, PK6 Drawer Organizer,16x1-1/2x11-5/8In,PK6
  • Item # 2JCG7
  • Mfr. Model # C-71
  • Desk Drawer Organizer, Color Black, Overall Width 16 In., Overall Height 1-1/2 In., Overall Depth 11-5/8 In.,...More

CPU Holder,10-1/4 x 16-1/2 In,Black
Mounting Bracket,Silver,2 in. H
  • REGENCY
  • Mounting Bracket, Silver, 2 in. H Mounting Bracket,Silver,2 in. H
  • Item # 38LZ82
  • Mfr. Model # CMDB
  • Mounting Bracket, Accessories Series, Color Silver, Overall Width 2 In., Overall Height 2 In., Overall Depth...More

Privacy Divider,Frosted White,71 in. W
  • REGENCY
  • Privacy Divider, Frosted White, 71 in. W Privacy Divider,Frosted White,71 in. W
  • Item # 38LZ80
  • Mfr. Model # BPD7112
  • Privacy Divider, Accessories Series, Color Frosted White, Overall Width 71 In., Overall Height 12 In.,...More

Tray and Shelf for Worksurface Wall,Ash
  • HON
  • O-Leg Support O-Leg Support
  • Multiple product options available

    O-Leg Support, Voi, Color Platinum Metallic and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Overall Width, Overall Depth and Overall Height

Compact LED Light
  • HON
  • Compact LED Light Compact LED Light
  • Item # 22XV41
  • Mfr. Model # HON9000
  • Compact LED Light, Color Silver, Overall Width 5 In., Overall Height 11-7/8 In., Overall Depth 5 In.,...More

Worksurface Privacy Screen,Ash/Black
Layering Shelf,60-1/16 in. W
  • HON
  • Layering Shelf, 60-1/16 in. W Layering Shelf,60-1/16 in. W
  • Item # 20UN80
  • Mfr. Model # HONVLS60C
  • Layering Shelf, Voi Series, Color Harvest, Overall Width 60-1/16 In., Overall Height 5-1/2 In., Overall Depth...More

Privacy Divider,Frosted White,71 in. W
  • REGENCY
  • Privacy Divider, Frosted White, 71 in. W Privacy Divider,Frosted White,71 in. W
  • Item # 38LZ81
  • Mfr. Model # BPD7116
  • Privacy Divider, Accessories Series, Color Frosted White, Overall Width 71 In., Overall Height 16 In.,...More

Credenza Cushion,30 x 3 x 20 In,Black
Privacy Divider,Frosted White,66 in. W
  • REGENCY
  • Privacy Divider, Frosted White, 66 in. W Privacy Divider,Frosted White,66 in. W
  • Item # 38LZ79
  • Mfr. Model # BPD6616
  • Privacy Divider, Accessories Series, Color Frosted White, Overall Width 66 In., Overall Height 16 In.,...More

Worksurface Overhead Strg Support Bar,PR
Privacy Divider,Frosted White,66 in. W
  • REGENCY
  • Privacy Divider, Frosted White, 66 in. W Privacy Divider,Frosted White,66 in. W
  • Item # 38LZ78
  • Mfr. Model # BPD6612
  • Privacy Divider, Accessories Series, Color Frosted White, Overall Width 66 In., Overall Height 12 In.,...More

Worksurface Leg,Ash
  • BASYX BY HON
  • Worksurface Leg, Ash Worksurface Leg,Ash
  • Item # 22XW14
  • Mfr. Model # BSXMGDLEGA1
  • Worksurface Leg, Color Ash, Overall Width 2-1/4 In., Overall Height 28-1/2 In., Overall Depth 23-1/2 In.,...More

Overhead Cabinet,71-55/64 in. W
  • HON
  • Overhead Cabinet, 71-55/64 in. W Overhead Cabinet,71-55/64 in. W
  • Item # 20UN81
  • Mfr. Model # HONVHF72B
  • Overhead Cabinet, Voi Series, Color Silver Mesh, Overall Width 71-55/64 In., Overall Height 14-5/32 In.,...More

Laminate Insert,60 in. W
  • HON
  • Laminate Insert, 60 in. W Laminate Insert,60 in. W
  • Item # 20UN84
  • Mfr. Model # HONVMF60LB
  • Laminate Insert, Voi Series, Color Silver Mesh, Overall Width 60 In., Overall Height 13-3/4 In., Overall...More

Hutch,14-5/8 In.D,Mahogany
  • HON
  • Hutch, 14-5/8 In.D, Mahogany Hutch,14-5/8 In.D,Mahogany
  • Item # 14M116
  • Mfr. Model # HON107318NN
  • Hutch, 10700 Series, Color Mahogany, Overall Width 74-5/8 In., Overall Height 37-1/8 In., Overall Depth...More

Computer Holder,3-1/4 x 22 In,Silver
  • BASYX BY HON
  • Reception Desk Counter Reception Desk Counter
  • Multiple product options available

    Reception Desk Counter, BL, Overall Width 72", Overall Height 14-1/4", Overall Depth 36", Material Laminate and For Use With 72" Desk Shell and Reception Desk Return;...More

Results per page:  16 | 32 | 48

Find the modular office and desk accessories you need at Grainger. Customize a steel desk with a keyboard drawer or pencil drawer for under-desk storage. Create a working office with a presentation board and folding doors, flip doors for credenzas, a wall cabinet and a laminate bookcase.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More