Skip Content

Filter Results By

Item
  • View MoreView Less
Series
Color
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Depth
  • View MoreView Less
Overall Height
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Desk Accessories

17 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    • HON
    • Storage Cabinet, EnclosedStorage Cabinet, Enclosed
    • Multiple product options available

      Storage Cabinet, Enclosed, Overall Width 36", Overall Height 29.5", Overall Depth 20", Material Laminate and Standards ANSI/BIFMA and ISTA Performance Standards; Varies...More

    • HON
    • O-Leg SupportO-Leg Support
    • Multiple product options available

      O-Leg Support, Voi, Color Platinum Metallic and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Overall Width, Overall Depth and Overall Height

    Laminate Insert,60 in. W
    • HON
    • Laminate Insert, 60 in. WLaminate Insert,60 in. W
    • Item # 20UN84
    • Mfr. Model # HONVMF60LB
    • Laminate Insert, Voi Series, Color Silver Mesh, Overall Width 60 In., Overall Height 13-3/4 In., Overall...More

    Storage Flipper Doors,30 W,Charcoal,PR
    • HON
    • Storage Flipper Doors, 30 W, Charcoal, PRStorage Flipper Doors,30 W,Charcoal,PR
    • Item # 14M155
    • Mfr. Model # HON38247S
    • Storage Flipper Doors, 38000 Series, Color Charcoal, Overall Width 30 In., Overall Height 15 In., Overall...More

    Floating Modesty Panel,60 in. W
    • HON
    • Floating Modesty Panel, 60 in. WFloating Modesty Panel,60 in. W
    • Item # 20UN87
    • Mfr. Model # HONVMFC60LB
    • Floating Modesty Panel, Voi Series, Color Silver Mesh, Overall Width 60 In., Overall Height 14 In., Overall...More

    • HON
    • LED LightLED Light
    • Multiple product options available

      LED Light, Color Silver, Overall Width 8" and Material Metal; Varies by Overall Height

    External Support Channel,59 in. W
    • HON
    • External Support Channel, 59 in. WExternal Support Channel,59 in. W
    • Item # 20UN86
    • Mfr. Model # HONVMS60
    • External Support Channel, Voi Series, Color Black, Overall Width 59 In., Overall Height 1-1/2 In., Overall...More

    Computer Holder,3-1/4 x 22 In,Silver
    Overhead Cabinet,71-55/64 in. W
    • HON
    • Overhead Cabinet, 71-55/64 in. WOverhead Cabinet,71-55/64 in. W
    • Item # 20UN81
    • Mfr. Model # HONVHF72B
    • Overhead Cabinet, Voi Series, Color Silver Mesh, Overall Width 71-55/64 In., Overall Height 14-5/32 In.,...More

    Layering Shelf,60-1/16 in. W
    • HON
    • Layering Shelf, 60-1/16 in. WLayering Shelf,60-1/16 in. W
    • Item # 20UN80
    • Mfr. Model # HONVLS60C
    • Layering Shelf, Voi Series, Color Harvest, Overall Width 60-1/16 In., Overall Height 5-1/2 In., Overall Depth...More

    Compact LED Light
    • HON
    • Compact LED LightCompact LED Light
    • Item # 22XV41
    • Mfr. Model # HON9000
    • Compact LED Light, Color Silver, Overall Width 5 In., Overall Height 11-7/8 In., Overall Depth 5 In.,...More

    • HON
    • Task LightTask Light
    • Multiple product options available

      Task Light, Color Black, Overall Height 1.13", Overall Depth 4.88", Material Steel and Standards ANSI/BIFMA and ISTA Performance Standards; Varies by Overall Width

    Hutch,14-5/8 In.D,Mahogany
    • HON
    • Hutch, 14-5/8 In.D, MahoganyHutch,14-5/8 In.D,Mahogany
    • Item # 14M116
    • Mfr. Model # HON107318NN
    • Hutch, 10700 Series, Color Mahogany, Overall Width 74-5/8 In., Overall Height 37-1/8 In., Overall Depth...More

    • HON
    • Keyboard PlatformKeyboard Platform
    • Multiple product options available

      Keyboard Platform, Park Avenue, Overall Width 21-1/2", Overall Height 1-1/8", Overall Depth 10-1/4", Material Laminate, Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

    Flipper Doors,60 x 16 x 3/4 In,Putty
    • HON
    • Flipper Doors, 60 x 16 x 3/4 In, PuttyFlipper Doors,60 x 16 x 3/4 In,Putty
    • Item # 14M154
    • Mfr. Model # HON38247L
    • Flipper Doors, 38000 Series, Color Putty, Overall Width 60 In., Overall Height 16 In., Overall Depth 3/4 In.,...More

    • HON
    • Center DrawerCenter Drawer
    • Multiple product options available

      Center Drawer, Park Avenue, Overall Height 2-1/2", Overall Depth 15.38", Material Laminate and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Color and...More

    Counter Organizer,48-3/4 x 13 x 11-1/8In
    • HON
    • Counter Organizer, 48-3/4 x 13 x 11-1/8InCounter Organizer,48-3/4 x 13 x 11-1/8In
    • Item # 14K175
    • Mfr. Model # HONTCOL52P
    • Transaction Counter Organizer, Park Avenue Series, Color Black, Overall Width 48-3/4 In., Overall Height 13...More

    Results per page: 16 | 32 | 48