Skip Content

Filter Results By

Item
  • View MoreView Less
Series
  • View MoreView Less
Color
  • View MoreView Less
Overall Width
  • View MoreView Less
Overall Depth
  • View MoreView Less
Overall Height
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Desk Accessories

38 Results Found that Include 64 Products

Results per page: 16 | 32 | 48
  • SAFCO
  • CPU HolderCPU Holder
  • Multiple product options available

    CPU Holder, Ergo-Comfort, Color Black, Material Steel, Standards Meets or Exceeds ANSI/BIFMA and Includes Mounting Hardware; Varies by Overall Depth

  • MBI
  • Lap DrawerLap Drawer
  • Multiple product options available

    Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

  • MBI
  • Center DrawerCenter Drawer
  • Multiple product options available

    Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

  • MBI
  • Sliding Keyboard DrawerSliding Keyboard Drawer
  • Multiple product options available

    Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

  • HON
  • Storage Cabinet, EnclosedStorage Cabinet, Enclosed
  • Multiple product options available

    Storage Cabinet, Enclosed, Overall Width 36", Overall Height 29.5", Overall Depth 20", Material Laminate and Standards ANSI/BIFMA and ISTA Performance Standards; Varies...More

Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • BESTAR
  • Keyboard Shelf, 26.4x2.8x14-1/2 In, BlackKeyboard Shelf,26.4x2.8x14-1/2 In,Black
  • Item # 15X453
  • Mfr. Model # 110830-98
  • Keyboard Shelf, Pro-Concept Series, Color Milk Chocolate Bamboo/Black, Overall Width 26.4 In., Overall Height...More

  • HON
  • Center DrawerCenter Drawer
  • Multiple product options available

    Center Drawer, Park Avenue, Overall Height 2-1/2", Overall Depth 15.38", Material Laminate and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Color and...More

CPU Holder,10-1/4 x 16-1/2 In,Black
Overhead Cabinet,71-55/64 in. W
  • HON
  • Overhead Cabinet, 71-55/64 in. WOverhead Cabinet,71-55/64 in. W
  • Item # 20UN81
  • Mfr. Model # HONVHF72B
  • Overhead Cabinet, Voi Series, Color Silver Mesh, Overall Width 71-55/64 In., Overall Height 14-5/32 In.,...More

  • HON
  • Keyboard PlatformKeyboard Platform
  • Multiple product options available

    Keyboard Platform, Park Avenue, Overall Width 21-1/2", Overall Height 1-1/8", Overall Depth 10-1/4", Material Laminate, Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

Chart Holder,20x13-1/2,Gray
  • WALL-RITE
  • Chart Holder, 20x13-1/2, GrayChart Holder,20x13-1/2,Gray
  • Item # 3KLN5
  • Mfr. Model # WW-200-T47
  • Chart Holder, WW-200 Series, Color Gray, Overall Width 8 In., Overall Height 5-3/4 In., Overall Depth 5/8...More

Under Desk CPU Holder,17x11x12 In,Black
Compact LED Light
  • HON
  • Compact LED LightCompact LED Light
  • Item # 22XV41
  • Mfr. Model # HON9000
  • Compact LED Light, Color Silver, Overall Width 5 In., Overall Height 11-7/8 In., Overall Depth 5 In.,...More

Credenza Cushion,30 x 3 x 20 In,Black
  • REGENCY
  • Credenza Cushion, 30 x 3 x 20 In, BlackCredenza Cushion,30 x 3 x 20 In,Black
  • Item # 12T410
  • Mfr. Model # ONCC3020
  • Credenza Cushion, OneDesk Series, Color Black, Overall Width 30 In., Overall Height 3 In., Overall Depth 20...More

Storage Flipper Doors,30 W,Charcoal,PR
  • HON
  • Storage Flipper Doors, 30 W, Charcoal, PRStorage Flipper Doors,30 W,Charcoal,PR
  • Item # 14M155
  • Mfr. Model # HON38247S
  • Storage Flipper Doors, HON 38000 Series, Color Charcoal, Overall Width 60 In., Overall Height 16 In., Overall...More

Tray and Shelf for Worksurface Wall,Ash
Worksurface Leg,Ash
  • BASYX BY HON
  • Worksurface Leg, AshWorksurface Leg,Ash
  • Item # 22XW14
  • Mfr. Model # BSXMGDLEGA1
  • Worksurface Leg, Color Ash, Overall Width 2-1/4 In., Overall Height 28-1/2 In., Overall Depth 23-1/2 In.,...More

CPU Holder,10-1/4 x 16-1/2 In,Black
Drawer Organizer,16x1-1/2x11-5/8In,PK 6
  • 3M
  • Drawer Organizer, 16x1-1/2x11-5/8In, PK 6Drawer Organizer,16x1-1/2x11-5/8In,PK 6
  • Item # 2JCG7
  • Mfr. Model # C-71
  • Desk Drawer Organizer, Color Black, Overall Width 16 In., Overall Height 1-1/2 In., Overall Depth 11-5/8 In.,...More

  • HON
  • O-Leg SupportO-Leg Support
  • Multiple product options available

    O-Leg Support, Voi, Color Platinum Metallic and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Overall Width, Overall Depth and Overall Height

Laminate Insert,60 in. W
  • HON
  • Laminate Insert, 60 in. WLaminate Insert,60 in. W
  • Item # 20UN84
  • Mfr. Model # HONVMF60LB
  • Laminate Insert, Voi Series, Color Silver Mesh, Overall Width 60 In., Overall Height 13-3/4 In., Overall...More

  • HON
  • LED LightLED Light
  • Multiple product options available

    LED Light, Color Silver, Overall Width 8" and Material Metal; Varies by Overall Height

Layering Shelf,60-1/16 in. W
  • HON
  • Layering Shelf, 60-1/16 in. WLayering Shelf,60-1/16 in. W
  • Item # 20UN80
  • Mfr. Model # HONVLS60C
  • Layering Shelf, Voi Series, Color Harvest, Overall Width 60-1/16 In., Overall Height 5-1/2 In., Overall Depth...More

Floating Modesty Panel,60 in. W
  • HON
  • Floating Modesty Panel, 60 in. WFloating Modesty Panel,60 in. W
  • Item # 20UN87
  • Mfr. Model # HONVMFC60LB
  • Floating Modesty Panel, Voi Series, Color Silver Mesh, Overall Width 60 In., Overall Height 14 In., Overall...More

External Support Channel,59 in. W
  • HON
  • External Support Channel, 59 in. WExternal Support Channel,59 in. W
  • Item # 20UN86
  • Mfr. Model # HONVMS60
  • External Support Channel, Voi Series, Color Black, Overall Width 59 In., Overall Height 1-1/2 In., Overall...More

Computer Holder,3-1/4 x 22 In,Silver
  • HON
  • Task LightTask Light
  • Multiple product options available

    Task Light, Color Black, Overall Height 1.13", Overall Depth 4.88", Material Steel and Standards ANSI/BIFMA and ISTA Performance Standards; Varies by Overall Width

  • BASYX BY HON
  • Reception Desk CounterReception Desk Counter
  • Multiple product options available

    Reception Desk Counter, BL, Overall Width 72", Overall Height 14-1/4", Overall Depth 36", Material Laminate and For Use With 72" Desk Shell and Reception Desk Return;...More

Flipper Doors,60 x 16 x 3/4 In,Putty
  • HON
  • Flipper Doors, 60 x 16 x 3/4 In, PuttyFlipper Doors,60 x 16 x 3/4 In,Putty
  • Item # 14M154
  • Mfr. Model # HON38247L
  • Flipper Doors, HON 38000 Series, Color Putty, Overall Width 60 In., Overall Height 16 In., Overall Depth 3/4...More

Results per page: 16 | 32 | 48

Find the modular office and desk accessories you need at Grainger. Customize a steel desk with a keyboard drawer or pencil drawer for under-desk storage. Create a working office with a presentation board and folding doors, flip doors for credenzas, a wall cabinet and a laminate bookcase.