Skip Content

Filter Results By

Depth Micrometers

37 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Depth Gage,Digital,6 In/150mm
  • WESTWARD
  • Depth Gage, Digital, 6 In/150mm Depth Gage,Digital,6 In/150mm
  • Item # 2YNK3
  • Mfr. Model # 2YNK3
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.0005 In./0.01mm, Base...More

Depth Micrometer,0-6 In,Electronic
  • WESTWARD
  • Depth Micrometer, 0-6 In, Electronic Depth Micrometer,0-6 In,Electronic
  • Item # 4KY22
  • Mfr. Model # 4KY22
  • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.00005...More

Gage,Dial Depth,0-22
  • WESTWARD
  • Gage, Dial Depth, 0-22 Gage,Dial Depth,0-22
  • Item # 4KY23
  • Mfr. Model # 4KY23
  • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 22 In., Resolution 0.001 In., Base Length 4 In.,...More

Vernier Depth Gage,0-300mm
  • MITUTOYO
  • Vernier Depth Gage, 0-300mm Vernier Depth Gage,0-300mm
  • Item # 16X248
  • Mfr. Model # 527-103
  • Vernier Depth Gage, Range 0-300mm, Resolution 0.02, Base Length 4 In., Number of Measuring Rods 1, Features...More

Electronic Digital Depth Gage,0 to 6 In
  • MITUTOYO
  • Electronic Digital Depth Gage, 0 to 6 In Electronic Digital Depth Gage,0 to 6 In
  • Item # 4CGV8
  • Mfr. Model # 571-211-30
  • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.0005...More

Dial Depth Gage,1/8 In,2 1/2 In Base
  • STARRETT
  • Dial Depth Gage, 1/8 In, 2 1/2 In Base Dial Depth Gage,1/8 In,2 1/2 In Base
  • Item # 2ZUH1
  • Mfr. Model # 643JZ
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 0.125 In., Resolution 0.0005 In., Base Length 2-1/2...More

Electronic Digital Depth Gage,0 to 12 In
  • MITUTOYO
  • Electronic Digital Depth Gage, 0 to 12 In Electronic Digital Depth Gage,0 to 12 In
  • Item # 4CGW1
  • Mfr. Model # 571-213-10
  • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.0005...More

Electronic Depth Gage,0 to 8 In
  • STARRETT
  • Electronic Depth Gage, 0 to 8 In Electronic Depth Gage,0 to 8 In
  • Item # 5UAG2
  • Mfr. Model # 3753A-8/200
  • Electronic Depth Gage, SPC Output No, Base Style Full, Range 0 to 8 In./0 to 200mm, Resolution 0.0005...More

Digital Depth Micrometer,0 to 6 In
  • STARRETT
  • Digital Depth Micrometer, 0 to 6 In Digital Depth Micrometer,0 to 6 In
  • Item # 2ZUD4
  • Mfr. Model # 446AZ-6RL
  • Digital Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length...More

Digital Depth Gauge,3-1/8 in,80mm
  • JOHNSON
  • Digital Depth Gauge, 3-1/8 in, 80mm Digital Depth Gauge,3-1/8 in,80mm
  • Item # 21XK34
  • Mfr. Model # 1887-0000
  • Digital Depth Gage, SPC Output No, Base Style Full, Range 0 to 3-1/8 In./0 to 80mm, Resolution 0.0002 In.,...More

Electronic Depth Micrometer,0 to 6 In
  • MITUTOYO
  • Electronic Depth Micrometer, 0 to 6 In Electronic Depth Micrometer,0 to 6 In
  • Item # 4GPY7
  • Mfr. Model # 317-351-30
  • Electronic Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.00005...More

Depth Micrometer,0-12 In,4 In Base
  • STARRETT
  • Depth Micrometer, 0-12 In, 4 In Base Depth Micrometer,0-12 In,4 In Base
  • Item # 5UAH0
  • Mfr. Model # 445BZ-12RL
  • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In., Base Length 4 In.,...More

Depth Micrometer,0-12,4 In Base,12 Rods
  • MITUTOYO
  • Depth Micrometer, 0-12,4 In Base, 12 Rods Depth Micrometer,0-12,4 In Base,12 Rods
  • Item # 4CGH4
  • Mfr. Model # 129-150
  • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In./0.01mm, Base Length...More

Digital Depth Micrometer,0 to 12 In
  • MITUTOYO
  • Digital Depth Micrometer, 0 to 12 In Digital Depth Micrometer,0 to 12 In
  • Item # 4CGH7
  • Mfr. Model # 329-351-30
  • Electronic Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.00005...More

Dial Depth Gage,3 In,2 1/2 In Base
  • STARRETT
  • Dial Depth Gage, 3 In, 2 1/2 In Base Dial Depth Gage,3 In,2 1/2 In Base
  • Item # 2ZUH2
  • Mfr. Model # 644JZ
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 3 In., Resolution 0.001 In., Base Length 2-1/2 In.,...More

Depth Gage,0 to 6 In
  • MITUTOYO
  • Depth Gage, 0 to 6 In Depth Gage,0 to 6 In
  • Item # 4CGV5
  • Mfr. Model # 527-311-50
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In./0.05mm, Base Length 100mm,...More

Digital Depth Gage,Wireless,6 in. Range
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, Wireless, 6 in. Range Digital Depth Gage,Wireless,6 in. Range
  • Item # 45PG16
  • Mfr. Model # 4126755
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 6 In./0 to 150mm, Resolution 0.0005...More

Digital Depth Gage,0 to 20 in.Range,IP67
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, 0 to 20 in.Range, IP67 Digital Depth Gage,0 to 20 in.Range,IP67
  • Item # 45PG51
  • Mfr. Model # 4126702
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 20 In./0 to 500mm, Resolution 0.0005...More

Digital Depth Gage,0 to 12 in.Range,IP67
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, 0 to 12 in.Range, IP67 Digital Depth Gage,0 to 12 in.Range,IP67
  • Item # 45PG15
  • Mfr. Model # 4126700
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 6 In./0 to 150mm, Resolution 0.0005...More

Electronic Depth Gage,0 to 24 In
  • STARRETT
  • Electronic Depth Gage, 0 to 24 In Electronic Depth Gage,0 to 24 In
  • Item # 5UAG6
  • Mfr. Model # 5004BZ-24/600
  • Electronic Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 24 In./0 to 600mm, Resolution 0.0005...More

Depth Gage,0 to 12 In
  • MITUTOYO
  • Depth Gage, 0 to 12 In Depth Gage,0 to 12 In
  • Item # 4CGV6
  • Mfr. Model # 527-313-50
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In./0.05mm, Base Length...More

Digital Depth Gage,Wireless,12 in. Range
  • MAHR-FEDERAL INC.
  • Digital Depth Gage, Wireless, 12 in. Range Digital Depth Gage,Wireless,12 in. Range
  • Item # 45PG52
  • Mfr. Model # 4126756
  • Digital Depth Gage, SPC Output Yes, Base Style Half, Range 0 to 12 In./0 to 300mm, Resolution 0.0005...More

Results per page:  16 | 32 | 48

Measure the depth of small holes and bores with depth micrometers from Grainger. Knowing the precise measurement of a bore opening can mean the difference between a fully functioning engine and a disaster. Readings are highly sensitive so patience is necessary for accurate results. Choose from a selection of depth gages, depth micrometers, digital depth gages, digital depth micrometers, electronic depth gages and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More