Skip Content

Filter Results By

Item
  • View MoreView Less
SPC Output
Base Style
Range
  • View MoreView Less
Resolution
  • View MoreView Less
Base Length
  • View MoreView Less
Number of Measuring Rods
Brand
Price
  • View MoreView Less
Shop By

Depth Micrometers

32 Results Found that Include 51 Products

Results per page: 16 | 32 | 48
    Depth Gage,Digital,6 In/150mm
    • WESTWARD
    • Depth Gage, Digital, 6 In/150mmDepth Gage,Digital,6 In/150mm
    • Item # 2YNK3
    • Mfr. Model # 2YNK3
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.0005 In./0.01mm, Base...More

    Depth Micrometer,0-6 In,Electronic
    • WESTWARD
    • Depth Micrometer, 0-6 In, ElectronicDepth Micrometer,0-6 In,Electronic
    • Item # 4KY22
    • Mfr. Model # 4KY22
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In./0 to 150mm, Resolution 0.00005...More

    Depth Gage,0 to 6 In
    • MITUTOYO
    • Depth Gage, 0 to 6 InDepth Gage,0 to 6 In
    • Item # 4CGV5
    • Mfr. Model # 527-311-50
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In./0.05mm, Base Length 100mm,...More

    Electronic Digital Depth Gage,0 to 6 In
    • MITUTOYO
    • Electronic Digital Depth Gage, 0 to 6 InElectronic Digital Depth Gage,0 to 6 In
    • Item # 4CGV8
    • Mfr. Model # 571-211-20
    • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.0005...More

    Electronic Digital Depth Gage,0 to 12 In
    • MITUTOYO
    • Electronic Digital Depth Gage, 0 to 12 InElectronic Digital Depth Gage,0 to 12 In
    • Item # 4CGW1
    • Mfr. Model # 571-213-10
    • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.0005...More

    Dial Depth Gage,1/8 In,2 1/2 In Base
    • STARRETT
    • Dial Depth Gage, 1/8 In, 2 1/2 In BaseDial Depth Gage,1/8 In,2 1/2 In Base
    • Item # 2ZUH1
    • Mfr. Model # 643JZ
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 0.125 In., Resolution 0.0005 In., Base Length 2-1/2...More

    Digital Depth Micrometer,0 to 12 In
    • MITUTOYO
    • Digital Depth Micrometer, 0 to 12 InDigital Depth Micrometer,0 to 12 In
    • Item # 4CGH7
    • Mfr. Model # 329-351-10
    • Electronic Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.00005...More

    Depth Micrometer,0-12 In,4 In Base
    • STARRETT
    • Depth Micrometer, 0-12 In, 4 In BaseDepth Micrometer,0-12 In,4 In Base
    • Item # 5UAH0
    • Mfr. Model # 445BZ-12RL
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In., Base Length 4 In.,...More

    Depth Micrometer,0-12,4 In Base,12 Rods
    • MITUTOYO
    • Depth Micrometer, 0-12,4 In Base, 12 RodsDepth Micrometer,0-12,4 In Base,12 Rods
    • Item # 4CGH4
    • Mfr. Model # 129-150
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In./0.01mm, Base Length...More

    Electronic Depth Micrometer,0 to 6 In
    • MITUTOYO
    • Electronic Depth Micrometer, 0 to 6 InElectronic Depth Micrometer,0 to 6 In
    • Item # 4GPY7
    • Mfr. Model # 329-350-10
    • Electronic Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.00005...More

    Depth Micrometer,Range 0-6 In.
    • BROWN & SHARPE
    • Depth Micrometer, Range 0-6 In.Depth Micrometer,Range 0-6 In.
    • Item # 38P053
    • Mfr. Model # 599-603-146-3
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length 4 In.,...More

    Gage,Dial Depth,0-22
    • WESTWARD
    • Gage, Dial Depth, 0-22Gage,Dial Depth,0-22
    • Item # 4KY23
    • Mfr. Model # 4KY23
    • Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 22 In., Resolution 0.001 In., Base Length 4 In.,...More

    Vernier Depth Gage,0-300mm
    • MITUTOYO
    • Vernier Depth Gage, 0-300mmVernier Depth Gage,0-300mm
    • Item # 16X248
    • Mfr. Model # 527-103
    • Vernier Depth Gage, Range 0-300mm, Resolution 0.02, Base Length 4 In., Number of Measuring Rods 1, Features...More

    Digital Depth Micrometer,0 to 6 In
    • STARRETT
    • Digital Depth Micrometer, 0 to 6 InDigital Depth Micrometer,0 to 6 In
    • Item # 2ZUD4
    • Mfr. Model # 446AZ-6RL
    • Digital Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length...More

    Digital Depth Gauge,3-1/8 in,80mm
    • JOHNSON
    • Digital Depth Gauge, 3-1/8 in, 80mmDigital Depth Gauge,3-1/8 in,80mm
    • Item # 21XK34
    • Mfr. Model # 1887-0000
    • Digital Depth Gage, SPC Output No, Base Style Full, Range 0 to 3-1/8 In./0 to 80mm, Resolution 0.0002 In.,...More

    Depth Gage,0 to 12 In
    • MITUTOYO
    • Depth Gage, 0 to 12 InDepth Gage,0 to 12 In
    • Item # 4CGV6
    • Mfr. Model # 527-313-50
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 12 In., Resolution 0.001 In./0.05mm, Base Length...More

    Electronic Depth Gage,0 to 8 In
    • STARRETT
    • Electronic Depth Gage, 0 to 8 InElectronic Depth Gage,0 to 8 In
    • Item # 5UAG2
    • Mfr. Model # 3753A-8/200
    • Electronic Depth Gage, SPC Output No, Base Style Full, Range 0 to 8 In./0 to 200mm, Resolution 0.0005...More

    Dial Depth Gage,3 In,2 1/2 In Base
    • STARRETT
    • Dial Depth Gage, 3 In, 2 1/2 In BaseDial Depth Gage,3 In,2 1/2 In Base
    • Item # 2ZUH2
    • Mfr. Model # 644JZ
    • Depth Gage, SPC Output No, Base Style Full, Range 0 to 3 In., Resolution 0.001 In., Base Length 2-1/2 In.,...More

    Electronic Depth Micrometer,03.5 In
    • BROWN & SHARPE
    • Electronic Depth Micrometer, 03.5 InElectronic Depth Micrometer,03.5 In
    • Item # 38P012
    • Mfr. Model # 60.30069
    • Electronic Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 3.5 In./0 to 90mm, Resolution...More

    Electronic Depth Gage,0 to 24 In
    • STARRETT
    • Electronic Depth Gage, 0 to 24 InElectronic Depth Gage,0 to 24 In
    • Item # 5UAG6
    • Mfr. Model # 5004BZ-24/600
    • Electronic Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 24 In./0 to 600mm, Resolution 0.0005...More

    Results per page: 16 | 32 | 48

      Measure the depth of small holes and bores with depth micrometers from Grainger. Knowing the precise measurement of a bore opening can mean the difference between a fully functioning engine and a disaster. Readings are highly sensitive so patience is necessary for accurate results. Choose from a selection of depth gages, depth micrometers, digital depth gages, digital depth micrometers, electronic depth gages and more.