Skip Content

Filter Results By

Deodorants and Antiperspirants

6 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Deodorant, 1.7 oz., Extreme Blast Fragrance, Solid, PK 12
  • SUAVE
  • Deodorant Deodorant
  • Multiple product options available

    These deodorant products are designed for personal use in correctional facilities. By promoting personal hygene, they can help to control germs and enhance cleanliness in the workplace.

    Multiple product options available

Baby Powder, 4 oz., Fresh Fragrance, Powder, PK 48
Roll-On Antiperspirant, 1.5 oz., Fresh Fragrance, Liquid, PK
Deodorant Soap, 1.5 oz., Fresh Fragrance, Solid, PK 500
Deodorant, 2.7 oz., Fresh Fragrance, Solid, PK 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More