Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Demolition Tools and Equipment

8 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Spline Shank Rotary Hammer,8.4A @ 120V
    • HITACHI
    • Spline Shank Rotary Hammer, 8.4A @ 120VSpline Shank Rotary Hammer,8.4A @ 120V
    • Item # 5YAX2
    • Mfr. Model # DH38YE2
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 510, Blows per Minute 2800, 8.4 Amps, Solid Bit Capacity...More

    SDS Max Rotary Hammer,8.4A @ 120V
    • HITACHI
    • SDS Max Rotary Hammer, 8.4A @ 120VSDS Max Rotary Hammer,8.4A @ 120V
    • Item # 19TA82
    • Mfr. Model # DH38MS
    • Rotary Hammer, SDS Max, Voltage 120, No Load RPM 0 to 510, Blows per Minute 0 to 2800, 8.4 Amps, Solid Bit...More

    Spline Drive Rotary Hammer,9.2A @ 120V
    • HITACHI
    • Spline Drive Rotary Hammer, 9.2A @ 120VSpline Drive Rotary Hammer,9.2A @ 120V
    • Item # 19TA83
    • Mfr. Model # DH40FR
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 240 to 480, Blows per Minute 1320 to 2650, 9.2 Amps, Solid...More

    SDS Max Demolition Hammer Kit,3000 BPM
    • HITACHI
    • SDS Max Demolition Hammer Kit, 3000 BPMSDS Max Demolition Hammer Kit,3000 BPM
    • Item # 2CYD7
    • Mfr. Model # H45MRY
    • SDS Max Demolition Hammer Kit, Amps @120V 8.3, Impact Energy 9.2 ft lb, Blows per Minute 3000, Drive System...More

    Demolition Hammer,1400 BPM,1-1/8 in. Hex
    • HITACHI
    • Demolition Hammer, 1400 BPM, 1-1/8 in. HexDemolition Hammer,1400 BPM,1-1/8 in. Hex
    • Item # 19TA87
    • Mfr. Model # H65SD2
    • Demolition Hammer, Amps @ 120V 10.8, Impact Energy (Ft.-Lb.) 31.0, Blows per Minute 1400, Drive System 1-1/8...More

    Demolition Hammer,3000 BPM,SDS Max
    • HITACHI
    • Demolition Hammer, 3000 BPM, SDS MaxDemolition Hammer,3000 BPM,SDS Max
    • Item # 19TA84
    • Mfr. Model # H41MB
    • Demolition Hammer, Amps @ 120V 8.2, Impact Energy (Ft.-Lb.) 7.4, Blows per Minute 3000, Drive System SDS MAX,...More

    Demolition Hammer,1450 BPM,SDS Max
    • HITACHI
    • Demolition Hammer, 1450 BPM, SDS MaxDemolition Hammer,1450 BPM,SDS Max
    • Item # 19TA85
    • Mfr. Model # H55SC
    • Demolition Hammer, Amps @ 120V 10.4, Impact Energy (Ft.-Lb.) 11.8, Blows per Minute 1450, Drive System SDS...More

    Results per page: 16 | 32 | 48