Skip Content

Filter Results By

Applied Filters Clear All

Item
Chuck Type
No Load RPM
Blows per Minute
Amps
Price
  • View MoreView Less
Shop By

Demolition Tools and Equipment

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    SDS Rotary Hammer,9A @ 120V,0 to 820 rpm
    • DEWALT
    • SDS Rotary Hammer, 9A @ 120V, 0 to 820 rpmD Handle SDS Rotary Hammer
    • Item # 30RV86
    • Mfr. Model # D25413K
    • Rotary Hammer, SDS, Voltage 120, No Load RPM 0 to 820, Blows per Minute 0 to 4700, 9 Amps, Solid Bit Capacity...More

    SDS Max Combination Hammer Kit,12A@120V
    • DEWALT
    • SDS Max Combination Hammer Kit, 12A@120VSDS Max Combination Hammer Kit
    • Item # 5YAW0
    • Mfr. Model # D25501K
    • Rotary Hammer Kit, SDS Max, Voltage 120, No Load RPM 490, Blows per Minute 3300, 12 Amps, Solid Bit Capacity...More

    Spline Rotary Hammer Kit,12A@120V,490rpm
    • DEWALT
    • Spline Rotary Hammer Kit, 12A@120V, 490rpmSpline Rotary Hammer Kit,12A@120V,490rpm
    • Item # 5YAW1
    • Mfr. Model # D25553K
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 490, Blows per Minute 3300, 12 Amps, Solid Bit Capacity...More

    Results per page: 16 | 32 | 48