Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Voltage
Amps
Contact Type
  • View MoreView Less
Brand
Price
Shop By
Ratings

26 Results Found that Include 26 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Defrost Timer, 208/240V, SPDT Switch

    PARAGON

    Grainger Item # 5X459 | Mfr. Model # 8145-20

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 40 Amps, Switch SPDT, Pilot Duty Power...More

    Compare
    Compare

    Timer, Defrost, 120V, 1 NO, 2NC Switches

    PARAGON

    Grainger Item # 5X457 | Mfr. Model # 8141-00

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 40 Amps, Switch 1 NO, 2 NC, Pilot Duty Power...More

    Compare
    Compare

    Defrost Time, Universal, 1 SPDT, 1 SPST

    PARAGON

    Grainger Item # 1TGD6 | Mfr. Model # 9145-00

    Catalog Page # 4213 (PDF)

    Defrost Time, Universal, Switch Type 1 SPDT, 1 SPST, Switch Action SPST (NC) Energized (NO) De-energized,...More

    Compare
    Compare

    Defrost Timer, 120V, 21 Min Every 6 Hr

    PARAGON

    Grainger Item # 11Z778 | Mfr. Model # A1400-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 21 min. Defrost...More

    Compare
    Compare

    Defrost Timer, 120V, SPDT Switch

    PARAGON

    Grainger Item # 5X454 | Mfr. Model # 8045-00

    Catalog Page # 4213 (PDF)

    Time Initiated/Time Terminated Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 40 Amps, Switch...More

    Compare
    Compare

    Defrost Timer, 208/240V, SPDT Switch

    PARAGON

    Grainger Item # 5X455 | Mfr. Model # 8045-20

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 40 Amps, Switch SPDT, Pilot Duty Power...More

    Compare
    Compare

    Timer, Defrost, 120V, SPDT Switch

    PARAGON

    Grainger Item # 5X458 | Mfr. Model # 8145-00

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 40 Amps, Switch SPDT, Pilot Duty Power Rating @...More

    Compare
    Compare

    Defrost Timer, 120V, 2 NO, 2NC Switches

    PARAGON

    Grainger Item # 5X450 | Mfr. Model # 632-00

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 120 Volts, Maximum Load Current 10 Amps, Switch 2 NO, 2 NC, Pilot Duty Power...More

    Compare
    Compare

    Defrost Control, 208/240V

    PARAGON

    Grainger Item # 26X383 | Mfr. Model # 8145-20B

    Catalog Page # NA

    Time Initiated, Remote Temperature or Pressure Terminated Defrost Control, Voltage 208/240, Amps 40, Contact...More

    Compare
    Compare

    Defrost Control, 120V, 6 Cycles

    PARAGON

    Grainger Item # 12Z385 | Mfr. Model # 8041-00

    Catalog Page # 4213 (PDF)

    Time Initiated and Time Terminated Defrost Control, Voltage 120, Amps 40, Contact Type 2 NO, 2 NC, Max....More

    Compare
    Compare

    Defrost Control, 208/240V, 6 Cycles

    PARAGON

    Grainger Item # 12Z389 | Mfr. Model # 8141-20

    Catalog Page # 4213 (PDF)

    Time Initiated, Remote Temperature or Pressure Terminated Defrost Control, Voltage 208/240, Amps 40, Contact...More

    Compare
    Compare

    Defrost Timer, 120V, 8 Cycles, 21 Min

    PARAGON

    Grainger Item # 11Z779 | Mfr. Model # B1400-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 8, Defrost Time...More

    Compare
    Compare

    Defrost Control, 120/208/240V

    PARAGON

    Grainger Item # 12Z384 | Mfr. Model # 9045-00

    Catalog Page # 4213 (PDF)

    Time Initiated and Time Terminated Defrost Control, Voltage 120/208/240, Amps 30, Contact Type 1 NC SPST, 1...More

    Compare
    Compare

    Defrost Control, 208/240V, 40 Amp

    PARAGON

    Grainger Item # 12Z390 | Mfr. Model # 8143-20

    Catalog Page # 4213 (PDF)

    Time Initiated, Remote Temperature or Pressure Terminated Defrost Control, Voltage 208/240, Amps 40, Contact...More

    Compare
    Compare

    Defrost Timer, 208/240V, 2NO, 2NC Switches

    PARAGON

    Grainger Item # 5X451 | Mfr. Model # 632-20

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 10 Amps, Switch 2 NO, 2 NC, Pilot Duty Power...More

    Compare
    Compare

    Defrost Timer, 208/240V, 2NO, 1NC Switches

    PARAGON

    Grainger Item # 5X456 | Mfr. Model # 8047-20

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 40 Amps, Switch 2 NO, 1 NC, Pilot Duty Power...More

    Compare
    Compare

    Defrost Timer, 120V, 6 Cycles, 25 Min

    PARAGON

    Grainger Item # 11Z781 | Mfr. Model # G1400-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 8, Defrost Time...More

    Compare
    Compare

    Defrost Control, 120V

    PARAGON

    Grainger Item # 26X376 | Mfr. Model # 8025-00P

    Catalog Page # NA

    Time Terminated Defrost Control, Voltage 120, Amps 40, Contact Type 2 NO,1 NC, Max. On/Off Cycles 12 Cycles...More

    Compare
    Compare

    Defrost Control, 208/240V

    PARAGON

    Grainger Item # 12Z388 | Mfr. Model # 8041-20

    Catalog Page # 4213 (PDF)

    Time Initiated and Time Terminated Defrost Control, Voltage 208/240, Amps 40, Contact Type 2 NO, 2 NC, Max....More

    Compare
    Compare

    Defrost Timer, 120V, 8 Cycles, 32 Min

    PARAGON

    Grainger Item # 11Z783 | Mfr. Model # D1400-00

    Catalog Page # NA

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 8, Defrost Time...More

    Compare
    Compare

    Defrost Timer, 120V, 8 Cycles, 20 Min

    PARAGON

    Grainger Item # 11Z782 | Mfr. Model # F1400-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 8, Defrost Time...More

    Compare
    Compare

    Defrost Timer, 120V, 6 Cycles, 25 Min

    PARAGON

    Grainger Item # 11Z784 | Mfr. Model # P1400-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 6, Defrost Time...More

    Compare
    Compare

    Defrost Timer, 120V, 8 Cycles, 21 Min

    PARAGON

    Grainger Item # 11Z780 | Mfr. Model # A1402-00

    Catalog Page # 4213 (PDF)

    Residential Defrost Timer, Voltage 120, Amps 15, Contact Type Mechanical, Max. On/Off Cycles 8, Defrost Time...More

    Compare
    Compare

    Defrost Control, 120V, 40 Amp

    PARAGON

    Grainger Item # 12Z387 | Mfr. Model # 8143-00

    Catalog Page # 4213 (PDF)

    Time Initiated, Remote Temperature or Pressure Terminated Defrost Control, Voltage 120, Amps 40, Contact Type...More

    Compare
    Compare

    Defrost Timer, 208/240V, SPDT Switch

    PARAGON

    Grainger Item # 5X460 | Mfr. Model # 8245-20

    Catalog Page # 4213 (PDF)

    Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 40 Amps, Switch SPDT, Pilot Duty Power...More

    Compare
    Compare

    Defrost Control, 120V

    PARAGON

    Grainger Item # 12Z386 | Mfr. Model # 8047-00

    Catalog Page # 4213 (PDF)

    Time Initiated and Time Terminated Defrost Control, Voltage 120, Amps 40, Contact Type 2 NO, 2 NC, Max....More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image