Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Definite Purpose AC Motors

21 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Washdown Motor,3 Ph,TEFC,10 HP,1765 rpm
    • MARATHON MOTORS
    • Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpmWashdown Motor
    • Item # 26ZX79
    • Mfr. Model # 215TTWR6027
    • Washdown Motor, 3-Phase, 10 HP, 1765 Nameplate RPM, Voltage 208-230/460, Phase 3, 215T Frame, Totally...More

    Vector Motor,3-Phase,1HP,230/460V
    • MARATHON MOTORS
    • Vector Motor, 3-Phase, 1HP, 230/460VVector Motor, 1 HP
    • Item # 26VT64
    • Mfr. Model # 143THTN8036
    • Vector Motor, 3-Phase, Totally Enclosed Nonventilated, 1 HP, Torque 6 lb.-ft., Nameplate RPM 1756, Speed...More

    Vector Motor,3-Phase,2HP,230/460V
    • MARATHON MOTORS
    • Vector Motor, 3-Phase, 2HP, 230/460VVector Motor, 2 HP
    • Item # 26VT65
    • Mfr. Model # 145THTN8043
    • Vector Motor, 3-Phase, Totally Enclosed Nonventilated, 2 HP, Torque 10 lb.-ft., Nameplate RPM 1750, Speed...More

    Kiln Motor,3-Ph,5 HP,1170 RPM,460V,215T
    • MARATHON MOTORS
    • Kiln Motor, 3-Ph, 5 HP, 1170 RPM, 460V, 215TKiln Motor,3-Ph,5 HP,1170 RPM,460V,215T
    • Item # 21EN51
    • Mfr. Model # 215TTTS17077
    • Kiln Motor, 3-Phase, Totally Enclosed Air-Over, 5 HP, Nameplate RPM 1170, Frame 215T, Voltage 460, 60 Hz, 3...More

    Washdown Mtr,3 Ph,TEFC,5 hp,1760 rpm
    • MARATHON MOTORS
    • Washdown Mtr, 3 Ph, TEFC, 5 hp, 1760 rpmWashdown Motor
    • Item # 24PK84
    • Mfr. Model # 184TTWD6031
    • Washdown Motor, 3-Phase, 5 HP, 1760 Nameplate RPM, Voltage 208-230/460, Phase 3, 184TC Frame, Totally...More

    CT Motor,15 HP,1765 RPM,200 V
    • WEG
    • CT Motor, 15 HP, 1765 RPM, 200 VCooling Tower Motor, 200 Volt
    • Item # 19C684
    • Mfr. Model # 01518ET3PCT254TF1-W2
    • Cooling Tower Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, 1765 Nameplate RPM, 254T Frame, CW/CCW...More

    Kiln Motor,3-Ph,3 HP,1170 RPM,460V,213T
    • MARATHON MOTORS
    • Kiln Motor, 3-Ph, 3 HP, 1170 RPM, 460V, 213TKiln Motor,3-Ph,3 HP,1170 RPM,460V,213T
    • Item # 21EN49
    • Mfr. Model # 213TTTS17077
    • Kiln Motor, 3-Phase, Totally Enclosed Air-Over, 3 HP, Nameplate RPM 1170, Frame 213T, Voltage 460, 60 Hz, 3...More

    Kiln Motor,3-Ph,3 HP,1170 RPM,575V,213T
    • MARATHON MOTORS
    • Kiln Motor, 3-Ph, 3 HP, 1170 RPM, 575V, 213TKiln Motor,3-Ph,3 HP,1170 RPM,575V,213T
    • Item # 21EN50
    • Mfr. Model # 213TTTS17078
    • Kiln Motor, 3-Phase, Totally Enclosed Air-Over, 3 HP, Nameplate RPM 1170, Frame 213T, Voltage 575, 60 Hz, 3...More

    Kiln Motor,3-Ph,5 HP,1165 RPM,575V,215T
    • MARATHON MOTORS
    • Kiln Motor, 3-Ph, 5 HP, 1165 RPM, 575V, 215TKiln Motor,3-Ph,5 HP,1165 RPM,575V,215T
    • Item # 21EN52
    • Mfr. Model # 215TTTS17078
    • Kiln Motor, 3-Phase, Totally Enclosed Air-Over, 5 HP, Nameplate RPM 1165, Frame 215T, Voltage 575, 60 Hz, 3...More

    Brake Motor,TENV,5 HP,184TC,208-230/460
    • MARATHON MOTORS
    • Brake Motor, TENV, 5 HP, 184TC, 208-230/460Brake Motor, 3 Phase
    • Item # 16G419
    • Mfr. Model # 184TTTL7041
    • Brake Motor, 3-Phase, Totally Enclosed Nonventilated, 5 HP, Nameplate RPM 1755, 184TC Frame, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More