Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Definite Purpose AC Motors

29 Results Found that Include 132 Products

Results per page: 16 | 32 | 48
    Vacuum Mtr/Blwr,Peripheral,3 Stge,1 Spd
    • AMETEK LAMB
    • Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 SpdVacuum Motor / Blower
    • Item # 2M179
    • Mfr. Model # 114787
    • Vacuum Motor, Bypass, Peripheral Discharge, Blower Stages 3, Number of Speeds 1, Open Dripproof Motor...More

    Torque Chore Motor,2 HP,60 Hz,115/230
    • MARATHON MOTORS
    • Torque Chore Motor, 2 HP, 60 Hz, 115/230Torque Chore Motor
    • Item # 26CK60
    • Mfr. Model # 182TCFW9061
    • General Purpose Farm Duty Motor, Capacitor-Start, 2 HP, Nameplate RPM 1760, Voltage 115/230, 1 Phase, Frame...More

    Air Compr Mtr,5 HP,1745rpm,208-230V,184T
    • WEG
    • Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184TAir Compressor Motor
    • Item # 13L299
    • Mfr. Model # 00518OS1CCD184T
    • Air Compressor Motor, Capacitor-Start/Capacitor-Run, Open Dripproof, 5 HP, Nameplate RPM 1745, 184T Frame,...More

    Inst Rev Motor,3/4 HP,1725 RPM,115/230 V
    • MARATHON MOTORS
    • Inst Rev Motor, 3/4 HP, 1725 RPM, 115/230 VInstant Reverse Motor
    • Item # 3VF64
    • Mfr. Model # 5KC46PN0359Y
    • Instant Reverse Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, 1725 Nameplate RPM, 56 Frame,...More

    Washdown Motor,3-Phase,TENV,1-1/2 HP
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1-1/2 HPWashdown Motor,3-Phase,TENV,1-1/2 HP
    • Item # 32UN37
    • Mfr. Model # 143TTVR5327
    • Washdown Motor, 3-Phase, 1-1/2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 143TC Frame, Totally...More

    Washdown Motor,3-Phase,TENV,1-1/2 HP,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1-1/2 HP, 56CWashdown Motor,3-Phase,TENV,1-1/2 HP,56C
    • Item # 32UN34
    • Mfr. Model # 056T34V5303
    • Washdown Motor, 3-Phase, 1-1/2 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    Washdown Motor,3-Phase,TENV,1 HP,143TC
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1 HP, 143TCWashdown Motor,3-Phase,TENV,1 HP,143TC
    • Item # 32UN36
    • Mfr. Model # 143TTVR5326
    • Washdown Motor, 3-Phase, 1 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 143TC Frame, Totally...More

    Washdown Motor,3-Phase,TENV,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 56CWashdown Motor,3-Phase,TENV,56C
    • Item # 32UN33
    • Mfr. Model # 056T34V5302
    • Washdown Motor, 3-Phase, 1 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed...More

    Washdown Motor,TENV,1-1/2 HP,1725 rpm
    • MARATHON MOTORS
    • Washdown Motor, TENV, 1-1/2 HP, 1725 rpmWashdown Motor,TENV,1-1/2 HP,1725 rpm
    • Item # 32UN30
    • Mfr. Model # 056T17V5331
    • Washdown Motor, 3-Phase, 1-1/2 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    50 Hz Mtr,5 HP,190-200-208/380-400-415V
    • MARATHON MOTORS
    • 50 Hz Mtr, 5 HP, 190-200-208/380-400-415V50 Hz Motor
    • Item # 21XT20
    • Mfr. Model # 184TTDR9040
    • 50 Hz Motor, 3-Phase, Open Dripproof, 5 HP, Number of Speeds 1, Nameplate RPM 1450, Voltage...More

    Washdown Motor,3 Ph,TENV,1 HP,1740 rpm
    • MARATHON MOTORS
    • Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpmWashdown Motor
    • Item # 26ZX70
    • Mfr. Model # 143TTVR5329
    • Washdown Motor, 3-Phase, 1 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 143T Frame, Totally Enclosed...More

    Washdown Motor,3-Phase,TENV,1 HP,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1 HP, 56CWashdown Motor,3-Phase,TENV,1 HP,56C
    • Item # 32UN29
    • Mfr. Model # 056T17V5330
    • Washdown Motor, 3-Phase, 1 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed...More

    Washdown Motor,3-Phase,TENV,3/4 HP
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 3/4 HPWashdown Motor,3-Phase,TENV,3/4 HP
    • Item # 32UN28
    • Mfr. Model # 056T17V5329
    • Washdown Motor, 3-Phase, 3/4 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    Milk Pump Motor,PSC,TENV,3/4 HP,3450 RPM
    • CENTURY
    • Milk Pump Motor, PSC, TENV, 3/4 HP, 3450 RPMMilk Pump Motor
    • Item # 33L125
    • Mfr. Model # B592
    • Milk Pump Motor, Permanent Split Capacitor, 3/4 HP, Nameplate RPM 3450, Voltage 208-230, 1 Phase, Frame...More

    Results per page: 16 | 32 | 48