Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Definite Purpose AC Motors

29 Results Found that Include 126 Products

Results per page: 16 | 32 | 48
    Inst Rev Motor,1 HP,1725 RPM,115/230 V
    • MARATHON MOTORS
    • Inst Rev Motor, 1 HP, 1725 RPM, 115/230 VInstant Reverse Motor
    • Item # 5U177
    • Mfr. Model # 5KC49PN0253
    • Instant Reverse Motor, Capacitor-Start, Open Dripproof, 1 HP, 1725 Nameplate RPM, 56 Frame, Voltage 115/230,...More

    50 Hz Motor,1 HP,1450,110/220,56H,TEFC
    • DAYTON
    • 50 Hz Motor, 1 HP, 1450,110/220,56H, TEFC50 Hz Motor
    • Item # 6K409
    • Mfr. Model # 6K409
    • 50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Number of Speeds 1, Nameplate RPM 1450,...More

    Vacuum Mtr/Blwr,Tangential,3 Stge,1 Spd
    • AMETEK LAMB
    • Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 SpdVacuum Motor / Blower
    • Item # 4M883
    • Mfr. Model # 116136-00
    • Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 3, Number of Speeds 1, Open Motor Enclosure Design,...More

    Washdown Motor,3-Phase,TENV,3/4 HP,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 3/4 HP, 56CWashdown Motor,3-Phase,TENV,3/4 HP,56C
    • Item # 32UN32
    • Mfr. Model # 056T34V5301
    • Washdown Motor, 3-Phase, 3/4 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    Washdown Motor,3-Phase,TENV,1/2 HP,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1/2 HP, 56CWashdown Motor,3-Phase,TENV,1/2 HP,56C
    • Item # 32UN27
    • Mfr. Model # 056T17V5328
    • Washdown Motor, 3-Phase, 1/2 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    Washdown Motor,3-Phase,TENV,1/3 HP,56C
    • MARATHON MOTORS
    • Washdown Motor, 3-Phase, TENV, 1/3 HP, 56CWashdown Motor,3-Phase,TENV,1/3 HP,56C
    • Item # 32UN26
    • Mfr. Model # 056T17V5327
    • Washdown Motor, 3-Phase, 1/3 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally...More

    Auger Motor,1 HP,1725 RPM,3.1-3.0/1.5V
    • CENTURY
    • Auger Motor, 1 HP, 1725 RPM, 3.1-3.0/1.5VAuger Drive Motor
    • Item # 40Z998
    • Mfr. Model # C348
    • Auger Drive Motor, 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 208-230/460, 3 Phase, Frame 56N, Totally...More

    50 Hz Mtr,3 HP,190-200-208/380-400-416V
    • MARATHON MOTORS
    • 50 Hz Mtr, 3 HP, 190-200-208/380-400-416V50 Hz Motor
    • Item # 21XT19
    • Mfr. Model # 182TTDR8353
    • 50 Hz Motor, 3-Phase, Open Dripproof, 3 HP, Number of Speeds 1, Nameplate RPM 1450, Voltage...More

    HT Farm Motor,TEFC,1/2HP,115/208-230V
    • MARATHON MOTORS
    • HT Farm Motor, TEFC, 1/2HP, 115/208-230VHigh Torque Farm Motor
    • Item # 29JA63
    • Mfr. Model # 5KCR48WN0292Y
    • General Purpose Farm Duty Motor, Capacitor-Start/Capacitor-Run, 1/2 HP, Nameplate RPM 1725, Voltage...More

    Farm Duty Mtr,Cap Start,TEAO,3hp,3450rpm
    • MARATHON MOTORS
    • Farm Duty Mtr, Cap Start, TEAO, 3hp, 3450rpmFarm Duty Motor
    • Item # 2K354
    • Mfr. Model # 5KCR49ZN8061T
    • Aeration Fan Motor, Capacitor-Start, 3 HP, Nameplate RPM 3450, Voltage 230, 1 Phase, Frame 145T, Totally...More

    Results per page: 16 | 32 | 48