Skip Content

Filter Results By

Item
  • View MoreView Less
Fixture Type
  • View MoreView Less
Lamp Quantity
Lamp Type
  • View MoreView Less
Fixture Wattage
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Decorative Fixtures

146 Results Found that Include 243 Products 

Results per page: 16 | 32 | 48
  • LUMAPRO
  • Low-Profile
  • Multiple product options available

  • LUMAPRO
  • Light Fixture
  • Multiple product options available

  • ACUITY LITHONIA
  • Low-Profile
  • Multiple product options available

  • ACUITY LITHONIA
  • Linear
  • Multiple product options available

  • LUMAPRO
  • Bath Bar
  • Multiple product options available

  • ACUITY LITHONIA
  • Vanity
  • Multiple product options available

  • ACUITY LITHONIA
  • Decorative Sconces
  • Multiple product options available

  • ACUITY LITHONIA
  • Mini-Pendants
  • Multiple product options available

Decorative Fixture,Wall or Ceiling,120V
  • PROGRESS
  • Decorative Fixture, Wall or Ceiling, 120V
  • Item # 20LD48
  • Mfr. Model # P7249-09EBWB
  • Decorative Surface Mount Fixture, Surface Mount Fixture Type, Lamp Quantity 1, T9 Circline Lamp Type, 22 Lamp...More

Fluorescent Fixture,T8,2 Lamps,58W
  • ACUITY LITHONIA
  • Fluorescent Fixture, T8,2 Lamps, 58W
  • Item # 31A155
  • Mfr. Model # WT8 2 32 MVOLT GEB10IS
  • Fluorescent Fixture, Surface Fluorescent Fixture Type, Lamp Quantity 2, T8 Lamp Type, 32 Lamp Watts, 58...More

Fluorescent Fixture, T8, 2 Lamps, 32W
  • COLUMBIA
  • Fluorescent Fixture, T8, 2 Lamps, 32W
  • Item # 21RU97
  • Mfr. Model # BIL4-232-EPU
  • Fluorescent Fixture, Fluorescent Fixture Type, Lamp Quantity 2, T8 Lamp Type, 32 Lamp Watts, 15 to 90 Fixture...More

Bath Fixture,Vanity,Wall,120V
  • PROGRESS
  • Bath Fixture, Vanity, Wall, 120V
  • Item # 20LC05
  • Mfr. Model # P2708-20
  • Bath Fixture, Vanity Fixture Type, Lamp Quantity 3, Medium Base Lamp Type, 100 Lamp Watts, 300 Fixture...More

Directional Lamp,Surface,Ceiling,120V
  • PROGRESS
  • Directional Lamp, Surface, Ceiling, 120V
  • Item # 20LD23
  • Mfr. Model # P6147-30
  • Directional Lamp, Surface Mount Fixture Type, Lamp Quantity 1, PAR-20 Lamp Type, 50 Lamp Watts, 50 Fixture...More

Directional Lamp,Wall or Ceiling,120V
  • PROGRESS
  • Directional Lamp, Wall or Ceiling, 120V
  • Item # 20LD29
  • Mfr. Model # P6160-09
  • Directional Lamp, Surface Mount Fixture Type, Lamp Quantity 3, PAR-20 Lamp Type, 50 Lamp Watts, 150 Fixture...More

Bath Fixture,Vanity,Wall,120V
  • PROGRESS
  • Bath Fixture, Vanity, Wall, 120V
  • Item # 20LC01
  • Mfr. Model # P2708-09
  • Bath Fixture, Vanity Fixture Type, Lamp Quantity 3, Medium Base Lamp Type, 100 Lamp Watts, 300 Fixture...More

Chandelier,Ceiling,Ceiling Chain,120V
  • PROGRESS
  • Chandelier, Ceiling, Ceiling Chain, 120V
  • Item # 20LC47
  • Mfr. Model # P4440-09
  • Chandelier, Ceiling Fixture Type, Lamp Quantity 3, Medium Base Lamp Type, 100 Lamp Watts, 300 Fixture...More

Modular Fluorescent Lamp,Ceiling,120V
  • PROGRESS
  • Modular Fluorescent Lamp, Ceiling, 120V
  • Item # 20LD52
  • Mfr. Model # P7251-09EBWB
  • Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 2, T9 Circline Lamp Type, 32 Lamp Watts,...More

Modular Fluorescent Lamp,Ceiling,120V
  • PROGRESS
  • Modular Fluorescent Lamp, Ceiling, 120V
  • Item # 20LD53
  • Mfr. Model # P7251-174EBWB
  • Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 2, T9 Circline Lamp Type, 32 Lamp Watts,...More

Bath Fixture,Vanity,Wall,120V
  • PROGRESS
  • Bath Fixture, Vanity, Wall, 120V
  • Item # 20LC14
  • Mfr. Model # P2713-15
  • Bath Fixture, Vanity Fixture Type, Lamp Quantity 5, Medium Base Lamp Type, 100 Lamp Watts, 500 Fixture...More

Modular Fluorescent Lamp,Ceiling,120V
  • PROGRESS
  • Modular Fluorescent Lamp, Ceiling, 120V
  • Item # 20LD54
  • Mfr. Model # P7252-09EBWB
  • Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 3, T9 Circline Lamp Type, 32 Lamp Watts,...More

Decorative Fixture,Ceiling Flush,120V
  • PROGRESS
  • Decorative Fixture, Ceiling Flush, 120V
  • Item # 20LE02
  • Mfr. Model # P3997-09WB
  • Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 13 Lamp Watts, 13 Fixture...More

Decorative Fixture,Ceiling,120V
  • PROGRESS
  • Decorative Fixture, Ceiling, 120V
  • Item # 20LD93
  • Mfr. Model # P3624-20WB
  • Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 2, GU-24 Lamp Type, 13 Lamp Watts, 26 Fixture...More

Chandelier,Ceiling,Ceiling Chain,120V
  • PROGRESS
  • Chandelier, Ceiling, Ceiling Chain, 120V
  • Item # 20LC58
  • Mfr. Model # P4627-20EBWB
  • Chandelier, Ceiling Fixture Type, Lamp Quantity 9, GU-24 Lamp Type, 13 Lamp Watts, 117 Fixture Wattage, 120V...More

Decorative Fixture,Wall or Ceiling,120V
  • PROGRESS
  • Decorative Fixture, Wall or Ceiling, 120V
  • Item # 20LE08
  • Mfr. Model # P3910-30WB
  • Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 26 Lamp Watts, 26 Fixture...More

Bath Fixture,Vanity,Wall,120V
  • PROGRESS
  • Bath Fixture, Vanity, Wall, 120V
  • Item # 20LA90
  • Mfr. Model # P2706-15
  • Bath Fixture, Vanity Fixture Type, Lamp Quantity 1, Medium Base Lamp Type, 100 Lamp Watts, 100 Fixture...More

Results per page: 16 | 32 | 48

Find a huge selection of decorative fixtures at Grainger to help light and enhance the appearance of facilities, businesses and homes. A new ceiling fixture can dress up a dull office or conference room. Attractive wall sconces can help light a dim hallway with a little style. Shop here for decorative incandescent bath and vanity fixtures, commercial-grade fluorescent lighting and more. Get your decorative fixtures from Grainger!