Skip Content

Filter Results By

Applied Filters Clear All

Decking

11 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Corrugated Steel Decking,48in W x 24in D
    • TENNSCO
    • Corrugated Steel Decking, 48in W x 24in DCorrugated Decking
    • Item # 4TV30
    • Mfr. Model # BSD-4824
    • Corrugated Steel Decking, Material Steel, Width 48 In., Depth 24 In., Thickness 9/16 In., For Use With Heavy...More

    Decking,48 In. W,24 In. D,Gray,Laminate
    • Decking, 48 In. W, 24 In. D, Gray, LaminateDecking
    • Item # 12T058
    • Mfr. Model # RLLM2448
    • Laminate Decking, Material Laminate, Width 48 In., Depth 24 In., Thickness 5/8 In., For Use With Bulk and...More

    • TENNSCO
    • DeckingDecking
    • Multiple product options available

      Multiple product options available

    Pallet Rack Wire Decking,46 In. W
    • HUSKY
    • Pallet Rack Wire Decking, 46 In. WPallet Rack Wire Decking
    • Item # 2JGK2
    • Mfr. Model # 3646A3
    • Pallet Rack Wire Decking, Material Galvanized Wire, Width 46 In., Depth 36 In., For Use With Wireway Husky,...More

    Decking,60 In. W,24 In. D,Gray
    • EDSAL
    • Decking, 60 In. W, 24 In. D, GrayRibbed Steel Decking
    • Item # 12T049
    • Mfr. Model # RLSD2460
    • Ribbed Steel Decking, Material 20 Gauge Ribbed Steel, Width 60 In., Depth 24 In., For Use With Bulk and...More

    Decking,Particleboard,Capacity 300 lb
    Wire Decking,48 W x 18 D x 5/16 in H
    Wire Mesh Decking,Gray,2500 lb.
    • WORLDWIDE MATERIAL HANDLING
    • Wire Mesh Decking, Gray, 2500 lb.Wire Mesh Decking
    • Item # 49P409
    • Mfr. Model # 4852S-3-2504-4.6
    • Wire Mesh Decking, Material Wire Mesh, Width 52 In., Depth 48 In., Thickness 3/16 In., For Use With Pallet...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More