Skip Content

Filter Results By

Head Type
Size
Length
Material
Finish
Drive Type
Brand
Price
Shop By
Ratings

Deck Screws

116 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Deck Screw,Dual Torq,#8 x 3,PK90
  • GRAINGER APPROVED
  • Deck Screw, Dual Torq, #8 x 3, PK90Deck Screw,Dual Torq,#8 x 3,PK90
  • Item # 5JTX3
  • Mfr. Model # 5JTX3
  • Deck Screw, Head Type Flat, Size #8, Length 3 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size...More

Deck Screw,Flat,#8x2 In L,PK50
  • GRAINGER APPROVED
  • Deck Screw, Flat, #8x2 In L, PK50Deck Screw,Flat,#8x2 In L,PK50
  • Item # 1VB36
  • Mfr. Model # 1VB36
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 2 In, Drive Type Square, Driver...More

Deck Screw,Flat Head,#8x2 1/2 In,PK650
Deck Screw,Flat Head,#6 x 2 In,PK825
Deck Screw,Ceramic,#10x4 1/2,Pk257
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10x4 1/2, Pk257Deck Screw,Ceramic,#10x4 1/2,Pk257
  • Item # 5JUJ8
  • Mfr. Model # 5JUJ8
  • Deck Screw, Head Type Flat, Size #10, Length 4 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Flat,#8x2 1/2 L,PK50
  • GRAINGER APPROVED
  • Deck Screw, Flat, #8x2 1/2 L, PK50Deck Screw,Flat,#8x2 1/2 L,PK50
  • Item # 1VB37
  • Mfr. Model # 1VB37
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 2 1/2 In, Drive Type Square,...More

Deck Screw,Ceramic,#9x2 1/2,PK530
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9x2 1/2, PK530Deck Screw,Ceramic,#9x2 1/2,PK530
  • Item # 5JUJ4
  • Mfr. Model # 5JUJ4
  • Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Flat Head,#8 x 3 In,PK450
Deck Screw,#10,PK100
  • SPAX
  • Deck Screw, #10, PK100Deck Screw,#10,PK100
  • Item # 6PU93
  • Mfr. Model # 0147000500603
  • Deck Screw, Flat Head, Stainless Steel, Plain Finish, Combination Phillips And Square, Size #10, Length 2 1/2...More

Deck Screw,Flat,SS,#8x1 1/4,PK214
  • GRAINGER APPROVED
  • Deck Screw, Flat, SS, #8x1 1/4, PK214Deck Screw,Flat,SS,#8x1 1/4,PK214
  • Item # 5JUP0
  • Mfr. Model # 5JUP0
  • Deck Screw, Head Type Flat, Size #8, Length 1 1/4 In, 305 Stainless Steel, Drive Type Star, Driver Size T20,...More

Deck Screw,Dual Torq,#8 x 3,PK450
  • GRAINGER APPROVED
  • Deck Screw, Dual Torq, #8 x 3, PK450Deck Screw,Dual Torq,#8 x 3,PK450
  • Item # 5JTX8
  • Mfr. Model # 5JTX8
  • Deck Screw, Head Type Flat, Size #8, Length 3 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size...More

Deck Screw,Ceramic,#8 x2 In,PK825
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #8 x2 In, PK825Deck Screw,Ceramic,#8 x2 In,PK825
  • Item # 5JUJ3
  • Mfr. Model # 5JUJ3
  • Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Ceramic,#9 x 3,PK2000
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9 x 3, PK2000Deck Screw,Ceramic,#9 x 3,PK2000
  • Item # 5JUK2
  • Mfr. Model # 5JUK2
  • Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Ceramic,#9x2 1/2,Pk2500
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9x2 1/2, Pk2500Deck Screw,Ceramic,#9x2 1/2,Pk2500
  • Item # 5JUK1
  • Mfr. Model # 5JUK1
  • Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,SS,Flat,#10x2 1/2,Pk430
  • GRAINGER APPROVED
  • Deck Screw, SS, Flat, #10x2 1/2, Pk430Deck Screw,SS,Flat,#10x2 1/2,Pk430
  • Item # 5JUP7
  • Mfr. Model # 5JUP7
  • Deck Screw, Head Type Flat, Size #10, Length 2 1/2 In, 305 Stainless Steel, Drive Type Star, Driver Size T25,...More

Deck Screw,Ceramic,#8 x2 In,PK164
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #8 x2 In, PK164Deck Screw,Ceramic,#8 x2 In,PK164
  • Item # 5JUH5
  • Mfr. Model # 5JUH5
  • Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Flat,#8x1 1/4 L,PK100
  • GRAINGER APPROVED
  • Deck Screw, Flat, #8x1 1/4 L, PK100Deck Screw,Flat,#8x1 1/4 L,PK100
  • Item # 1VB34
  • Mfr. Model # 1VB34
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 1 1/4 In, Drive Type Square,...More

Deck Screw,Flat Head,#6x1 5/8 In,PK1000
Deck Screw,Flat,#8x1 5/8 L,PK50
  • GRAINGER APPROVED
  • Deck Screw, Flat, #8x1 5/8 L, PK50Deck Screw,Flat,#8x1 5/8 L,PK50
  • Item # 1VB35
  • Mfr. Model # 1VB35
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 1 5/8 In, Drive Type Square,...More

Deck Screw,Flat,#10x3 In L,PK25
  • GRAINGER APPROVED
  • Deck Screw, Flat, #10x3 In L, PK25Deck Screw,Flat,#10x3 In L,PK25
  • Item # 1VB41
  • Mfr. Model # 1VB41
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #10, Length 3 In, Drive Type Square, Driver...More

Deck Screw,Ceramic,#9 x3 In,PK450
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9 x3 In, PK450Deck Screw,Ceramic,#9 x3 In,PK450
  • Item # 5JUJ5
  • Mfr. Model # 5JUJ5
  • Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Flat Head,#8 x 2 In,PK635
Deck Screw,Ceramic,#8x1 3/4,Pk1000
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #8x1 3/4, Pk1000Deck Screw,Ceramic,#8x1 3/4,Pk1000
  • Item # 5JUJ2
  • Mfr. Model # 5JUJ2
  • Deck Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Ceramic,#9x2 1/2,PK107
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9x2 1/2, PK107Deck Screw,Ceramic,#9x2 1/2,PK107
  • Item # 5JUH7
  • Mfr. Model # 5JUH7
  • Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Ceramic,#10 x 6,PK191
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10 x 6, PK191Deck Screw,Ceramic,#10 x 6,PK191
  • Item # 5JUK0
  • Mfr. Model # 5JUK0
  • Deck Screw, Head Type Flat, Size #10, Length 6 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Flat,#10x3 1/2 L,PK25
  • GRAINGER APPROVED
  • Deck Screw, Flat, #10x3 1/2 L, PK25Deck Screw,Flat,#10x3 1/2 L,PK25
  • Item # 1VB42
  • Mfr. Model # 1VB42
  • Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #10, Length 3 1/2 In, Drive Type Square,...More

Deck Screw,Flat Head,#6 x 2 In,PK165
Deck Screw,Ceramic,#8x1 1/4,PK256
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #8x1 1/4, PK256Deck Screw,Ceramic,#8x1 1/4,PK256
  • Item # 5JUH3
  • Mfr. Model # 5JUH3
  • Deck Screw, Head Type Flat, Size #8, Length 1 1/4 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Ceramic,#10x3 1/2,Pk321
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10x3 1/2, Pk321Deck Screw,Ceramic,#10x3 1/2,Pk321
  • Item # 5JUJ6
  • Mfr. Model # 5JUJ6
  • Deck Screw, Head Type Flat, Size #10, Length 3 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Deck Screw,Flat Head,#6x1 5/8 In,PK200
Deck Screw,Ceramic,#9 x3 In,PK91
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9 x3 In, PK91Deck Screw,Ceramic,#9 x3 In,PK91
  • Item # 5JUH8
  • Mfr. Model # 5JUH8
  • Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Flat Head,#10x3 1/2 In,PK280
Results per page: 16 | 32 | 48

Use deck screws to join treated lumber, composite wood and other decking material for outdoor use. Most deck screws have a countersunk head to provide a smooth finished surface. They are also rust- and corrosion-resistant and grip the wood to prevent popping. Square or star head screws require special drivers to fasten but don’t strip as easily as other types. Choose high-quality deck screws from Grainger and help reduce future maintenance on exterior construction projects.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More