Skip Content

Filter Results By

Enclosure
Input Voltage
HP @ Lower Volts
HP @ Higher Volts
Speed Range
Linear Acceleration
Linear Deceleration
Current/Torque Limit
Shunt Wound Volts
Accepts Tach Feedback
Dynamic Braking
External Switches
Brand
Price
Shop By
Ratings

DC Speed Controls

7 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    DC Speed Control,3.5A,Open Frame
    • PARKER
    • DC Speed Control, 3.5A, Open FrameDC Speed Control,3.5A,Open Frame
    • Item # 4GXU3
    • Mfr. Model # OFS350-OSC
    • DC Speed Control, Input Voltage 12/42VDC, Chassis Enclosure, Speed Range 35 RPS, Max. Amps 3.5, Mount Type...More

    DC SpdControl,12/24/36/48VDC,10A,Chassis
    • DART CONTROLS
    • DC SpdControl, 12/24/36/48VDC, 10A, ChassisDC SpdControl,12/24/36/48VDC,10A,Chassis
    • Item # 38EG40
    • Mfr. Model # 65E10C
    • DC Speed Control, Voltage Output 0-12 thru 48 VDC, Input Voltage 12/24/36/48VDC, Chassis Enclosure, 1/2, 1/50...More

    DC SpdControl,12/24/36/48VDC,20A,Chassis
    • DART CONTROLS
    • DC SpdControl, 12/24/36/48VDC, 20A, ChassisDC SpdControl,12/24/36/48VDC,20A,Chassis
    • Item # 38EG41
    • Mfr. Model # 65E20C
    • DC Speed Control, Voltage Output 0-12 thru 48 VDC, Input Voltage 12/24/36/48VDC, Chassis Enclosure, 1, 1/25...More

    DC SpdCtrl,12/24/36/48VDC,10A,NEMA 4X/12
    • DART CONTROLS
    • DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12DC SpdCtrl,12/24/36/48VDC,10A,NEMA 4X/12
    • Item # 38EG42
    • Mfr. Model # 65E10E
    • DC Speed Control, Voltage Output 0-12 thru 48 VDC, Input Voltage 12/24/36/48VDC, NEMA 4X/12 Enclosure, 1/2,...More

    DC SpdCtrl,12/24/36/48VDC,20A,NEMA 4X/12
    • DART CONTROLS
    • DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12DC SpdCtrl,12/24/36/48VDC,20A,NEMA 4X/12
    • Item # 38EG43
    • Mfr. Model # 65E20E
    • DC Speed Control, Voltage Output 0-12 thru 48 VDC, Input Voltage 12/24/36/48VDC, NEMA 4X/12 Enclosure, 1,...More

    Results per page: 16 | 32 | 48

      DC speed controls from Grainger feature built-in transient and surge suppression to help protect motors from damage that can occur from sudden electrical disturbances. Help provide superior wide range adjustable speed control or regulate motor speed with adjustable acceleration and deceleration. Choose models designed for reversing/recycling to help provide instant reversing, precise stopping or cycling. Shop Grainger today for efficient, reliable DC speed controls.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More