Skip Content

Filter Results By

Applied Filters Clear All

Voltage
HP
Item
Nameplate RPM
Frame
Shaft Dia.
RPM Range
Motor Enclosure Design
Full Load Amps
Full Load Torque
Length Less Shaft
Shaft Length
Motor Mounting Type
Overall Length
Features
Brand
Price
Shop By
Ratings

DC Permanent Magnet Motors

5 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • DAYTON 56C Frame DC Permanent Magnet Motors DAYTON 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    Designed for use with speed controls or NEMA Type K DC power supplies, these general purpose motors are compatible with constant or diminishing torque applications. Permanent magnet motors can provide cost-effective rotary motion control for a diverse group of applications including robotics, machine tools, material-handling systems, and power tools. Each features a removable base.

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 1-7/8";...More

  • DAYTON
  • DAYTON Non-Standard Frame DC Permanent Magnet Motors DAYTON Non-Standard Frame DC Permanent Magnet Motors
  • Multiple product options available

    These general purpose motors are designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications. They help to provide cost-effective rotary motion control for a diverse group of applications including robotics, machine tools, material-handling systems, and power tools.

    DC Permanent Magnet Motors, Motor Enclosure Design Totally Enclosed Nonventilated, Frame Non-Standard, Motor Thermal Protection None, Max. Ambient Temp. 40°C, and CW/CCW...More

  • DAYTON
  • DAYTON 143/5TC Frame DC Permanent Magnet Motors DAYTON 143/5TC Frame DC Permanent Magnet Motors
  • Multiple product options available

    These general purpose motors are designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications. Permanent magnet motors can provide cost-effective rotary motion control for a diverse group of applications including robotics, machine tools, material-handling systems, and power tools.

    DC Permanent Magnet Motors, Motor Thermal Protection None, H Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft Length 2-1/4", and UL...More

  • DAYTON
  • DAYTON 56C Frame Washdown DC Motors DAYTON 56C Frame Washdown DC Motors
  • Multiple product options available

    These 1-phase washdown motors feature double-sealed, oversize bearings and spring-loaded contact seals in each endshield. They are lubricated with moisture-resistant grease and feature drains in the conduit boxes to shed excess moisture. The white epoxy finish offers superior resistance to caustic cleaning solutions. Motors also feature externally replaceable brushes and removable bases. Use in high-humidity/wet environments and areas where motors are occasionally exposed to high-pressure washdowns including drives for conveyors, food packaging, and processing machinery.

    Washdown DC Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, CW/CCW Rotation, Shaft...More

2 HP DC Motor Permanent Magnet DC,1750 Nameplate RPM 1
  • DAYTON
  • 2 HP DC Motor Permanent Magnet DC, 1750 Nameplate RPM 180VDC Voltage 56C Frame 2 HP DC Motor Permanent Magnet DC,1750 Nameplate RPM 180VDC Voltage 56C Frame
  • DC Motor, Permanent Magnet DC, 2 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 9.5, Full Load Torque 86 in.-lb., Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Insulation Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 19-5/16 In., 17-1/4 In. Length Less Shaft, Body Dia. 6-1/2 In., Shaft Dia. 7/8 In., Shaft Length 2 In., Base Mounting O.C. 2-3/4 x 4 and 2-3/4 x 5 In.

  • Item # 45H828
  • Mfr. Model # 45H828
  • DC Motor, Permanent Magnet DC, 2 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More