Skip Content

Filter Results By

Applied Filters Clear All

Data Recording

31 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Quality Carbon Dioxide Monitor
  • EXTECH
  • Air Quality Carbon Dioxide Monitor Air Quality Carbon Dioxide Monitor
  • Item # 21RV54
  • Mfr. Model # CO100
  • Air Quality CO2 Monitor, Indoor, Temp. Range (F) 23 Degrees to 122 Degrees , Relative Humidity Range 0.1 to...More

Data Logger,Temperature and Humidity,USB
  • DICKSON
  • Data Logger, Temperature and Humidity, USB Data Logger
  • Item # 6ETG1
  • Mfr. Model # TP425
  • Data Logger, Temperature and Humidity, Relative Humidity Range 0 to 95 Percent, Accuracy +/-0.8 Degrees...More

Data-Logger,RH\Temp,-20.2degto161.6degF
  • TRACEABLE
  • Data-Logger, RH\Temp, -20.2degto161.6degF Data-Logger
  • Item # 35VY23
  • Mfr. Model # 6550
  • Data-Logger, RH\Temp, Temp. Range (F) -20.2 Degrees to 161.6 Degrees F, Relative Humidity Range 0 to 100...More

Desktop Carbon Dioxide Monitor
  • EXTECH
  • Desktop Carbon Dioxide Monitor Desktop Air Quality Monitor
  • Item # 21YE40
  • Mfr. Model # CO220
  • Desktop Air Quality Monitor, Carbon Dixoide, Temp. Range (F) 14 Degrees to 140 Degrees , Relative Humidity...More

Touchscreen Thermometer,Data Logging
  • LASCAR
  • Touchscreen Thermometer, Data Logging Touchscreen Thermometer,Data Logging
  • Item # 20PD42
  • Mfr. Model # EL-ENVIROPAD-TC
  • Thermometer with Inbuild Data Logging, Temperature, Temp. Range (F) -454 Degrees to 2372 Degrees , Accuracy...More

Sensor Kit
  • SUPCO
  • Sensor Kit Sensor Kit
  • Item # 4JZ50
  • Mfr. Model # KTH
  • Sensor Kit, Dew Point Range 32 to 130 Degrees Fahrenheit, Humidity Range 0-100 Percentage @ 32 to 130 Degrees...More

Cable,Extension,100 Ft
AC/DC Data Logger,Millivolt,Current,USB
  • LASCAR
  • AC/DC Data Logger, Millivolt, Current, USB AC/DC Data Logger,Millivolt,Current,USB
  • Item # 20PD26
  • Mfr. Model # EL-USB-ACT
  • AC/DC Current Logger,Voltage Range 0 to 783 AC,Voltage Accuracy +/-2 Percent,Current Range 0 to 723A,Current...More

Ethernet Software
  • MONARCH
  • Ethernet Software Ethernet Software
  • Item # 5YA28
  • Mfr. Model # GUARDIAN
  • Ethernet Software, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86,...More

Serial Communications
  • MONARCH
  • Serial Communications Serial Communications
  • Item # 5XY98
  • Mfr. Model # RS485/RS232 KIT
  • Serial Communications Module, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81,...More

Data Logger,Temp and Humidity,Dew Point
  • AMPROBE
  • Data Logger, Temp and Humidity, Dew Point Data Logger
  • Item # 4FKP9
  • Mfr. Model # TR300
  • Data Logger, Temperature and Humidity, Temp Range -4 to 158 F, 0 to 100 Relative Humidity Range, Dew Point,...More

Temp Data Logger W/ Stainless Steel Case
  • MONARCH
  • Temp Data Logger W/ Stainless Steel Case Data Logger
  • Item # 36J806
  • Mfr. Model # Rugged Temp Track-It
  • Data Logger, Temperature, Temp. Range (F) 40 to 257 F, 40 to 125 C, Battery Life 3 years, Sample Point...More

Software,For 6540, 6550, 6560
  • TRACEABLE
  • Software, For 6540, 6550, 6560 Software,For 6540, 6550, 6560
  • Item # 35VY27
  • Mfr. Model # 6580
  • Software, For Use With Mfr. No. 6540, 6550, 6560, Features Programmable: Time Zone, C\f, Start Delay, Sample...More

Temperature Probe, Surface, U/W 1PRT9
Chart Recorder Cartridge,Multi Color,
WiFi Alarm Sensor,For Lascar Data Logger
  • LASCAR
  • WiFi Alarm Sensor, For Lascar Data Logger WiFi Alarm Sensor,For Lascar Data Logger
  • Item # 20PD41
  • Mfr. Model # EL-WIFI-ALERT
  • Wifi Alarm Data Logging Sensor, Audible and Visual Alarm, Remote Probe No, Digital Readout No, AC Adapter...More

Portable Viewer, EL-USB Loggers
  • LASCAR
  • Portable Viewer, EL-USB Loggers Portable Viewer, EL-USB Loggers
  • Item # 15Y005
  • Mfr. Model # EL-DATAPAD
  • Datalog Viewer, For Use With Lascar USB Temperature Dataloggers, Features Touch Screen Interface, Includes...More

Fire Hydrant Adapter
  • DICKSON
  • Fire Hydrant Adapter Fire Hydrant Adapter
  • Item # 5XA74
  • Mfr. Model # A793
  • Fire Hydrant Adapter, For Use With 5XA70, 5XA71, 1VD26, 1VD27, 5MN36, 5MN37, 5MN38, 5MN39 Data Loggers and...More

Ethernet Communication
  • MONARCH
  • Ethernet Communication Ethernet Communication
  • Item # 5YA11
  • Mfr. Model # ETHERNET KIT
  • Ethernet Communications Module, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81,...More

Kit,Card Reader
  • DICKSON
  • Kit, Card Reader Kit,Card Reader
  • Item # 4LB64
  • Mfr. Model # A220
  • Card Reader Kit, For Use With 4LB63, Transfers Collected Data on 4LB63 FLASH Memory Card to PC, Includes...More

Sensor Kit
  • SUPCO
  • Sensor Kit Sensor Kit
  • Item # 4JZ52
  • Mfr. Model # KTT
  • Two Temperature Sensor, For Use With Hand Held Digital Data Logger 5ZZ61 Or Universal Recorder 5ZZ59, Temp....More

Card Reader,Flash
  • DRANETZ
  • Card Reader, Flash Card Reader,Flash
  • Item # 2TE13
  • Mfr. Model # FLASHREADER-USB
  • Compact Flash Card Reader, For Use With 2TB84, 2TB85, 2TB86, 2TB87, 2TB88, 2TB89, USB Interface,...More

Temp & Humidity Probe,One Meter
Chart Recorder Cartridge,Multi Color
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More