Skip Content

Filter Results By

Applied Filters Clear All

Data Recording

32 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chart Recorder Ribbon,Multi Color
Temperature Data Logger
  • LASCAR
  • Temperature Data Logger Temperature Data Logger
  • Item # 15Y006
  • Mfr. Model # EL-USB-1-LCD
  • Temperature Data Logger, Temperature, Temp. Range (F) -40 Degree to 176 Degrees, Accuracy +/-0.5 (+/-1),...More

Software, Datalogging
  • DICKSON
  • Software, Datalogging Software, Datalogging
  • Item # 4LB62
  • Mfr. Model # A016
  • Software/USB Download Cable, For Use With 4LB57, 4LB58, 4LB59, 4LB60, and 4LB61, Length 6 Foot Cord, Includes...More

HOBOware Pro Data Logger CD
  • HOBO
  • HOBOware Pro Data Logger CD HOBOware Pro Data Logger CD
  • Item # 9WE81
  • Mfr. Model # BHW-PRO-CD
  • HOBOware Pro Data Logger CD, For Use With All HOBO Data Loggers, Features Powerful Graphing and Analysis...More

Temperature Alarm with Display,Digital
USB Temperature And Humidity Data Logger
WiFi Data Logger,Temperature, Cloud
  • LASCAR
  • WiFi Data Logger, Temperature, Cloud Wifi Data Logging Sensor
  • Item # 20PD34
  • Mfr. Model # EL-WIFI-T
  • Wifi Data Logging Sensor, Temperature, Temp. Range (F) -4 Degrees to 140 Degrees , Accuracy +/- 1.0 Degrees ,...More

Data Logger,Temperature,-14 to 185 F
  • COOPER ATKINS
  • Data Logger, Temperature, -14 to 185 F Data Logger
  • Item # 6KJ71
  • Mfr. Model # GL100-02
  • Data Logger, Temperature, Temp Range -14 to 185 F, Accuracy +/- 2 F, 2048 Sample Point Storage, 1 Minute to 4...More

Data-Logger,-31deg.to122degF,2-9/16 in.W
  • TRACEABLE
  • Data-Logger, -31deg.to122degF, 2-9/16 in.W Data-Logger
  • Item # 35VY22
  • Mfr. Model # 6540
  • Data-Logger, Temperature, Temp. Range (F) -31 Degrees to 122 Degrees F, Relative Humidity Range na, Pressure...More

Card Reader
  • MONARCH
  • Card Reader Card Reader
  • Item # 5YA26
  • Mfr. Model # CFCR
  • Card Reader, For Use With 5XY67, 5XY69, 5XY72, 5XY84, 5XY86, 5XY88, USB Cable, No Software, Includes...More

Enviro Datalogger,174H
  • TESTO
  • Enviro Datalogger, 174H Mini Data Logger
  • Item # 21C676
  • Mfr. Model # 0572-6560
  • Mini Data Logger, NTC, Temp. Range (F) -22 Degrees F to 158 Degrees F, Relative Humidity Range 0 to 100...More

Software (USB cable +CD)
  • GRAINGER APPROVED
  • Software (USB cable +CD) Software (USB cable +CD)
  • Item # 13G719
  • Mfr. Model # 13G719
  • Software, Interface, Width (In.) 2.5, Depth (In.) 0.7, Height (In.) 0.51, Software Required, Special Features...More

Probe,Rh/Temperature
  • EXTECH
  • Probe, Rh/Temperature Probe,Rh/Temperature
  • Item # 4GE46
  • Mfr. Model # RH522
  • Relative Humidity/Temperature Probe, For Use With 4GE79 Temperature Humidity Data Logger, Does Not Require...More

Temperature/RH/GPP/Wet Bulb Data Logger
  • GENERAL
  • Temperature/RH/GPP/Wet Bulb Data Logger Temperature/RH/GPP/Wet Bulb Data Logger
  • Item # 15X988
  • Mfr. Model # HT50
  • Temperature/RH/GPP/Wet Bulb Data Logger, Compact, USB Compatible, Temp. Range (F) -4 Degrees to 158 Degrees ,...More

RFID Reader,Track-It Data Loggers
  • MONARCH
  • RFID Reader, Track-It Data Loggers RFID Reader,Track-It Data Loggers
  • Item # 31KZ62
  • Mfr. Model # RFID INTERFACE BOX
  • RFID Reader, For Use With Track-It Data Loggers, Features Wirless Docking Station for use with Windows PC,...More

Chart Recorder Cartridge,Multi Color
Cable,Extension,25 Feet
Cable,Extension,50 Feet
Cable,Extension,100 Feet
Data Logger,Temperature,-4 to 158 F
  • GRAINGER APPROVED
  • Data Logger, Temperature, -4 to 158 F Data Logger
  • Item # 13G713
  • Mfr. Model # 13G713
  • Data Logger, TEMP., Temp. Range (F) -4 Degrees to 158, Accuracy +/-1.2 , Battery Life 9 Months, Sample Point...More

Cradle and Cable,2 yr. Warranty
Software,Data Logging
Pressure Fitting Acc
  • DICKSON
  • Pressure Fitting Acc Pressure Fitting Acc
  • Item # 5XA72
  • Mfr. Model # A791
  • Fitting Accessory Kit, For Use With 5XA70, 5XA71, 1VD26, 1VD27, 5MN36, 5MN37, 5MN38, 5MN39 Data Loggers and...More

Temperature Probe, Piercing, U/W 1PRT9
Memory Card,2GB
  • DICKSON
  • Memory Card, 2GB Memory Card,2GB
  • Item # 4LB63
  • Mfr. Model # A210
  • Memory Card, 2GB, For Use With Mfr. No. SM300, SM320, SM325, TM320, TM325, Features Retrieve Collected Data...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More