Skip Content

Filter Results By

Item
Category Type
Plenum Rated
Wire Size
Number of Conductor Pairs
  • View MoreView Less
Shielded / Unshielded
Jacket Material
Outside Dia.
  • View MoreView Less
Length
  • View MoreView Less
Packaging
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Data/LAN Cables

27 Results Found that Include 129 Products

Results per page: 16 | 32 | 48
    Cable, Riser, Cat 6, 23AWG, Blue
    • POWER FIRST
    • Cable, Riser, Cat 6, 23AWG, BlueCable, Riser, Cat 6, 23AWG, Blue
    • Item # 33VP09
    • Mfr. Model # 33VP09
    • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Outdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • GENERAL CABLE
    • Outdoor Plant Cable, Cat 6,23 AWG, 1000 ftOutdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • Item # 1MWZ2
    • Mfr. Model # W7136100
    • Outdoor Plant Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Cable,Cat 6,23 AWG,1000 ft,Blue
    • GENERAL CABLE
    • Cable, Cat 6,23 AWG, 1000 ft, BlueCable,Cat 6,23 AWG,1000 ft,Blue
    • Item # 3WA22
    • Mfr. Model # W7133707
    • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Cable,Cat 5e,24 AWG,1000 ft,Black
    • GEPCO
    • Cable, Cat 5e, 24 AWG, 1000 ft, BlackCable,Cat 5e,24 AWG,1000 ft,Black
    • Item # 6UUC9
    • Mfr. Model # CT504HD.41
    • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

    Cross-Connect Wire,Cat F,22 AWG,400 ft
    • GENERAL CABLE
    • Cross-Connect Wire, Cat F, 22 AWG, 400 ftCross-Connect Wire,Cat F,22 AWG,400 ft
    • Item # 36M935
    • Mfr. Model # 7042427
    • Network Outdoor Cross-Connect Wire, Category Type F, Wire Size 22 AWG, Number of Conductor Pairs 1,...More

    Cable, Data/LAN, Cat 5e, Blue
    • POWER FIRST
    • Cable, Data/LAN, Cat 5e, BlueCable, Data/LAN, Cat 5e, Blue
    • Item # 33VP13
    • Mfr. Model # 33VP13
    • Twisted Pair Cable, Category Type 5e, Plenum Rated Yes, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

    Twisted Pair Cable,24 AWG,Gray
    • POWER FIRST
    • Twisted Pair Cable, 24 AWG, GrayTwisted Pair Cable,24 AWG,Gray
    • Item # 33VP14
    • Mfr. Model # 33VP14
    • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

    Cable, Data/LAN, Cat 5e, White
    • POWER FIRST
    • Cable, Data/LAN, Cat 5e, WhiteCable, Data/LAN, Cat 5e, White
    • Item # 33VP12
    • Mfr. Model # 33VP12
    • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

    Cable, Data/LAN, Cat 5e, Blue
    • POWER FIRST
    • Cable, Data/LAN, Cat 5e, BlueCable, Data/LAN, Cat 5e, Blue
    • Item # 33VP11
    • Mfr. Model # 33VP11
    • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4,...More

    Cat 6 23/4 Riser 1000 Ft, Blue
    • POWER FIRST
    • Cat 6 23/4 Riser 1000 Ft, BlueCat 6 23/4 Riser 1000 Ft, Blue
    • Item # 33VP10
    • Mfr. Model # 33VP10
    • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    • CHAINFLEX
    • Data CableData Cable
    • Multiple product options available

      Multiple product options available

    DSX Distribution Frame Wire,Cat Y2,24AWG
    • GENERAL CABLE
    • DSX Distribution Frame Wire, Cat Y2,24AWGDSX Distribution Frame Wire,Cat Y2,24AWG
    • Item # 36M933
    • Mfr. Model # 2114396
    • Distributing Frame Wire, Category Type Y2, Wire Size 24 AWG, Number of Conductor Pairs 2.5, Unshielded,...More

    Results per page: 16 | 32 | 48

      LAN cable from Grainger routes networks through buildings to carry voice and data transmissions. This data cable allows fluid sharing of information across a LAN, also called a local area network. Grainger supplies cat3 cable for basic 4 Mbps networks, high speed cat5 cable with speeds up to 155 Mbps and cat6 cable for 1000 base-T gigabit Ethernet networks. Shielded riser cable is designed for installation in building risers. Also shop at Grainger for a cable stripper for coaxial cables, telephone cord in lengths up to 100 feet, and coaxial cables for cable TV, video or network installation.