Skip Content

Filter Results By

Data/LAN Cables

9 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Category 5e Category 5e
  • Multiple product options available

    LAN cables route networks through buildings to carry voice and data transmissions. Data cables allow fluid sharing of information across a LAN, also called a local area network.

    Multiple product options available

  • Category 3 Category 3
  • Multiple product options available

    LAN cables from Grainger include cat3 gigabit Ethernet network cable for professional installations of high speed local area networks.

    Multiple product options available

  • Category 6 Category 6
  • Multiple product options available

    The world as we know it runs on secure data and communications connections. Low-voltage electricians and telecommunications technicians fully understand how important it is for their businesses to maintain secure data and telecom connections. Secure data networking and telecom installations keep companies moving, and ensure they’re maintaining high levels of efficiency.

    Multiple product options available

  • GENSPEED
  • Category 6a Category 6a
  • Multiple product options available

    Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g). Tru-Mark™ footage marking on cable—from 1000 ft. to 0 ft.—saves time measuring and optimizes inventory.

    Multiple product options available

  • Category 5 Category 5
  • Multiple product options available

    Cat5 gigabit Ethernet network cables are intended for professional installations of high speed local area networks.

    Multiple product options available

Flexing Ethernet Cable,Order by the Foot
  • CHAINFLEX
  • Flexing Ethernet Cable, Order by the Foot Flexing Ethernet Cable,Order by the Foot
  • Continuous Flexing Ethernet Cable, Shielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire Size 26 AWG, Standards RU/ CSA/ CE

  • Item # 2TZJ5
  • Mfr. Model # CF14US-02-04-02
  • Continuous Flexing Ethernet Cable, Shielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire...More

Cross Connect Wire,Cat F,24 AWG,1000 ft
  • GENERAL CABLE
  • Cross Connect Wire, Cat F, 24 AWG, 1000 ft Cross Connect Wire,Cat F,24 AWG,1000 ft
  • Category Cable, Category Type Category 2, Unshielded, Length 1000 ft., Jacket Color White/Blue, Jacket Material PVC, Number of Conductor Pairs 1, Package Type Spool, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.060 In., Operating Temp. Range -20 Degrees C, Standards NEC/CEC Type CM (UL 1685-2000), Category 2 Compatible, Green Certification or Other Recognition RoHS Compliant

  • Item # 21D096
  • Mfr. Model # 7023708
  • Category Cable, Category Type Category 2, Unshielded, Length 1000 ft., Jacket Color White/Blue, Jacket...More

Flexing Ethernet Cable,2A,300V,Violet
  • CHAINFLEX
  • Flexing Ethernet Cable, 2A, 300V, Violet Flexing Ethernet Cable,2A,300V,Violet
  • Continuous Flexing Ethernet Cable, Unshielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire Size 26 AWG, Standards RU/ CSA/ CE

  • Item # 2WGG6
  • Mfr. Model # CF14US-02-04-02-25
  • Continuous Flexing Ethernet Cable, Unshielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire...More

Flexing Ethernet Cable,0.3 in O.D,26 AWG
  • CHAINFLEX
  • Flexing Ethernet Cable, 0.3 in O.D, 26 AWG Flexing Ethernet Cable,0.3 in O.D,26 AWG
  • Continuous Flexing Ethernet Cable, Unshielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire Size 26 AWG, Standards RU/ CSA/ CE

  • Item # 2WGX4
  • Mfr. Model # CF14US-02-04-02-100
  • Continuous Flexing Ethernet Cable, Unshielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire...More

Results per page:  16 | 32 | 48

LAN cable from Grainger routes networks through buildings to carry voice and data transmissions. This data cable allows fluid sharing of information across a LAN, also called a local area network. Grainger supplies cat3 cable for basic 4 Mbps networks, high speed cat5 cable with speeds up to 155 Mbps and cat6 cable for 1000 base-T gigabit Ethernet networks. Shielded riser cable is designed for installation in building risers. Also shop at Grainger for a cable stripper for coaxial cables, telephone cord in lengths up to 100 feet, and coaxial cables for cable TV, video or network installation.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More