Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Data and Communication

8 Results Found that Include 8 Products 

 |  Results per page: 16 | 32 | 48

    A/V WallPlate, HDMI over Cat5/6, IR, 1P, Wht

    GRAINGER APPROVED VENDOR

    Grainger Item # 14J383 | Mfr. Model # 14J383

    Catalog Page # 472 (PDF)

    AV Wallplate, Material of Construction PVC and Copper (Gold Plated), Number of Conductors 1, Number of Gangs...More

    10Gb Fiber Optic Patch Cable, LC/LC, 20M

    GRAINGER APPROVED VENDOR

    Grainger Item # 13U493 | Mfr. Model # 13U493

    Catalog Page # 479 (PDF)

    Fiber Optic Patch Cable, Connector Type LC/LC, Length 20M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

    Rack Mount, Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW56 | Mfr. Model # 10670

    Catalog Page # NA

    Mounting Style Wall, Rack Mount, Material of Construction Steel, Finish Polished, Includes M5 Mounting Screws...More

    Patch Panel, 48P, 2U

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW81 | Mfr. Model # 7306

    Catalog Page # NA

    Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction Steel, Patch...More

    Patch Panel, 24P, Half U

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW88 | Mfr. Model # 10035

    Catalog Page # NA

    Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

    Patch Panel, 48P, 2U

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW85 | Mfr. Model # 7258

    Catalog Page # NA

    Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction Steel, Patch...More

    Rack Bracket, 11.9in.Hx12.30in.Wx4in.D

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW27 | Mfr. Model # 8628

    Catalog Page # NA

    Network, Wall Mount, Package Quantity 1, Material of Construction Steel, Number of 6-Packs 0, Finish Black,...More

    Patch Panel, 12P, 2U

    GRAINGER APPROVED VENDOR

    Grainger Item # 20PW93 | Mfr. Model # 7305

    Catalog Page # NA

    Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

     |  Results per page: 16 | 32 | 48
      loader image