Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Data and Communication

42 Results Found that Include 42 Products 

Results per page: 16 | 32 | 48
Patch Cord,Cat5e,50Ft,blue
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, blue
  • Item # 5VZE7
  • Mfr. Model # 5VZE7
  • Patch Cord, Category Type 5e, Color blue , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Ethernet Cable,Cat5e,100 Ft,Black,24AWG
  • GRAINGER APPROVED VENDOR
  • Ethernet Cable, Cat5e, 100 Ft, Black, 24AWG
  • Item # 38F940
  • Mfr. Model # 38F940
  • Ethernet Cable, Category Type 5e, Color Black, Cord Length (Ft.) 100, Length (M) 30, Plug Type RJ45, Wire...More

Plug,Mod,Cat6,Strander,Shielded,Pk100
  • GRAINGER APPROVED VENDOR
  • Plug, Mod, Cat6, Strander, Shielded, Pk100
  • Item # 13U664
  • Mfr. Model # 13U664
  • Number of Positions 2, Cable Type RJ45, Modular, Package Quantity 100, Number of Contacts 8, Plug, For Use...More

Patch Cord,Cat5e,50Ft,Black
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Black
  • Item # 5VZE6
  • Mfr. Model # 5VZE6
  • Patch Cord, Category Type 5e, Color Black , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Fiber Optic Patch Cable, LC/ST, 3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/ST, 3M
  • Item # 13U429
  • Mfr. Model # 13U429
  • Fiber Optic Patch Cable, Connector Type LC/ST, Length 3M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Fiber Optic Patch Cable, LC/SC,3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/SC, 3M
  • Item # 13U516
  • Mfr. Model # 13U516
  • Fiber Optic Patch Cable, Connector Type LC/SC, Single Mode, Length 3M, Core Dimension 9, Jacket Color Yellow,...More

Fiber Optic Patch Cable,MTRJ(F)/ST,3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, MTRJ(F)/ST, 3M
  • Item # 13U445
  • Mfr. Model # 13U445
  • Fiber Optic Patch Cable, Connector Type MTRJ(F)/ST, Length 3M, Core Dimension 62.5, Jacket Color Orange,...More

10Gb Fiber Optic Patch Cable, LC/LC, 1M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/LC, 1M
  • Item # 13U463
  • Mfr. Model # 13U463
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 1M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Ethernet Cable,Cat6,75 Ft,Yellow,24AWG
Patch Cord,Cat5e,50Ft,Gray
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Gray
  • Item # 5VZE8
  • Mfr. Model # 5VZE8
  • Patch Cord, Category Type 5e, Color Gray , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Patch Cord,Cat5e,50Ft,White
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, White
  • Item # 5VZF4
  • Mfr. Model # 5VZF4
  • Patch Cord, Category Type 5e, Color White , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

10Gb Fiber Optic Patch Cable, LC/SC, 3M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/SC, 3M
  • Item # 13U470
  • Mfr. Model # 13U470
  • Fiber Optic Patch Cable, Connector Type LC/SC, Length 3M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Patch Cord,Cat5e,50Ft,Orange
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Orange
  • Item # 5VZF0
  • Mfr. Model # 5VZF0
  • Patch Cord, Category Type 5e, Color Orange , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Waterproof Cable,w/ Connector,16-1/2 Ft
  • GRAINGER APPROVED VENDOR
  • Waterproof Cable, w/ Connector, 16-1/2 Ft
  • Item # 13F734
  • Mfr. Model # 13F734
  • Cable Connector, Waterproof, Cable Type Multicore Cable, Jacket Type PVC, Color Black, IP Jack / Din Plug,...More

Patch Cord,Cat5e,50Ft,Yellow
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Yellow
  • Item # 5VZF5
  • Mfr. Model # 5VZF5
  • Patch Cord, Category Type 5e, Color Yellow , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

10Gb Fiber Optic Patch Cable, LC/SC, 2M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/SC, 2M
  • Item # 13U469
  • Mfr. Model # 13U469
  • Fiber Optic Patch Cable, Connector Type LC/SC, Length 2M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Patch Cord,Cat5e,50Ft,Red
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Red
  • Item # 5VZF3
  • Mfr. Model # 5VZF3
  • Patch Cord, Category Type 5e, Color Red , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

10Gb Fiber Optic Patch Cable, LC/LC, 2M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/LC, 2M
  • Item # 13U464
  • Mfr. Model # 13U464
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 2M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Fiber Optic Patch Cable, LC/LC, 1M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/LC, 1M
  • Item # 13U515
  • Mfr. Model # 13U515
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 1M, Core Dimension 9, Jacket Color Yellow, Jacket Type...More

Ethernet Cable,Cat6,75 Ft,Purple,24AWG
10Gb Fiber Optic Patch Cable, SC/SC, 5M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, SC/SC, 5M
  • Item # 13U480
  • Mfr. Model # 13U480
  • Fiber Optic Patch Cable, Connector Type SC/SC, Length 5M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Fiber Optic Patch Cable, LC/LC, 1M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/LC, 1M
  • Item # 13U421
  • Mfr. Model # 13U421
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 1M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Patch Cord,Cat5e,50Ft,Pink
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Pink
  • Item # 5VZF1
  • Mfr. Model # 5VZF1
  • Patch Cord, Category Type 5e, Color Pink , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Fiber Optic Patch Cable, LC/SC 3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/SC 3M
  • Item # 13U435
  • Mfr. Model # 13U435
  • Fiber Optic Patch Cable, Connector Type LC/SC, Length 3M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Patch Cord,Cat5e,50Ft,Green
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Green
  • Item # 5VZE9
  • Mfr. Model # 5VZE9
  • Patch Cord, Category Type 5e, Color Green , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Ethernet Cable,Cat6,75 Ft,Black,24AWG
  • GRAINGER APPROVED VENDOR
  • Ethernet Cable, Cat6,75 Ft, Black, 24AWG
  • Item # 38G018
  • Mfr. Model # 38G018
  • Ethernet Cable, Category Type 6, Color Black, Cord Length (Ft.) 75, Length (M) 23, Plug Type RJ45, Wire Gauge...More

Patch Cord,Cat5e,50Ft,Purple
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Cat5e, 50Ft, Purple
  • Item # 5VZF2
  • Mfr. Model # 5VZF2
  • Patch Cord, Category Type 5e, Color Purple , Boot Type Standard, Plug Type RJ45, Standards UL/CSA, Package...More

Fiber Optic Patch Cable, SC/SC, 5M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, SC/SC, 5M
  • Item # 13U418
  • Mfr. Model # 13U418
  • Fiber Optic Patch Cable, Connector Type SC/SC, Length 5M, Core Dimension 62.5, Jacket Color Orange, Jacket...More

Fiber Optic Patch Cable, LC/LC, 2M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Patch Cable, LC/LC, 2M
  • Item # 13U461
  • Mfr. Model # 13U461
  • Fiber Optic Patch Cable, Connector Type LC/LC, Length 2M, Core Dimension 50, Jacket Color Orange, Jacket Type...More

A/V Wallplate,2-Gang,5.1 Stereo, White
  • GRAINGER APPROVED VENDOR
  • A/V Wallplate, 2-Gang, 5.1 Stereo, White
  • Item # 14J373
  • Mfr. Model # 14J373
  • AV Wallplate, Material of Construction PVC and Copper (Gold Plated), Number of Conductors 11, Number of Gangs...More

10Gb Fiber Optic Patch Cable, LC/ST, 3M
  • GRAINGER APPROVED VENDOR
  • 10Gb Fiber Optic Patch Cable, LC/ST, 3M
  • Item # 13U474
  • Mfr. Model # 13U474
  • Fiber Optic Patch Cable, Connector Type LC/ST, Length 3M, Core Dimension 50, Jacket Color Aqua, Jacket Type...More

Fiber Optic Cable,MTRJ(F)/MTRJ(F),3M
  • GRAINGER APPROVED VENDOR
  • Fiber Optic Cable, MTRJ(F)/MTRJ(F), 3M
  • Item # 13U440
  • Mfr. Model # 13U440
  • Fiber Optic Patch Cable, Connector Type MTRJ(F)/MTRJ(F), Length 3M, Core Dimension 62.5, Jacket Color Orange,...More

Results per page: 16 | 32 | 48