Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
    Ratings

    Data and Communication

    9 Results Found that Include 9 Products

    Results per page: 16 | 32 | 48
      Tester,Utp Stp
      Cable,Cat 6,23 AWG,1000 ft,Blue
      • GENERAL CABLE
      • Cable, Cat 6,23 AWG, 1000 ft, BlueCable,Cat 6,23 AWG,1000 ft,Blue
      • Item # 3WA22
      • Mfr. Model # W7133707
      • Twisted Pair Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

      Comm Cable,Unshielded,18/19, 100 Ft.
      • CAROL
      • Comm Cable, Unshielded, 18/19, 100 Ft.Electronic Multi-Conductor Control Cable
      • Item # 4W003
      • Mfr. Model # C2424A.12.10
      • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 19, Stranded, Jacket Color...More

      PDU,15A,13 Outlet,15 ft,Black
      • TRIPP LITE
      • PDU, 15A, 13 Outlet, 15 ft, BlackPDU,15A,13 Outlet,15 ft,Black
      • Item # 6RHW0
      • Mfr. Model # PDU1215
      • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-15R, Amps 15,...More

      PDU,20A,13 Outlet,15 ft,Black
      • TRIPP LITE
      • PDU, 20A, 13 Outlet, 15 ft, BlackPDU,20A,13 Outlet,15 ft,Black
      • Item # 6RHW1
      • Mfr. Model # PDU1220T
      • Power Distribution Unit, Basic, Number of Outlets 13 (1 Front/12 Rear), NEMA Receptacle 5-20R, Amps 20,...More

      PDU,15A,13 Outlet,15 ft,Black
      • TRIPP LITE
      • PDU, 15A, 13 Outlet, 15 ft, BlackPDU,15A,13 Outlet,15 ft,Black
      • Item # 2GZT3
      • Mfr. Model # PDUMH15
      • Power Distribution Unit, Single Phase, Number of Outlets 13, NEMA Receptacle 5-15R, Amps 15, Voltage 120VAC,...More

      Access Port,Power And Data,NEMA 12/4
      • HUBBELL WIRING DEVICE-KELLEMS
      • Access Port, Power And Data, NEMA 12/4Access Port,Power And Data,NEMA 12/4
      • Item # 1CXF8
      • Mfr. Model # P155E
      • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

      Access Port,Power And Data,NEMA 12/4
      • HUBBELL WIRING DEVICE-KELLEMS
      • Access Port, Power And Data, NEMA 12/4Access Port,Power And Data,NEMA 12/4
      • Item # 1CXG2
      • Mfr. Model # PR205E
      • Access Port, Power And Data, Panel-Safe(TM), Number of Ports 1, Number of Gangs 1, Material of Construction...More

      DataComm Cabinet,2 Pc,78.39x35.38x50.3
      • APC BY SCHNEIDER ELECTRIC
      • DataComm Cabinet, 2 Pc, 78.39x35.38x50.3DataComm Cabinet,2 Pc,78.39x35.38x50.3
      • Item # 6ECK0
      • Mfr. Model # AR3100
      • Mounting Style 2 Piece Wall, Data/Communication Cabinet, Material of Construction 16 Gauge Steel, 42U Rack...More

      Results per page: 16 | 32 | 48