Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Data and Communication

38 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LinkRunner AT 2000 Network Auto-Tester
  • FLUKE NETWORKS
  • LinkRunner AT 2000 Network Auto-TesterLinkRunner AT 2000 Network Auto-Tester
  • Item # 24W730
  • Mfr. Model # LRAT-2000
  • Network Tester, Display Color LCD, Application Ethernet LAN Troubleshooting, For Use With IntelliTone Probe,...More

Comm Cable,Shielded,12/2, 1000 Ft.
  • GEPCO
  • Comm Cable, Shielded, 12/2, 1000 Ft.Comm Cable,Shielded,12/2, 1000 Ft.
  • Item # 20LE37
  • Mfr. Model # HBS122T.41.01
  • Communication Cable, Multi-Conductor, Conductor Size 12 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Computer Cable,Shielded,22/20, 1000 Ft.
  • GENERAL CABLE
  • Computer Cable, Shielded, 22/20, 1000 Ft.Stranded Copper Computer Cable
  • Item # 19G464
  • Mfr. Model # C0767A.41.10
  • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 20, Stranded,...More

Computer Cable,Shielded,20/6, 1000 Ft.
  • GENERAL CABLE
  • Computer Cable, Shielded, 20/6, 1000 Ft.Stranded Copper, Twisted Pairs Computer Cable
  • Item # 19G626
  • Mfr. Model # C6053A.41.10
  • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 20 AWG, Number of Conductors 6, Stranded,...More

Comm Cable,Unshielded,18/6, 1000 Ft.
  • GENERAL CABLE
  • Comm Cable, Unshielded, 18/6, 1000 Ft.Stranded Copper, Twisted Pairs Communication and Control Cable
  • Item # 19G630
  • Mfr. Model # C6106A.41.10
  • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 6,...More

Coaxial Cable,14AWG,1000FT
  • CAROL
  • Coaxial Cable, 14AWG, 1000FTCoaxial Cable,14AWG,1000FT
  • Item # 21Y723
  • Mfr. Model # C3529.41.02
  • Coaxial Cable, Cable Type RG 11/U, Jacket Type Polyvinylidene Fluoride, Color White, Shielding (2) 100...More

Comm Cable,Shielded,14/4, 1000 Ft.
  • CAROL
  • Comm Cable, Shielded, 14/4, 1000 Ft.Communication Cable
  • Item # 21Y952
  • Mfr. Model # E4522S.41.03
  • Communication Cable, Multi-Conductor, Conductor Size 14 AWG, Number of Conductors 4, Solid, Jacket Color Red,...More

Rack Enclosure, 42U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 42U, GSA/TAARack Enclosure, 42U, GSA/TAA
  • Item # 6HKG3
  • Mfr. Model # SR42UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure,Floor Mount,42U
Rack Enclosure, 25U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 25U, GSA/TAARack Enclosure, 25U, GSA/TAA
  • Item # 6HKG2
  • Mfr. Model # SR25UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 25, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Cable Cabinet, 3 Ft Height
  • HUBBELL PREMISE WIRING
  • Cable Cabinet, 3 Ft HeightCable Cabinet, 3 Ft Height
  • Item # 22LU90
  • Mfr. Model # HSQ3626
  • Package Quantity 1, Material of Construction 14 and 18 Gauge Cold Rolled Steel, Includes (2) Rear Units,...More

DataComm Cabinet,2 Pc,78.39x35.38x50.3
  • APC BY SCHNEIDER ELECTRIC
  • DataComm Cabinet, 2 Pc, 78.39x35.38x50.3DataComm Cabinet,2 Pc,78.39x35.38x50.3
  • Item # 6ECK0
  • Mfr. Model # AR3100
  • Mounting Style 2 Piece Wall, Data/Communication Cabinet, Material of Construction 16 Gauge Steel, 42U Rack...More

Rackmount Ultimate Quiet Server,9U,900mm
  • GRAINGER APPROVED
  • Rackmount Ultimate Quiet Server, 9U, 900mmRackmount Ultimate Quiet Server,9U,900mm
  • Item # 20PW42
  • Mfr. Model # 10361
  • Quiet Server Cabinet, Includes Mounting Hardware, Series 9U, Material of Construction Steel, Number of...More

Rackmount Cabinet,15U,100mm
  • GRAINGER APPROVED
  • Rackmount Cabinet, 15U, 100mmRackmount Cabinet,15U,100mm
  • Item # 20PW64
  • Mfr. Model # 10348
  • Mounting Style Floor, Cabinet, Material of Construction Steel, 15 Rack Units, Finish Polished, Includes...More

Audio/Video Cabinet, 9U
  • GRAINGER APPROVED
  • Audio/Video Cabinet, 9UAudio/Video Cabinet, 9U
  • Item # 20PW19
  • Mfr. Model # 10660
  • Mounting Style Floor, Audio/Video Cabinet, Material of Construction Steel, 9 Rack Units, Finish Polished,...More

Rackmount Rugged Shock Cabinet,9U,GSA
  • GRAINGER APPROVED
  • Rackmount Rugged Shock Cabinet, 9U, GSARackmount Rugged Shock Cabinet,9U,GSA
  • Item # 20PW43
  • Mfr. Model # 10668
  • Rugged Shock Cabinet, Includes M5 Mounting Screws and Cage Nuts, Series 9U, Material of Construction Steel,...More

Rackmount Server,12U,900mm,GSA
  • GRAINGER APPROVED
  • Rackmount Server, 12U, 900mm, GSARackmount Server,12U,900mm,GSA
  • Item # 20PW34
  • Mfr. Model # 10356
  • Rackmount Server Cabinet, Includes Mounting Hardware, Series 12U, Material of Construction Steel, Number of...More

Rackmount Server Cabinet,8U,700mm,GSA
  • GRAINGER APPROVED
  • Rackmount Server Cabinet, 8U, 700mm, GSARackmount Server Cabinet,8U,700mm,GSA
  • Item # 20PW40
  • Mfr. Model # 10360
  • Rackmount Server Cabinet, Includes Mounting Hardware, Series 8U, Material of Construction Steel, Number of...More

Rackmount Cabinet,15U,100mm
  • GRAINGER APPROVED
  • Rackmount Cabinet, 15U, 100mmRackmount Cabinet,15U,100mm
  • Item # 20PW63
  • Mfr. Model # 10349
  • Mounting Style Floor, Cabinet, Material of Construction Steel, 15 Rack Units, Finish Polished, Includes...More

Rackmount Rugged Shock Cabinet,6U,GSA
  • GRAINGER APPROVED
  • Rackmount Rugged Shock Cabinet, 6U, GSARackmount Rugged Shock Cabinet,6U,GSA
  • Item # 20PW38
  • Mfr. Model # 10667
  • Rugged Shock Cabinet, Includes M5 Mounting Screws and Cage Nuts, Series 6U, Material of Construction Steel,...More

Network Cabinet,Steel,Black
  • RITTAL
  • Network Cabinet, Steel, BlackNetwork Cabinet,Steel,Black
  • Item # 5GJU9
  • Mfr. Model # 9963587
  • Network Cabinet, Freestanding, Add On, 19 In Rack, Height 78 3/4 In., Width 31 1/2 In., Depth 31 1/2 In.,...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJV1
  • Mfr. Model # 9963593
  • Server Cabinet, Freestanding, Add On, 19 In Rack, Height 78 3/4 In., Width 27.56 In., Depth 41 1/3 In.,...More

Network Cabinet,Steel,Black
  • RITTAL
  • Network Cabinet, Steel, BlackNetwork Cabinet,Steel,Black
  • Item # 5GJU8
  • Mfr. Model # 9963585
  • Network Cabinet, Freestanding, Add On, 19 In Rack, Height 78 3/4 In., Width 23 5/8 In., Depth 31 1/2 In.,...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJV5
  • Mfr. Model # 9963599
  • Server Cabinet, Freestanding, Add On, 19 In Rack, Height 86 7/8 In., Width 31 1/2 In., Depth 41 1/3 In.,...More

Network Cabinet,Steel,Black
  • RITTAL
  • Network Cabinet, Steel, BlackNetwork Cabinet,Steel,Black
  • Item # 5GJU0
  • Mfr. Model # 9963584
  • Network Cabinet, Freestanding, Stand Alone, 19 In Rack, Height 78 3/4 In., Width 23 5/8 In., Depth 31 1/2...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJU2
  • Mfr. Model # 9963588
  • Server Cabinet, Freestanding, Stand Alone, 19 In Rack, Height 78 3/4 In., Width 23 5/8 In., Depth 41 1/3 In.,...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJV4
  • Mfr. Model # 9963597
  • Server Cabinet, Freestanding, Add On, 19 In Rack, Height 86 7/8 In., Width 27.56 In., Depth 41 1/3 In.,...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJV3
  • Mfr. Model # 9963595
  • Server Cabinet, Freestanding, Add On, 19 In Rack, Height 86 7/8 In., Width 23 5/8 In., Depth 41 1/3 In.,...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 5GJV2
  • Mfr. Model # 9963591
  • Server Cabinet, Freestanding, Add On, 19 In Rack, Height 78 3/4 In., Width 31 1/2 In., Depth 41 1/3 In.,...More

Rack Enclsure,23.62inWx41.73inDx91.50inH
  • APC BY SCHNEIDER ELECTRIC
  • Rack Enclsure, 23.62inWx41.73inDx91.50inHRack Enclsure,23.62inWx41.73inDx91.50inH
  • Item # 31XF55
  • Mfr. Model # AR2407
  • Mounting Style Floor, Rack Enclosure, Material of Construction 16 Gauge Steel, Heavy Industrial Stationary...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More