Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Data and Communication

61 Results Found that Include 136 Products

Results per page: 16 | 32 | 48
Cable Tester Kit,Verifier
  • FLUKE NETWORKS
  • Cable Tester Kit, VerifierCable Tester Kit,Verifier
  • Item # 2HTK1
  • Mfr. Model # MS2-KIT/WWG 3084134
  • Cable Tester Kit, LCD Display, Verifies 10/100/1000 Ethernet, POTS and PoE Voltage, Cable Length, Wiremap,...More

Cable,Cat 3,24 AWG,1000 ft,Gray
  • GENERAL CABLE
  • Cable, Cat 3,24 AWG, 1000 ft, GrayRiser Cable
  • Item # 5MD14
  • Mfr. Model # W2133033
  • Twisted Pair Cable, Category Type 3, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 25,...More

Open Frame Rack, 4-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 4-Post, 45U, GSA/TAAOpen Frame Rack, 4-Post, 45U, GSA/TAA
  • Item # 6HKG6
  • Mfr. Model # SR4POSTAA
  • 4 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

Patch Panel,Cat 6,Rack Mt,48 Port
  • PANDUIT
  • Patch Panel, Cat 6, Rack Mt, 48 PortPatch Panel,Cat 6,Rack Mt,48 Port
  • Item # 5ZVX8
  • Mfr. Model # DP48688TGY
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction CRS, Patch Panel,...More

Fiber Optic Cable, 1,000', 6 Fiber
  • NEXTGEN
  • Fiber Optic Cable, 1,000', 6 FiberFiber Optic Cable, 1,000', 6 Fiber
  • Item # 5ZDE1
  • Mfr. Model # WCG0061ANU.BK
  • Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 6, Core Dimension 62.5 micronm MM, Tight Buffer...More

Wall Mount Rack Enclosure, 12U, 33in. D
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12U, 33in. DWall Mount Rack Enclosure, 12U, 33in. D
  • Item # 6HKN8
  • Mfr. Model # SRW12US33
  • Wall Mount Rack Enclosure Cabinet with Extended 33" Depth, Rack Units 12, Black Finish, Material of...More

Comm Cable,Shielded,18/2, 1000 Ft.
  • GEPCO
  • Comm Cable, Shielded, 18/2, 1000 Ft.Comm Cable,Shielded,18/2, 1000 Ft.
  • Item # 20LE40
  • Mfr. Model # HBS182T.41.01
  • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Cabinet,Wall Mount,Blk
  • HUBBELL
  • Cabinet, Wall Mount, BlkCabinet,Wall Mount,Blk
  • Item # 4XA81
  • Mfr. Model # HSQ36
  • Data/Communication Cabinet, Mounting 2 Piece Wall, 400 Lb Capacity, Height 36 Inches, Width 19 Inches, Depth...More

Fiber Power Loss Meter, 850nm Light
  • IDEAL
  • Fiber Power Loss Meter, 850nm LightFiber Power Loss Meter, 850nm Light
  • Item # 6KJU3
  • Mfr. Model # 33-928
  • Fiber Power Loss Meter, Display Yes, Application Power Measurement In dBm and W, Loss Display In dB, For Use...More

Coax Cable,RG59,Natural,1000Ft,FEPJacket
  • CAROL
  • Coax Cable, RG59, Natural, 1000Ft, FEPJacketCoax Cable,RG59,Natural,1000Ft,FEPJacket
  • Item # 5ZJR2
  • Mfr. Model # C8030.41.86
  • Coaxial Cable, Cable Type RG59, Color Natural, Length 1000 ft., Jacket Material FEP, Shielding 90-95% BC...More

Coaxial Cable,RG6/U,18AWG,500 Ft,Natural
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 500 Ft, NaturalCoaxial Cable,RG6/U,18AWG,500 Ft,Natural
  • Item # 4DNY7
  • Mfr. Model # C3521.38.86
  • Coaxial Cable, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 500 Ft, Nominal...More

Coaxial Cable,RG59,21AWG,Black,1000Ft
Coaxial Cable,DBRF,50 ohm,9.5 AWG
Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
  • Item # 21Y957
  • Mfr. Model # 495035.41.86
  • Coaxial Cable, Cable Type RG 6/U CMP, Jacket Type Plenum PVC, Color Natural, Shielding 95 Percent Bare Copper...More

Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
  • Item # 21Y721
  • Mfr. Model # C3521.41.01
  • Coaxial Cable, Cable Type RG 6/U, Jacket Type Premium-Grade Flexguard(r) PVC, Color Black, Shielding...More

Coaxial Cable,22/18AWG,1000FT
  • CAROL
  • Coaxial Cable, 22/18AWG, 1000FTCoaxial Cable,22/18AWG,1000FT
  • Item # 21Y756
  • Mfr. Model # C8027.41.01
  • Coaxial Cable, Cable Type RG 59/U + Shielded Pair, Jacket Type Premium PVC Compound, Color Black, Shielding...More

Coaxial Cable,20/18AWG,1000FT
  • CAROL
  • Coaxial Cable, 20/18AWG, 1000FTCoaxial Cable,20/18AWG,1000FT
  • Item # 21Y758
  • Mfr. Model # C8028.41.02
  • Coaxial Cable, Cable Type RG 59/U + Unshielded Pair, Jacket Type Premium PVC Compound, Color White, Shielding...More

Comm Cable,Unshielded,16/2, 1000 Ft.
  • GEPCO
  • Comm Cable, Unshielded, 16/2, 1000 Ft.Comm Cable,Unshielded,16/2, 1000 Ft.
  • Item # 20LE47
  • Mfr. Model # HBU162T.41.01
  • Communication Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 2, Stranded, Jacket Color...More

Comm Cable,Unshielded,18/4, 1000 Ft.
  • GEPCO
  • Comm Cable, Unshielded, 18/4, 1000 Ft.Comm Cable,Unshielded,18/4, 1000 Ft.
  • Item # 20LE49
  • Mfr. Model # HBU184T.41.01
  • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded, Jacket Color...More

Coaxial Cable,20AWG,1000FT
  • CAROL
  • Coaxial Cable, 20AWG, 1000FTCoaxial Cable,20AWG,1000FT
  • Item # 21Y956
  • Mfr. Model # 495028.69.86
  • Coaxial Cable, Cable Type RG 59/U Precision & Miniature Cable, Jacket Type Plenum PVC, Color Natural,...More

Computer Cable,Shielded,24/3, 1000 Ft.
  • CAROL
  • Computer Cable, Shielded, 24/3, 1000 Ft.Computer Cable
  • Item # 21Y679
  • Mfr. Model # C0516A.41.10
  • Computer Cable, Multi-Conductor, Conductor Size 24 AWG, Number of Conductors 3, Stranded, Jacket Color Gray,...More

Coaxial Cable,20/18AWG,1000FT
  • CAROL
  • Coaxial Cable, 20/18AWG, 1000FTCoaxial Cable,20/18AWG,1000FT
  • Item # 21Y759
  • Mfr. Model # C8028.41.86
  • Coaxial Cable, Cable Type RG 59/U + Unshielded Pair, Jacket Type Premium PVC Compound, Color Natural,...More

Coaxial Cable,14 AWG,1 Conductors
  • GENERAL CABLE
  • Coaxial Cable, 14 AWG, 1 ConductorsCoaxial Cable,14 AWG,1 Conductors
  • Item # 19G619
  • Mfr. Model # C5029.41.01
  • Coaxial Cable, RG11/U, Conductor Type Solid Copper-Clad Steel, Number of Conductors 1, Color Black,...More

Results per page: 16 | 32 | 48