Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

24 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Ultimate LAN Tech Troubleshooting Kit
    • FLUKE
    • Ultimate LAN Tech Troubleshooting KitUltimate LAN Tech Troubleshooting Kit
    • Item # 24W733
    • Mfr. Model # ACK-LRAT-CIQ
    • Item Wired and Wireless Network Tester Kit, Type Color LCD, Includes AirCheck(TM) Tester,LinkRunner AT 2000...More

    Fiber Optic Tester
    • FLUKE NETWORKS
    • Fiber Optic TesterFiber Optic Tester
    • Item # 12N856
    • Mfr. Model # FTK1450
    • Fiber Optic Tester, Display LCD, Application Optical Power Meter and Fiber Loss Tester, For Use With...More

    Cable Certifier,LanTEK II Series,350Mz
    • IDEAL
    • Cable Certifier, LanTEK II Series, 350MzCable Certifier,LanTEK II Series,350Mz
    • Item # 6LFX9
    • Mfr. Model # 33-991
    • Cable Certifier, Display Yes, Application Cat6 Certification, For Use With RJ45, RJ11, Fiber and Coax Cable,...More

    Video Microscope,Fiber Optic Inspection
    • FLUKE NETWORKS
    • Video Microscope, Fiber Optic InspectionVideo Microscope,Fiber Optic Inspection
    • Item # 12N854
    • Mfr. Model # FT600
    • Video Microscope, Display LCD, Application Fiber Optic Video Inspection, For Use With All Fiber Types,...More

    Fiber Optic Tester
    • FLUKE NETWORKS
    • Fiber Optic TesterFiber Optic Tester
    • Item # 12N855
    • Mfr. Model # FTK1350
    • Fiber Optic Tester, Display LCD, Application Optical Power Meter and Fiber Loss Tester, For Use With...More

    Tray Cable,Shielded,18/3, 5000 Ft.
    • GENERAL CABLE
    • Tray Cable, Shielded, 18/3, 5000 Ft.Power-Limited Tray Cable
    • Item # 19G439
    • Mfr. Model # C0585A.46.10
    • Tray Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 3, Stranded, Jacket...More

    Comm Cable,Unshielded,18/25, 1000 Ft.
    • GENERAL CABLE
    • Comm Cable, Unshielded, 18/25, 1000 Ft.Stranded Copper Communication and Control Cable
    • Item # 19G539
    • Mfr. Model # C2433A.41.10
    • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 25,...More

    Computer Cable,Shielded,22/25, 1000 Ft.
    • GENERAL CABLE
    • Computer Cable, Shielded, 22/25, 1000 Ft.Stranded Copper, Twisted Pairs Computer Cable
    • Item # 19G447
    • Mfr. Model # C0663A.41.10
    • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 25, Stranded,...More

    Cable Certifier,LanTEK II Series,500Mz
    • IDEAL
    • Cable Certifier, LanTEK II Series, 500MzCable Certifier,LanTEK II Series,500Mz
    • Item # 6LFY0
    • Mfr. Model # 33-992
    • Cable Certifier, Display Yes, Application Cat6A Certification, For Use With RJ45, RJ11, Fiber and Coax Cable,...More

    Fiber Certifier Module,MM 850/1300 LED
    • IDEAL
    • Fiber Certifier Module, MM 850/1300 LEDFiber Certifier Module,MM 850/1300 LED
    • Item # 6KJU7
    • Mfr. Model # 33-990-FA01
    • Fiber Certifier Module, Display Yes, Application Dual Wavelength, Bidirectional Fiber Certification For...More

    Fiber Certifier Module, SM 1310/155
    • IDEAL
    • Fiber Certifier Module, SM 1310/155Fiber Certifier Module, SM 1310/155
    • Item # 6KJU9
    • Mfr. Model # 33-990-FA03
    • Fiber Certifier Module, Display Yes, Application Dual Wavelength, Bidirectional Fiber Certification. For...More

    Cable Certifier,LanTEK II Series,1000Mz
    • IDEAL
    • Cable Certifier, LanTEK II Series, 1000MzCable Certifier,LanTEK II Series,1000Mz
    • Item # 6LFY1
    • Mfr. Model # 33-993
    • Cable Certifier, Display Yes, Application Cat7A Certification, For Use With RJ45, RJ11, Fiber and Coax Cable,...More

    Network Tester CAT 5E Patch Cable
    Heavy Duty Hybrid Fiber Op Cable,984 Ft
    Fiber Certifier Module, MM LED,SM Laser
    • IDEAL
    • Fiber Certifier Module, MM LED, SM LaserFiber Certifier Module, MM LED,SM Laser
    • Item # 6KJV0
    • Mfr. Model # 33-990-FA04
    • Fiber Certifier Module, Display Yes, Application Dual Wavelength, Bidirectional Fiber Certification, For Use...More

    Perm Install Fiber Camera Cable,984 Ft
    Splicer,Fiber
    Fiber Optic Tester,LCD,USB
    • FLUKE NETWORKS
    • Fiber Optic Tester, LCD, USBFiber Optic Tester,LCD,USB
    • Item # 36TV41
    • Mfr. Model # 4461694
    • Fiber Optic Tester, Display LCD, Application Fiber Optic Video Inspection, For Use With Fiber Optic Cables,...More

    Network Tech Troubleshooting Kit
    • FLUKE NETWORKS
    • Network Tech Troubleshooting KitNetwork Tech Troubleshooting Kit
    • Item # 24W732
    • Mfr. Model # ACK-LRAT2000
    • Wired and Wireless Network Tester Kit, Display Color LCD, Application WLAN and LAN Ethenet Troubleshooting,...More

    Fiber Optic Tester,Multi and Singlemode
    • FLUKE NETWORKS
    • Fiber Optic Tester, Multi and SinglemodeFiber Optic Tester,Multi and Singlemode
    • Item # 12N850
    • Mfr. Model # DTX-CERTIFIBER-MS
    • Fiber Optic Tester, Display LCD, Application Optical Loss Length Testing, For Use With Singlemode and...More

    Box Enclosure,1000Lb,18U
    • APC BY SCHNEIDER ELECTRIC
    • Box Enclosure, 1000Lb, 18UBox Enclosure,1000Lb,18U
    • Item # 43Y941
    • Mfr. Model # AR4018A
    • Mounting Style Stand Alone, Box Enclosure, Material of Construction Steel, Plastic, Wood18 Rack Units, Finish...More

    Box Enclosure,1000Lb,38U
    • APC BY SCHNEIDER ELECTRIC
    • Box Enclosure, 1000Lb, 38UBox Enclosure,1000Lb,38U
    • Item # 43Y943
    • Mfr. Model # AR4038A
    • Mounting Style Stand Alone, Box Enclosure, Material of Construction Steel, Plastic, Wood38 Rack Units, Finish...More

    Box Enclosure,1000Lb,24U
    • APC BY SCHNEIDER ELECTRIC
    • Box Enclosure, 1000Lb, 24UBox Enclosure,1000Lb,24U
    • Item # 43Y942
    • Mfr. Model # AR4024A
    • Mounting Style Stand Alone, Box Enclosure, Material of Construction Steel, Plastic, Wood24 Rack Units, Finish...More

    Results per page: 16 | 32 | 48