Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

11 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Cable Tester Kit,Qualifier
    • FLUKE NETWORKS
    • Cable Tester Kit, QualifierCable Tester Kit,Qualifier
    • Item # 2HTJ8
    • Mfr. Model # CIQ-KIT
    • Cable Tester Kit, LCD Display, Qualifies Voice 10/100BASE-T, VoIP or Gig, Troubleshoots Cabling Performance,...More

    Hybrid Fiber Optic Cable,CMR,1000Ft
    • GEPCO
    • Hybrid Fiber Optic Cable, CMR, 1000FtHybrid Fiber Optic Cable,CMR,1000Ft
    • Item # 6UUE2
    • Mfr. Model # HDC920R.41
    • Hybrid Fiber Optic Cable, UL Types CMR, Fiber Count 2 and (2) 24AWG and (4) 20AWG, Core Dimension 8.3 ...More

    Comm Cable,Shielded,18/8, 500 Ft.
    • CAROL
    • Comm Cable, Shielded, 18/8, 500 Ft.Communication Cable
    • Item # 30YE75
    • Mfr. Model # C9233A.38.10
    • Communication Cable, Fire Alarm/Life Safety/Security, Conductor Size 18 AWG, Number of Conductors 8,...More

    Comm Cable,Unshielded,18/19, 1000 Ft.
    • GENERAL CABLE
    • Comm Cable, Unshielded, 18/19, 1000 Ft.Stranded Copper Communication and Control Cable
    • Item # 19G534
    • Mfr. Model # C2424A.41.10
    • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 19, Stranded, Jacket Color...More

    Perm Install Fiber Camera Cable,328 Ft
    Flexible Hybrid Fiber Camera Cable,656 t
    Time Domain Reflectometer,20V,IP54
    • MEGGER
    • Time Domain Reflectometer, 20V, IP54Time Domain Reflectometer,20V,IP54
    • Item # 30KA06
    • Mfr. Model # CFL535G
    • Time Domain Reflectometer, Measurement Range (Ft.) 65000, Measurement Range (M) 20,000, Accuracy ( Percent)...More

    Rack Enclosure,Floor Mount,Blk,42U
    • TRIPP LITE
    • Rack Enclosure, Floor Mount, Blk, 42URack Enclosure,Floor Mount,Blk,42U
    • Item # 13J039
    • Mfr. Model # SR42UBEIS
    • Mounting Style Floor, Rack Enclosure, Material of Construction 16 Gauge Steel, 42 Rack Units, Finish Powder...More

    Deep Enclosure,3000Lb,45U,30x47
    Fiber Optic Cable, 1,000' , 24 Fiber
    • NEXTGEN
    • Fiber Optic Cable, 1,000' , 24 FiberFiber Optic Cable, 1,000' , 24 Fiber
    • Item # 5ZDE3
    • Mfr. Model # WCG0241ANU.BK
    • Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 24, Core Dimension 62.5 micronm MM, Tight Buffer...More

    Results per page: 16 | 32 | 48