Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Data and Communication

19 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    Cabinet,42 In Height
    • HUBBELL PREMISE WIRING
    • Cabinet, 42 In HeightCabinet,42 In Height
    • Item # 6MK35
    • Mfr. Model # RE4X
    • Remote Equipment Cabinet, Rack Units 4 Hubs, Maximum Hub Depth 22 Inches, Height 42 Inches, Width 24.2...More

    Time Domain Reflectometer,Backlit LCD,5V
    • MEGGER
    • Time Domain Reflectometer, Backlit LCD, 5VTime Domain Reflectometer,Backlit LCD,5V
    • Item # 29JA45
    • Mfr. Model # TDR500/3
    • Time Domain Reflectometer, Measurement Range (Ft.) 15,000, Measurement Range (M) 5000, Accuracy ( Percent)...More

    Multi Conductor Unshielded Cable,18 AWG
    • CAROL
    • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
    • Item # 20KZ84
    • Mfr. Model # C2424A.41.10
    • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 19, Stranded,...More

    Cabinet,Wall Mount,Blk
    • HUBBELL
    • Cabinet, Wall Mount, BlkCabinet,Wall Mount,Blk
    • Item # 4XA80
    • Mfr. Model # HSQ24
    • Data/Communication Cabinet, Mounting 2 Piece Wall, 400 Lb Capacity, Height 24 Inches, Width 19 Inches, Depth...More

    Coaxial Cable,RG6/U,18AWG,1000Ft,Natural
    • CAROL
    • Coaxial Cable, RG6/U, 18AWG, 1000Ft, NaturalCoaxial Cable,RG6/U,18AWG,1000Ft,Natural
    • Item # 4DNY5
    • Mfr. Model # C3524.41.86
    • Coaxial Cable, Plenum Rated, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

    Comm Cable,Shielded,22/2, 1000 Ft.
    • GEPCO
    • Comm Cable, Shielded, 22/2, 1000 Ft.Comm Cable,Shielded,22/2, 1000 Ft.
    • Item # 20LE36
    • Mfr. Model # HBSP222.41.10
    • Communication Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 2, Stranded, Jacket Color...More

    Coaxial Cable,DBRF,50 ohm,16 AWG
    Coaxial Cable,14AWG,1000FT
    • CAROL
    • Coaxial Cable, 14AWG, 1000FTCoaxial Cable,14AWG,1000FT
    • Item # 21Y955
    • Mfr. Model # 495027.41.86
    • Coaxial Cable, Cable Type RG 11/U SDI Precision Cable, Jacket Type Polyvinylidene Fluoride, Color Natural,...More

    Open Frame Rack,Floor Mount,45U
    PDU,30A,12 Outlet,10 ft,Black
    • RITTAL
    • PDU, 30A, 12 Outlet, 10 ft, BlackPDU,30A,12 Outlet,10 ft,Black
    • Item # 12G812
    • Mfr. Model # 9963671
    • Power Distribution Unit, Metered, Number of Outlets 12, NEMA Receptacle 5-20R, Amps 30, Voltage 120, Color...More

    Network Tester,Copper Cabling,PoE
    • IDEAL
    • Network Tester, Copper Cabling, PoENetwork Tester,Copper Cabling,PoE
    • Item # 29NV56
    • Mfr. Model # R153000
    • Network Tester, Display 2.8 In. QVGA Color, Backlit, Application Active and Passive Network Testing, For Use...More

    Tray Cable,Shielded,14/2, 1000 Ft.
    • CAROL
    • Tray Cable, Shielded, 14/2, 1000 Ft.Tray Cable
    • Item # 4DPD2
    • Mfr. Model # C0458A.41.10
    • Tray Cable, Multi-Conductor, Conductor Size 14 AWG, Number of Conductors 2, Stranded, Jacket Color Gray,...More

    PDU,30A,24 Outlet,10 ft,Black
    • TRIPP LITE
    • PDU, 30A, 24 Outlet, 10 ft, BlackPDU,30A,24 Outlet,10 ft,Black
    • Item # 6RHW3
    • Mfr. Model # PDUMNV30HV
    • Power Distribution Unit, Monitored, Number of Outlets 24, NEMA Receptacle (20) C13, (4) C19, Amps 30, Voltage...More

    Fiber Optic Cable, 1,000', 6 Fiber
    • NEXTGEN
    • Fiber Optic Cable, 1,000', 6 FiberFiber Optic Cable, 1,000', 6 Fiber
    • Item # 5ZDD8
    • Mfr. Model # WBI0061ANU.BK
    • Fiber Optic Cable, UL Types OFNP Plenum, Fiber Count 6, Core Dimension 50 micronm MM, Tight Buffer Provides...More

    Results per page: 16 | 32 | 48