Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Data and Communication

20 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Outdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • GENERAL CABLE
    • Outdoor Plant Cable, Cat 6,23 AWG, 1000 ftOutdoor Plant Cable,Cat 6,23 AWG,1000 ft
    • Item # 1MWZ2
    • Mfr. Model # W7136100
    • Outdoor Plant Cable, Category Type 6, Plenum Rated No, Wire Size 23 AWG, Number of Conductor Pairs 4,...More

    Cable,Cat 5e,24 AWG,1000 ft,Black
    • GENERAL CABLE
    • Cable, Cat 5e, 24 AWG, 1000 ft, BlackOutside Plant Cable
    • Item # 1MWX7
    • Mfr. Model # W5136101
    • Twisted Pair Cable, Category Type 5e, Plenum Rated No, Wire Size 24 AWG, Number of Conductor Pairs 4, Jacket...More

    Wall Mount Rack Enclosure, 12U
    • TRIPP LITE
    • Wall Mount Rack Enclosure, 12UWall Mount Rack Enclosure, 12U
    • Item # 6HKN7
    • Mfr. Model # SRW12US
    • Mounting Style Wall Mount, Wall Mount Rack Enclosure Cabinet, Material of Construction Steel, 12 Rack Units,...More

    Coaxial Cable,RG6/U,18AWG,1000Ft,Natural
    • CAROL
    • Coaxial Cable, RG6/U, 18AWG, 1000Ft, NaturalCoaxial Cable,RG6/U,18AWG,1000Ft,Natural
    • Item # 4DNY5
    • Mfr. Model # C3524.41.86
    • Coaxial Cable, Plenum Rated, Cable Type RG6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length...More

    Comm Cable,Shielded,22/2, 1000 Ft.
    • GEPCO
    • Comm Cable, Shielded, 22/2, 1000 Ft.Comm Cable,Shielded,22/2, 1000 Ft.
    • Item # 20LE36
    • Mfr. Model # HBSP222.41.10
    • Communication Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 2, Stranded, Jacket Color...More

    Coaxial Cable,14AWG,1000FT
    • CAROL
    • Coaxial Cable, 14AWG, 1000FTCoaxial Cable,14AWG,1000FT
    • Item # 21Y741
    • Mfr. Model # C5044.41.01
    • Coaxial Cable, Cable Type RG 11/U Quad-Shield, Jacket Type Premium PVC Compound, Color Black, Shielding (2)...More

    Coaxial Cable,13AWG,500FT
    • CAROL
    • Coaxial Cable, 13AWG, 500FTCoaxial Cable,13AWG,500FT
    • Item # 21Y688
    • Mfr. Model # C1154.38.01
    • Coaxial Cable, Cable Type RG 8/U, Jacket Type Premium PVC Compound, Color Black, Shielding 95 Percent Bare...More

    Coaxial Cable,DBRF,50 ohm,16 AWG
    Computer Cable,Shielded,22/4, 1000 Ft.
    • GENERAL CABLE
    • Computer Cable, Shielded, 22/4, 1000 Ft.Stranded Copper, Twisted Pairs Computer Cable
    • Item # 19G444
    • Mfr. Model # C0650A.41.10
    • Computer Cable, Fire Alarm/Life Safety/Security, Conductor Size 22 AWG, Number of Conductors 4, Stranded,...More

    Zone Ceiling Box,White
    • HUBBELL PREMISE WIRING
    • Zone Ceiling Box, WhiteZone Ceiling Box,White
    • Item # 22LU44
    • Mfr. Model # AVCE1P
    • Zone Ceiling Box, Includes Base, Dual Hinged Door, Mounting Bracket, Plastic Slide Latch Lance Bracket, 6 In...More

    PDU,20A,24 Outlet,10 ft,Black
    Hinged Wallmount Rack,3U
    • GRAINGER APPROVED
    • Hinged Wallmount Rack, 3UHinged Wallmount Rack,3U
    • Item # 20PW44
    • Mfr. Model # 10657
    • Hinged Rack, Series 3U, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0, Number of...More

    Tray Cable,Shielded,14/2, 1000 Ft.
    • CAROL
    • Tray Cable, Shielded, 14/2, 1000 Ft.Tray Cable
    • Item # 4DPD2
    • Mfr. Model # C0458A.41.10
    • Tray Cable, Multi-Conductor, Conductor Size 14 AWG, Number of Conductors 2, Stranded, Jacket Color Gray,...More

    Control Cable,18 AWG,4 Conductors,16/30
    • GENERAL CABLE
    • Control Cable, 18 AWG, 4 Conductors, 16/30Control Cable,18 AWG,4 Conductors,16/30
    • Item # 19G525
    • Mfr. Model # C2404A.41.10
    • Communication Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Jacket Color Gray,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More